Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By

Cleaning

33 Results Found that Include 66 Products

Results per page:  16 | 32 | 48
Plastic Lobby Dust Pan, Overall Length 36-1/2", Overal
Plastic Jumbo Debris Pan, Overall Length 36", Overall
12" Wood Scrub Brush
30" Black NBR, Single Replacement Squeegee Blade, 1 EA
4-1/4 gal. Red Plastic Mop Bucket, 1  EA
Natural Wood Color Coded Handle, Length 59"
Yellow Plastic Mop Bucket and Wringer, 8-3/4 gal.
Black Powder Coated Metal Handle Accessory
Synthetic Upright Broom, Overall Length 54"
  • HARPER
  • Synthetic Upright Broom, Overall Length 54" Upright Broom
  • Item # 38EF53
  • Mfr. Model # 109A42
  • Upright Broom, Handle Length 48 In., Trim Length 4 In., Sweep Face 9 In., Bristle Material Synthetic, Bristle...More

  • Category : Brooms
4-3/4 gal. Red Plastic Mop Bucket, 1  EA
10" Polypropylene Car Wash Brush
Tapered Handle, 1 EA
Synthetic Push Broom, Block Size 36"
Wood, Squeegee Handle, 60"
Nylon Push Broom Head, Block Size 24", Wood Block
  • HARPER
  • Corn Broom Corn Broom
  • Multiple product options available

    Corn Broom, Bristle Material Corn, Bristle Color Natural and Handle Material Wood; Varies by Overall Length and Sweep Face

  • Category : Brooms
Silver Steel Handle Bolt, Length 1-1/2"
Red Powder Coated Metal Broom Replacement Brace
White Counter Brush, Overall Length 14"
Tan Wood Handle, Length 60"
Tan, Red, Black Wood Handle, Length 60"
Metal Outrigger Brace, 1 EA
30" Black Moss Foam, Dual Rubber Squeegee, 1 EA
24", Straight Replacement Squeegee Blade, 1 EA
36" Neoprene, Double Curved Squeegee, 1 EA
Black Powder Coated Metal Squeegee Brace
Straight Squeegee Connector, 1 EA
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More