Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By
Ratings

Cleaning

39 Results Found that Include 60 Products

Results per page:  16 | 32 | 48
  • LIBMAN
  • Angle Broom Angle Broom
  • Multiple product options available

    Angle Broom, Overall Length 55", Bristle Material Stapled Polymer Fibers, Bristle Color Black, Handle Material Steel and Handle Dia. 1"; Varies by Sweep Face and Handle...More

  • Category : Brooms
14-1/2'' Toilet Bowl Brush with Open Caddy, 1
Red, Black Steel Handle, Length 60"
  • LIBMAN
  • Red, Black Steel Handle, Length 60" Red, Black Steel Handle, Length 60"
  • Item # 8ZD24
  • Mfr. Model # 601
  • Handle, Material Steel, Length 60 In., Dia. 1 In., Color Red, Black, Broom Handle Tip Material Polypropylene,...More

  • Category : Broom and Mop Handles
10-1/2 x 3-1/4" Scrub Brush with Squeegee
  • LIBMAN
  • 10-1/2 x 3-1/4" Scrub Brush with Squeegee 10-1/2 x 3-1/4" Scrub Brush with Squeegee
  • Item # 9FRA9
  • Mfr. Model # 547
  • Scrub Brush with Squeegee, Trim Length 1-1/2 In., Bristle Color Red, Bristle Material Recycled PET, Brush...More

  • Category : Scrub Brushes
10 x 6" Scrub Brush
  • LIBMAN
  • 10 x 6" Scrub Brush 10 x 6" Scrub Brush
  • Item # 46U293
  • Mfr. Model # 532
  • Scrub Brush, Trim Length 3-1/2 In., Bristle Color Red, Bristle Material Recycled PET, Brush Length 10 In.,...More

  • Category : Scrub Brushes
19'' Bowl and Urinal Brush, 1 EA
  • LIBMAN
  • 19'' Bowl and Urinal Brush, 1 EA 19'' Bowl and Urinal Brush, 1 EA
  • Item # 46U297
  • Mfr. Model # 1020
  • Bowl and Urinal Brush, Overall Length 19'', Brush Length 19'', Brush Dia. 4'', Bristle Color Green, Handle...More

  • Category : Toilet Brushes and Holders
14-1/2'' Toilet Bowl Brush with Closed Caddy, 1&#
Recycled PET Tile and Grout Brush, Overall Length 9-3/
10 x 6" Resin Scrub Brush
  • LIBMAN
  • 10 x 6" Resin Scrub Brush 10 x 6" Resin Scrub Brush
  • Item # 8MHZ5
  • Mfr. Model # 516
  • Scrub Brush, Trim Length 3-1/2 In., Bristle Color Red, Bristle Material Recycled PET, Brush Length 10 In.,...More

  • Category : Scrub Brushes
14'' Round Toilet Bowl Brush, 1 EA
  • LIBMAN
  • 14'' Round Toilet Bowl Brush, 1 EA 14'' Round Toilet Bowl Brush, 1 EA
  • Item # 46U298
  • Mfr. Model # 22
  • Round Toilet Bowl Brush, Overall Length 14'', Brush Length 14'', Brush Dia. 3'', Bristle Color Green, Handle...More

  • Category : Toilet Brushes and Holders
Rubber Plunger and Caddy, Cup Dia. 5", Handle Length&#
Lobby Broom, 38" Overall Length
  • LIBMAN
  • Lobby Broom, 38" Overall Length Lobby Broom, 38" Overall Length
  • Item # 9WT61
  • Mfr. Model # 915
  • Lobby Broom, Overall Length 38 In., Trim Length 4-1/4 In., Sweep Face 10 In., Bristle Material Recycled PET,...More

  • Category : Lobby Brooms
Polypropylene Dust Pan with Whisk Broom, Overall Length 10&
Polypropylene Jumbo Shop Scoop Dust Pan, Overall Length 34&
7" Polypropylene Scrub Brush
  • LIBMAN
  • 7" Polypropylene Scrub Brush 7" Polypropylene Scrub Brush
  • Item # 46U299
  • Mfr. Model # 57
  • Scrub Brush, Trim Length 1 In., Bristle Color Green, Bristle Material Recycled PET, Brush Length 7 In.,...More

  • Category : Scrub Brushes
Window Cleaning Kit,Polypropylene Bucket
  • LIBMAN
  • Window Cleaning Kit, Polypropylene Bucket Window Cleaning Kit,Polypropylene Bucket
  • Item # 46U294
  • Mfr. Model # 1065
  • Window Cleaning Kit, Head Material Polypropylene/Stainless Steel, Length 15 In., Width 7-1/2 In., Color Gray,...More

  • Category : Window Washing Equipment
Polypropylene Heavy Duty Dust Pan, Overall Length 18",
Blended Yarn, Steel (Handle) Big Tornado Mop, 1 E
13" Microfiber Duster, 1 EA
  • LIBMAN
  • 13" Microfiber Duster, 1 EA 13" Microfiber Duster, 1 EA
  • Item # 3LFP3
  • Mfr. Model # 92
  • Duster, Head Material Microfiber, Head Width 5 In., Length 13 In., Handle Material Plastic, Handle Style...More

  • Category : Dusters
Red Microfiber Cloth, 12" x 14", 2 PK
Synthetic Yarn Big Tornado Mop Refill, 1 EA
Green, Recycled Polyester Scrubber Sponge, Length 6", Width
Corn Fiber Broom, Overall Length 57"
  • LIBMAN
  • Corn Fiber Broom, Overall Length 57" Corn Fiber Broom, Overall Length 57"
  • Item # 8CNK4
  • Mfr. Model # 502
  • Broom, Color Coding System No, Handle Length 57 In., Trim Length 18-1/4 In., Sweep Face 12-1/2 In., Broom...More

  • Category : Brooms
Sponge/Steel (Handle) Roller Mop with Scrub Brush,
Non-Woven Synthetic Big Wonder Mop Refill, 1 EA
Sponge Refill for Roller Mop With Scrub Brush, 1 EA
18" Microfiber Flexible Duster, 1 EA
  • LIBMAN
  • 18" Microfiber Flexible Duster, 1 EA 18" Microfiber Flexible Duster, 1 EA
  • Item # 3LFP5
  • Mfr. Model # 94
  • Flexible Duster, Head Material Microfiber, Head Width 3 In., Length 18 In., Handle Material Plastic, Handle...More

  • Category : Dusters
Mop Head Pad,Microfiber
  • LIBMAN
  • Mop Head Pad, Microfiber Mop Head Pad,Microfiber
  • Item # 6APW3
  • Mfr. Model # 4003
  • Mop Head Pad, Material Microfiber, Color Green, Yellow, Length 15 In., Width 5 In., For Use With 6APW2, Color...More

  • Category : Dusters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More