Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By
Ratings

Cleaning

145 Results Found that Include 446 Products

Results per page:  16 | 32 | 48
White/Clear Plastic Spray Bottle, 16 oz., 1 EA
Facial Tissue,White,Flat Box,200 Sheets
Polypropylene Upright Broom, Overall Length 56"
60" Vinyl Coated Tubular Steel, Snap On Dust Mop
Shop Towels,All Purpose,Cotton,PK12
  • ABILITY ONE
  • Recycled Can Liner Recycled Can Liner
  • Multiple product options available

    The linear low density polyethylene in these trash bags helps to add film strength and tear resistance against sharp objects under rough transport conditions. At least...More

  • Category : Trash Bags
White, Cotton Cloth Rag, Size 5" x 8", 5 lb.
6-1/2" Carbon Steel Scratch Brush, 1 EA
Facial Tissue,White,Flat Box,100 Sheets
Black Steel Extension Handle, Length 60"
Shop Towels,Cotton,Red,PK12
  • Linear Low Density Polyethylene Trash Bags & Liners Coreless Roll Linear Low Density Polyethylene Trash Bags & Liners Coreless Roll
  • Multiple product options available

    The linear low density polyethylene in these trash bags helps to add film strength and tear resistance against sharp objects under rough transport conditions. The bags...More

  • Category : Trash Bags
14" Bowl Brush, 1 EA
  • ABILITY ONE
  • 14" Bowl Brush, 1 EA 14" Bowl Brush, 1 EA
  • Item # 5MM90
  • Mfr. Model # 7920-00-772-5800
  • Bowl Brush, Overall Length 14 In., Brush Length 4-1/2 In., Brush Dia. 5-1/2 In., Bristle Color Black, Handle...More

  • Category : Toilet Brushes and Holders
  • ABILITY ONE
  • Duster Duster
  • Multiple product options available

    Multiple product options available

  • Category : Dusters
Plastic Long Handled Dust Pan, Overall Length 12", Ove
Yellow Plastic Mop Bucket and Wringer, 8-3/4 gal.
3 x 3-3/4" Plastic Scrub Brush
  • ABILITY ONE
  • 3 x 3-3/4" Plastic Scrub Brush 3 x 3-3/4" Plastic Scrub Brush
  • Item # 5LG52
  • Mfr. Model # 7920-00-061-0038
  • Scrub Brush, Trim Length 1-1/4 In., Bristle Color White, Bristle Material Nylon, Brush Length 3-3/4 In.,...More

  • Category : Scrub Brushes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More