Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By
Ratings

Cleaning

44 Results Found that Include 50 Products

Results per page:  16 | 32 | 48
Green, Red, Yellow, Gray Microfiber Towel, 14" x 14&qu
Black Metal Handle, Length 60"
  • CARRAND
  • Black Metal Handle, Length 60" Black Metal Handle, Length 60"
  • Item # 48WX15
  • Mfr. Model # 93069
  • Handle, Material Metal, Length 60 In., Dia. 15/16 In., Color Black, Broom Handle Tip Material Polypropylene,...More

  • Category : Broom and Mop Handles
6-3/4" Polypropylene Detail Brush
11" Polypropylene Quad Head Brush
Yellow Fiberglass Extension Handle, Length 72" to 216"
Yellow Fiberglass Extension Handle, Length 48" to 96"
56" Aluminum Power Wash Brush
Shop Towel,13 x 14 In.,Red,PK25
10" Polypropylene Car Wash Brush
64" Aluminum Vehicle Detailers Kit
Yellow Microfiber Towel, 22" x 36", 1 EA
Gray, Foam Sponge, Length 9", Width 2", 1 EA
Blue, Gray Microfiber Towel, 12" x 16", 2 PK
White Dust Cloth, 11" x 17", 3 PK
19" Polypropylene Bumper and Wheel Brush
44" Aluminum Flow Through Brush
Gray, Blue, Yellow Microfiber Towel, 16" x 16", 3
Microfiber Mop, Length 9-1/2", Width 9-1/2", 1&#x
  • CARRAND
  • Microfiber Mop, Length 9-1/2", Width 9-1/2", 1 EA Microfiber Mop, Length 9-1/2", Width 9-1/2", 1 EA
  • Item # 39R398
  • Mfr. Model # 93210
  • Mop, Material Microfiber, Depth 7 In., Width 9-1/2 In., Launderable Yes, Color Blue, Handle Material Steel,...More

  • Category : Dust Mops
Rubber, Straight Window Washer and Squeegee, 1 EA
10" Polypropylene Bi-Level Brush Head
6" Microfiber Interior Shine Duster, 1 EA
Yellow Fiberglass Handle, Length 72"
35" Aluminum Wash-Jet Power Wand
9" Polypropylene Wheel Brush
Brown Wood Handle, Length 72"
  • CARRAND
  • Brown Wood Handle, Length 72" Brown Wood Handle, Length 72"
  • Item # 48WX16
  • Mfr. Model # 93502
  • Handle, Material Wood, Length 72 In., Dia. 1-1/8 In., Color Brown, Broom Handle Tip Material Polypropylene,...More

  • Category : Broom and Mop Handles
Gray Microfiber Sponge, 7" x 10", 1 EA
Gray, Foam Scrubber Sponge, Length 8-3/4", Width 2-3&#
Yellow Microfiber Mitt, 7" x 10", 1 EA
6-1/4 Polypropylene Detail Brush
6-1/2" Polypropylene Scrub Brush
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More