Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By
Ratings

Cleaning

25 Results Found that Include 49 Products

Results per page:  16 | 32 | 48
7-1/2" Stainless Steel Wire Brush, 1 EA
Synthetic Push Broom, Block Size 24 x 7/8 x 2-1&#
20" Plastic Scrub Brush
  • LAITNER
  • 20" Plastic Scrub Brush 20" Plastic Scrub Brush
  • Item # 36FN70
  • Mfr. Model # 851
  • Scrub Brush, Trim Length 2 In., Bristle Color Brown, Bristle Material Polypropylene, Brush Length 21 In.,...More

  • Category : Scrub Brushes
33" to 60" Metal Bi-Level Brush
Steel Shop Scoop Dust Pan, Overall Length 14", Overall
Gray Dusting Brush, Overall Length 13"
White Microfiber Mitt, 7" x 12", 1 EA
43 to 65" Metal Telescopic Handle
Vehicle Wash Mitt,Microfiber
9" TPR Overmold Multi-Purpose Brush
Blue, White, Nylon Scrubber Sponge, Length 11", Width
Corn Whisk Broom, Overall Length 12"
57" Metal Bumpered Wash Brush
Gray Dusting Brush with Squeegee, Overall Length 14"
Corn Broom, Overall Length 54"
Yellow Fiberglass Color Coded Handle, Length 60"
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More