Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cleaning

10 Results Found that Include 11 Products

Results per page:  16 | 32 | 48
3 gal. Portable Wet/Dry Vacuum, 4.0 Peak HP, 120
  • TM

    Grainger Choice

  • DAYTON
  • 3 gal. Portable Wet/Dry Vacuum, 4.0 Peak HP, 120 Voltage Portable Wet/Dry Vacuum
  • Item # 4YE74
  • Mfr. Model # 4YE74
  • Wet/Dry Vacuum, Peak HP 4.0, Tank Size 3 gal., Portable Series, Air Flow 180 cfm, Amps 8, Static Pressure 56...More

  • Category : Wet/Dry Vacuum Cleaners
Portable Vac,1.5 Gal
  • TM

    Grainger Choice

  • DAYTON
  • Portable Vac, 1.5 Gal Portable Wet/Dry Vacuum
  • Item # 2NYE3
  • Mfr. Model # 2NYE3
  • Portable Wet/Dry Vacuum, Tank Size 1.5, Peak HP 2, 7.4 Amps AC, Amps @ 120V 7.4, Voltage 120, 60 Hz, 120 CFM,...More

  • Category : Handheld and Canister Vacuum Cleaners
  • TM

    Grainger Choice

  • DAYTON
  • Stretch Hose Stretch Hose
  • Multiple product options available

    Stretch Hose, Hose Length 12 ft., Black, For Use With Dayton Vacuums and Includes —; Varies by Hose Dia.

  • Category : Vacuum Cleaner Hoses
Portable Vacuum,Rechargeable,9.6V
  • TM

    Grainger Choice

  • DAYTON
  • Portable Vacuum, Rechargeable, 9.6V Portable Vacuum,Rechargeable,9.6V
  • Item # 26W721
  • Mfr. Model # 26W721
  • Vacuum Cleaner, Portable Rechargeable, Voltage 120 V, 60 Hz Hz, Tank Type Plastic, Cartridge Filter,...More

  • Category : Handheld and Canister Vacuum Cleaners
4 gal. Portable Wet/Dry Vacuum, 4 Peak HP, 120 Vo
  • TM

    Grainger Choice

  • DAYTON
  • 4 gal. Portable Wet/Dry Vacuum, 4 Peak HP, 120 Voltage 4 gal. Portable Wet/Dry Vacuum, 4 Peak HP, 120 Voltage
  • Item # 48UH44
  • Mfr. Model # 48UH44
  • Wet/Dry Vacuum, Peak HP 4, Tank Size 4 gal., Portable Series, Air Flow 75 cfm, Amps 9, Static Pressure 56...More

  • Category : Wet/Dry Vacuum Cleaners
Crush Resistant Hose,1-1/2 In x 18 ft
  • TM

    Grainger Choice

  • DAYTON
  • Crush Resistant Hose, 1-1/2 In x 18 ft Crushproof Hose
  • Item # 6X077
  • Mfr. Model # 6X077
  • Crush Resistant Hose, Hose Dia. 1-1/2 In., Hose Length 18 ft., Black, For Use With Mfr. No. 2Z988, Includes...More

  • Category : Vacuum Cleaner Hoses
Pad Driver,16 In.
  • TM

    Grainger Choice

  • DAYTON
  • Pad Driver, 16 In. Pad Driver
  • Item # 4NEK2
  • Mfr. Model # 4NEK2
  • Pad Driver, Machine Size 16 In., Block Size 16 In., Pad Size 16 In., For Use With Mfr. No. 6UFR5

  • Category : Rotary Brushes and Pad Drivers
Pipe Cleaning Tool,1-1/2" Vacuum Hose
Sweeper Side Broom
  • TM

    Grainger Choice

  • DAYTON
  • Sweeper Side Broom Sweeper Side Broom
  • Item # 1UNE2
  • Mfr. Model # 1UNE2
  • Sweeper Side Broom, For Use With 5Z042 Floor Sweeper

  • Category : Parts
Service Motor,2HP
  • TM

    Grainger Choice

  • DAYTON
  • Service Motor, 2HP Service Motor,2HP
  • Item # 1UND4
  • Mfr. Model # 1UND4
  • Service Motor, 2HP, For Use With Grainger Item Number 22XJ46, 22XJ49, 4TB82 to 4TB85, 4YE64 to 4YE68, 4TB90,...More

  • Category : Parts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More