Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Cleaning

28 Results Found that Include 28 Products

Results per page:  16 | 32 | 48
Wet/Dry Vacuum Accessory Kit
  • TM

    Grainger Choice

  • DAYTON
  • Wet/Dry Vacuum Accessory Kit Wet/Dry Vacuum Accessory Kit
  • Item # 6Z776
  • Mfr. Model # 6Z776
  • Four Piece Floor Kit, Includes Two interlocking chrome extension wands, 14 In. metal master nozzle (with...More

  • Category : Vacuum Cleaner Accessory Kits
Crush Resistant Hose,1-1/2 In x 12 ft
Service Power Unit,3.5HP
  • TM

    Grainger Choice

  • DAYTON
  • Service Power Unit, 3.5HP Service Power Unit,3.5HP
  • Item # 1UNC9
  • Mfr. Model # 1UNC9
  • Service Power Unit, Peak HP 3.5, 50/60 Hz, Single-Stage/By-Pass Motor, Average Brush Life 400 Hr, Static...More

  • Category : Parts
Stretchable Vacuum Hose,1-1/4 In x 12 ft
Bag,21-1/2 In. L,Paper,PK10
Vacuum Nozzle,Mfr. No. 2YMT8
  • TM

    Grainger Choice

  • DAYTON
  • Vacuum Nozzle, Mfr. No. 2YMT8 Vacuum Cleaner Nozzle
  • Item # 2YMU4
  • Mfr. Model # 2YMU4
  • Vacuum Cleaner Nozzle, Attachment Dia. 1-1/2 In., Length 11 In., Material Polyethylene, For Use With 2YMT8,...More

  • Category : Vacuum Cleaner Attachments
Filter Bag,2-Ply,8 qt.,PK10
  • TM

    Grainger Choice

  • DAYTON
  • Filter Bag, 2-Ply, 8 qt., PK10 Filter Bag
  • Item # 2YMT9
  • Mfr. Model # 2YMT9
  • Vacuum Filter Bag, 2 Ply Paper with Micro Inner Liner, 8 qt., For Use With 2YMT7, Package Quantity 10

  • Category : Vacuum Cleaner Bags and Filters
Inlet Grill Recessed Dryer
  • TM

    Grainger Choice

  • DAYTON
  • Inlet Grill Recessed Dryer Inlet Grill Recessed Dryer
  • Item # 23KX72
  • Mfr. Model # 194-3K
  • Inlet Grill Recessed Dryer, For Use With Grainger Item Number 1GVL6, For Use With Mfr. Model Number RA5, RB,...More

  • Category : Parts
Sensor and Dryer Control Kit
  • TM

    Grainger Choice

  • DAYTON
  • Sensor and Dryer Control Kit Sensor and Dryer Control Kit
  • Item # 19XZ16
  • Mfr. Model # 16-10090K
  • Sensor and Dryer Control Kit, For Use With Grainger Item Number 22UZ65, 22UZ66, 22UZ67, 22UZ68, For Use With...More

  • Category : Parts
Single Blade Squeegee,Mfr. No. 6X879
  • TM

    Grainger Choice

  • DAYTON
  • Single Blade Squeegee, Mfr. No. 6X879 Vacuum Cleaner Squeegee Tool
  • Item # 6X880
  • Mfr. Model # 6X880
  • Vacuum Cleaner Squeegee Tool, Attachment Dia. 1-1/2 In., Material Metal, For Use With 6X879, Includes 14 In....More

  • Category : Vacuum Cleaner Attachments
Element 115V,20A
  • TM

    Grainger Choice

  • DAYTON
  • Element 115V, 20A Element 115V,20A
  • Item # 23KY05
  • Mfr. Model # 213
  • Element 115V, 20A, For Use With Grainger Item Number 6H009, 5W630, 5W632, 1GVL6,1GVL7, 3NXE7,3NXE8, For Use...More

  • Category : Parts
Blade Squeegee Rear
  • TM

    Grainger Choice

  • DAYTON
  • Blade Squeegee Rear Blade Squeegee Rear
  • Item # 31UK67
  • Mfr. Model # 31UK67
  • Blade Squeegee Rear, For Use With Grainger Item Number 4NEL8, 14X832, For Use With Mfr. Model Number FANG...More

  • Category : Parts
Scrubbing Rotary Brush,28 In. Machine
  • TM

    Grainger Choice

  • DAYTON
  • Scrubbing Rotary Brush, 28 In. Machine Scrubbing Rotary Brush
  • Item # 14X833
  • Mfr. Model # 14X833
  • Scrubbing Rotary Brush, Machine Size 28 In., Block Size 13 In., Bristle Material Polypropylene, Brush Size 3...More

  • Category : Rotary Brushes and Pad Drivers
Pushbutton Assembly Complete
  • TM

    Grainger Choice

  • DAYTON
  • Pushbutton Assembly Complete Pushbutton Assembly Complete
  • Item # 23KX69
  • Mfr. Model # 185K
  • Pushbutton Assembly Complete, For Use With Grainger Item Number 4ZA64,4ZA65, 5W630,5W631,5W632,5W633, 1GVL6,...More

  • Category : Parts
Element 1700W,120V
  • TM

    Grainger Choice

  • DAYTON
  • Element 1700W, 120V Element 1700W,120V
  • Item # 23KY71
  • Mfr. Model # 21-055017K
  • Element 1700W,120V, For Use With Grainger Item Number 1GVL9, For Use With Mfr. Model Number 0212

  • Category : Parts
Heating Element Kit,120V
  • TM

    Grainger Choice

  • DAYTON
  • Heating Element Kit, 120V Heating Element Kit,120V
  • Item # 23KY78
  • Mfr. Model # 21-1120K
  • Heating Element Kit, 120V, For Use With Grainger Item Number 6PGK6, 6PGK7, 6PGK8, 6PGK9, For Use With Mfr....More

  • Category : Parts
Nozzle Kit
  • TM

    Grainger Choice

  • DAYTON
  • Nozzle Kit Nozzle Kit
  • Item # 23KY81
  • Mfr. Model # 30-K970K
  • Nozzle Kit, For Use With Grainger Item Number 6PGK6, 6PGK7, 6PGK8, 6PGK9, For Use With Mfr. Model Number...More

  • Category : Parts
Heating Element,208-230V
  • TM

    Grainger Choice

  • DAYTON
  • Heating Element, 208-230V Heating Element,208-230V
  • Item # 23KY48
  • Mfr. Model # 213M4
  • Heating Element, 208-230V, For Use With Grainger Item Number 4ZA65, For Use With Mfr. Model Number XM54, M54,...More

  • Category : Parts
Blade Squeegee Front
  • TM

    Grainger Choice

  • DAYTON
  • Blade Squeegee Front Blade Squeegee Front
  • Item # 31UK76
  • Mfr. Model # 31UK76
  • Blade Squeegee Front, For Use With Grainger Item Number 4NEL8, 14X832, For Use With Mfr. Model Number FANG...More

  • Category : Parts
Pad Driver,26 In. Machine,12 In. Block
Surface Base Casing
  • TM

    Grainger Choice

  • DAYTON
  • Surface Base Casing Surface Base Casing
  • Item # 23KX83
  • Mfr. Model # 102A
  • Surface Base Casing, For Use With Grainger Item Number 1GVL5,1GVL6,1GVL7, 4ZA64,4ZA665, 3NXE7,3NXE8,3NXE9,...More

  • Category : Parts
Power Circuit Kit
  • TM

    Grainger Choice

  • DAYTON
  • Power Circuit Kit Power Circuit Kit
  • Item # 23KY27
  • Mfr. Model # 16-200K
  • Power Circuit Kit, For Use With Grainger Item Number 3NXE5, 3NXE6, For Use With Mfr. Model Number J-974GGS3,...More

  • Category : Parts
Inlet Grill With Hardware
  • TM

    Grainger Choice

  • DAYTON
  • Inlet Grill With Hardware Inlet Grill With Hardware
  • Item # 23KY38
  • Mfr. Model # 194-1BK
  • Inlet Grill With Hardware, For Use With Grainger Item Number 1GVL5, 6H009, For Use With Mfr. Model Number XA,...More

  • Category : Parts
Heating Element,120V
  • TM

    Grainger Choice

  • DAYTON
  • Heating Element, 120V Heating Element,120V
  • Item # 23KY30
  • Mfr. Model # 213M
  • Heating Element, 120V, For Use With Grainger Item Number 1GVL5, 4ZA64, For Use With Mfr. Model Number (D)XM5,...More

  • Category : Parts
Heating Element Assembly
  • TM

    Grainger Choice

  • DAYTON
  • Heating Element Assembly Heating Element Assembly
  • Item # 23KY54
  • Mfr. Model # 21-055638K
  • Heating Element Assembly, For Use With Grainger Item Number 3BU95, 1GVL8, For Use With Mfr. Model Number 083,...More

  • Category : Parts
Heating Element 230V
  • TM

    Grainger Choice

  • DAYTON
  • Heating Element 230V Heating Element 230V
  • Item # 23KY12
  • Mfr. Model # 213A4
  • Heating Element 230V, For Use With Grainger Item Number 5W631, 5W633, For Use With Mfr. Model Number (D)A4,...More

  • Category : Parts
Inlet Grill Surface Dryer
  • TM

    Grainger Choice

  • DAYTON
  • Inlet Grill Surface Dryer Inlet Grill Surface Dryer
  • Item # 23KX71
  • Mfr. Model # 194-1K
  • Inlet Grill Surface Dryer, For Use With Grainger Item Number 4ZA64,4ZA65, 5W630,5W631,5W632,5W633, For Use...More

  • Category : Parts
Pushbutton Assembly Complete
  • TM

    Grainger Choice

  • DAYTON
  • Pushbutton Assembly Complete Pushbutton Assembly Complete
  • Item # 23KX79
  • Mfr. Model # 1201K
  • Pushbutton Assembly Complete, For Use With Grainger Item Number 5W634, 5W635, For Use With Mfr. Model Number...More

  • Category : Parts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More