Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Application
Container Type
Wipes per Container
Sheet Size
Fragrance
Brand
Price
Shop By
Ratings

Cleaning Wipes

21 Results Found that Include 29 Products

Results per page:  16 | 32 | 48
Floral Fragrance Cleaning Wipes, 6" x 10-1/2", 90
Original Fragrance Glass Cleaner Wipes, 7" x 10",
Detergent Fragrance Safety Towel Multipurpose Wipes, 10" x&
Unscented Fragrance Multipurpose Cleaning Wipes, 7" x 8&quo
Fresh Fragrance Multipurpose Cleaning Wipes, 5" x 7",&
Unscented Fragrance Green Cleaning Wipes, 6" x 10-1/2&
Fresh Fragrance Multipurpose Cleaning Wipes, 7" x 10",
Anti-Static Wipes, 9" x 9", 150 PK
Microfiber Wipes, 8" x 8", 50 PK
Unscented Fragrance Green Cleaning Wipes, 6" x 10-1/2&
Unscented Fragrance Cleaning Wipes, 6" x 10-1/2",
Fresh Fragrance Glass Cleaner Wipes, 6" x 8", 50&
Fresh Fragrance Multipurpose Cleaning Wipes, 8" x 8",&
Unscented Fragrance Multipurpose Cleaning Wipes, 11"H x 10-
Unscented Fragrance Multipurpose Cleaning Wipes, 8" x 12&qu
Foam Wipes, 9" x 9", 50 PK
  • TECHSPRAY
  • Foam Wipes, 9" x 9", 50 PK Foam Wipes, 9" x 9", 50 PK
  • Item # 32LG14
  • Mfr. Model # 2358-50
  • Foam Wipes, Application All Surfaces, Sheet Size 9 In. x 9 In., Material Polyurethane, Color White, Package...More

Floral Fragrance Cleaning Wipes, 6" x 8", 50 Wipe
Citrus Fragrance Pre-Paint Wipe, 10" x 22", 90 Wi
Results per page:  16 | 32 | 48

Shop at Grainger for a selection of cleaning wipes suitable for a diverse set of industry needs. There are a number of multipurpose cleaning wipes that can be used for cold/bucket cleaning, electronic production/rework, electronic repair/maintenance, and fiber optics. There are also counter and cooktop, glass cleaner, and green cleaning wipes. Green cleaning wipes are flushable and contain no dyes or hazardous ingredients.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More