Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Cleaning Sponges

47 results found that include 76 products

Filter Results By

Branch Availability
Item
Length
Width
Material
Color
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • 3-3/4" x 3-3/4" Stainless Steel Scrubber, Silver,
    3-3/4" x 3-3/4" Stainless Steel Scrubber, Silver,
    • SCOTCH-BRITE
    • Scrubber, Length 3-3/4 In., Width 3-3/4 In., Material Stainless Steel, Color Silver, Abrasive Yes, Used On General Purpose, Chemical Resistant Yes, Mildew Resistant No, Application General Purpose , Includes Round Stainless Steel Ball that Stretches to Larger Size

    • Item # 21XL13
    • Mfr. Model # 84
    • Scrubber, Length 3-3/4 In., Width 3-3/4 In., Material Stainless Steel, Color Silver, Abrasive Yes, Used On...More

  • Cleaner Stick
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • 4" x 4" Microfiber Applicator Pad, White, 2PK
    4" x 4" Microfiber Applicator Pad, White, 2PK
    • TM

      Grainger Choice

    • TOUGH GUY
    • Applicator Pad, Length 4 In., Width 4 In., Material Microfiber, Color White, Thickness 4/5 In., Abrasive None, Used On Automotive, Application Automotive, Package Quantity 2

    • Item # 2ZPE7
    • Mfr. Model # 2ZPE7
    • Applicator Pad, Length 4 In., Width 4 In., Material Microfiber, Color White, Thickness 4/5 In., Abrasive...More

  • Cleaning Brick
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • 4-39/64" x 2-13/32" Foam Scrubber Sponge, White,&
    4-39/64" x 2-13/32" Foam Scrubber Sponge, White,&
    • MR. CLEAN
    • Scrubber Sponge, Length 4-39/64 In., Width 2-13/32 In., Material Foam, Color White, Thickness 1 In., Abrasive No, Used On Walls, Floors, Doors, Kitchen appliances, Tile, Application Walls, Floors, Doors, Kitchen Appliances, Tile, Package Quantity 24

    • Item # 40K040
    • Mfr. Model # 82027
    • Scrubber Sponge, Length 4-39/64 In., Width 2-13/32 In., Material Foam, Color White, Thickness 1 In., Abrasive...More

  • Scrubber Sponge
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Sponge
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Sponge
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • 7-3/4" x 3-1/2" Foam Sponge, Yellow, 1EA
    7-3/4" x 3-1/2" Foam Sponge, Yellow, 1EA
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Sponge, Length 7-3/4 In., Width 3-1/2 In., Material Foam, Color Yellow, Thickness 3-1/3 In., Abrasive None, Used On General Purpose, Chemical Resistant No, Mildew Resistant No, Application Wall Paper

    • Item # 2FDK8
    • Mfr. Model # 2FDK8
    • Sponge, Length 7-3/4 In., Width 3-1/2 In., Material Foam, Color Yellow, Thickness 3-1/3 In., Abrasive None,...More

  • 5-1/8" x 2-7/8" Polymeric Foam, Urethane Scouring
    5-1/8" x 2-7/8" Polymeric Foam, Urethane Scouring
    • 3M
    • Scouring Pad, Length 5-1/8 In., Width 2-7/8 In., Material Polymeric Foam, Urethane, Color Blue, White, Abrasive None, Used On General Purpose, Chemical Resistant Yes, Mildew Resistant No, Application General Purpose, Package Quantity 4

    • Item # 6NE88
    • Mfr. Model # 4004CC
    • Scouring Pad, Length 5-1/8 In., Width 2-7/8 In., Material Polymeric Foam, Urethane, Color Blue, White,...More

  • Scrubber Sponge
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Scrub Sponge
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Scrubber Sponge
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • 3-1/2" x 3-1/2" Recycled Polyethylene Scouring Pa
    3-1/2" x 3-1/2" Recycled Polyethylene Scouring Pa
    • S.O.S
    • Scouring Pad, Length 3-1/2 In., Width 3-1/2 In., Material Recycled Polyethylene, Color Blue, Thickness 11/32 In., Abrasive None, Used On Non-Scratch Coatings, Application Non-Scratch Coatings, Package Quantity 48

    • Item # 40JD72
    • Mfr. Model # 10005
    • Scouring Pad, Length 3-1/2 In., Width 3-1/2 In., Material Recycled Polyethylene, Color Blue, Thickness 11/32...More

  • 4-1/2" x 3-16/64" Foam Sponge, White, 32PK
    4-1/2" x 3-16/64" Foam Sponge, White, 32PK
    • MR. CLEAN
    • Sponge, Length 4-1/2 In., Width 3-16/64 In., Material Foam, Color White, Thickness 39/64 In., Used On Bathrooms, Application Bathrooms, Package Quantity 32

    • Item # 33X683
    • Mfr. Model # PGC27141
    • Sponge, Length 4-1/2 In., Width 3-16/64 In., Material Foam, Color White, Thickness 39/64 In., Used On...More

  • 4" x 5-1/4" Nylon Scouring Pad, Blue, 40PK
    4" x 5-1/4" Nylon Scouring Pad, Blue, 40PK
    • SCOTCH-BRITE
    • Scouring Pad, Length 4 In., Width 5-1/4 In., Material Nylon, Color Blue, Abrasive Yes, Used On General Purpose, Chemical Resistant Yes, Mildew Resistant No, Application General Purpose, Package Quantity 40

    • Item # 4HN85
    • Mfr. Model # 9000
    • Scouring Pad, Length 4 In., Width 5-1/4 In., Material Nylon, Color Blue, Abrasive Yes, Used On General...More

  • Cleaning Pad
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • 10" x 4-1/2" Polyester Fibers Medium Pad, Blue,&#
    10" x 4-1/2" Polyester Fibers Medium Pad, Blue,&#
    • REMCO
    • Medium Pad, Length 10 In., Width 4-1/2 In., Material Polyester Fibers, Color Blue, Thickness 1 In., Abrasive Medium, Used On Floors, Walls, General Purpose, Chemical Resistant Yes, Mildew Resistant Yes, Application Floors, Walls, General Purpose, Includes (10) Pads, Package Quantity 10

    • Item # 3LFV3
    • Mfr. Model # 5524-10PK
    • Medium Pad, Length 10 In., Width 4-1/2 In., Material Polyester Fibers, Color Blue, Thickness 1 In., Abrasive...More

  • 10" x 4-1/2" Polyester Fibers Cleaning Pad, Brown
    10" x 4-1/2" Polyester Fibers Cleaning Pad, Brown
    • REMCO
    • Cleaning Pad, Length 10 In., Width 4-1/2 In., Material Polyester Fibers, Color Brown, Thickness 1-3/16 In., Abrasive Heavy, Used On Floors, Walls, General Purpose, Chemical Resistant Yes, Mildew Resistant Yes, Application Floors, Walls, General Purpose, Includes (10) Pads, Package Quantity 10

    • Item # 3LFV5
    • Mfr. Model # 5523-10PK
    • Cleaning Pad, Length 10 In., Width 4-1/2 In., Material Polyester Fibers, Color Brown, Thickness 1-3/16 In.,...More

  • 5" x 1-1/4" Pumice Stone Toilet Bowl Ring Re
    5" x 1-1/4" Pumice Stone Toilet Bowl Ring Re
    • TM

      Grainger Choice

    • TOUGH GUY
    • Toilet Bowl Ring Remover, Length 5 In., Width 1-1/4 In., Material Pumice Stone, Color Gray, Thickness 1-1/4 In., Abrasive Yes, Used On Bathrooms, Application Bathrooms, Includes Pumice Glass

    • Item # 12G796
    • Mfr. Model # 12G796
    • Toilet Bowl Ring Remover, Length 5 In., Width 1-1/4 In., Material Pumice Stone, Color Gray, Thickness 1-1/4...More

  • 6" x 4" Synthetic Fiber Scrubber, Red/Black, 12PK
    6" x 4" Synthetic Fiber Scrubber, Red/Black, 12PK
    • SCOTCH-BRITE
    • Scrubber, Length 6 In., Width 4 In., Material Synthetic Fiber, Color Red/Black, Abrasive Yes, Used On BBQs, Grills, General Purpose, Chemical Resistant Yes, Mildew Resistant No, Application BBQs, Grills, General Purpose, Package Quantity 12

    • Item # 2JDB9
    • Mfr. Model # 7721
    • Scrubber, Length 6 In., Width 4 In., Material Synthetic Fiber, Color Red/Black, Abrasive Yes, Used On BBQs,...More

  • 5-1/2" x 4" Pumice Flex Scouring Screen, Gray,&#x
    5-1/2" x 4" Pumice Flex Scouring Screen, Gray,&#x
    • TM

      Grainger Choice

    • TOUGH GUY
    • Scouring Screen, Length 5-1/2 In., Width 4 In., Material Pumice Flex, Color Gray, Abrasive Yes, Used On General Purpose, Application General Purpose, Includes Coated Fiberglass

    • Item # 12G795
    • Mfr. Model # 12G795
    • Scouring Screen, Length 5-1/2 In., Width 4 In., Material Pumice Flex, Color Gray, Abrasive Yes, Used On...More

  • 6" x 4" Synthetic Fiber Scrubber, Red, Brown, 12P
    6" x 4" Synthetic Fiber Scrubber, Red, Brown, 12P
    • SCOTCH-BRITE
    • Scrubber, Length 6 In., Width 4 In., Material Synthetic Fiber, Color Red, Brown, Abrasive Light, Used On General Purpose, Chemical Resistant Yes, Mildew Resistant No, Application General Purpose, Includes Handle, Package Quantity 12

    • Item # 2JDC1
    • Mfr. Model # 7722
    • Scrubber, Length 6 In., Width 4 In., Material Synthetic Fiber, Color Red, Brown, Abrasive Light, Used On...More

  • 7.8" x 6.8" Cellulose Sponge, Varies, 2PK
    7.8" x 6.8" Cellulose Sponge, Varies, 2PK
    • SCOTCH-BRITE
    • Sponge, Length 7.8 In., Width 6.8 In., Material Cellulose, Color Varies, Thickness 19/64 In., Abrasive None, Used On Wood, General Purpose, Chemical Resistant Yes, Mildew Resistant No, Application Wood, General Purpose, Package Quantity 2

    • Item # 21XL11
    • Mfr. Model # 9055
    • Sponge, Length 7.8 In., Width 6.8 In., Material Cellulose, Color Varies, Thickness 19/64 In., Abrasive None,...More

  • 4-3/8" x 2-5/8" Nylon, Polyester, Urethane Scouri
    4-3/8" x 2-5/8" Nylon, Polyester, Urethane Scouri
    • 3M
    • Scouring Pad, Length 4-3/8 In., Width 2-5/8 In., Material Nylon, Polyester, Urethane, Color White, Yellow, Abrasive None, Used On General Purpose, Chemical Resistant Yes, Mildew Resistant No, Application General Purpose, Package Quantity 24

    • Item # 2JDB1
    • Mfr. Model # 720
    • Scouring Pad, Length 4-3/8 In., Width 2-5/8 In., Material Nylon, Polyester, Urethane, Color White, Yellow,...More

  • 3" x 6" Rubber Smoke and Soot Sponge, Tan, 1
    3" x 6" Rubber Smoke and Soot Sponge, Tan, 1
    • UNGER
    • Smoke and Soot Sponge, Length 3 In., Width 6 In., Material Rubber, Color Tan, Thickness 1-1/2 In., Abrasive Yes, Used On Smoke/Soot, Chemical Resistant No, Mildew Resistant No, Application Smoke, Soot, Includes Perfect for Cleanup After Fire or Smoke Damage, Dry Sponge Absorbs Dust and Soot Particles, Rinses Easily and Can Be Cut If Smaller Size Is Required, 2 In. x 3 In. x 6 In.

    • Item # 2RMZ8
    • Mfr. Model # SP060
    • Smoke and Soot Sponge, Length 3 In., Width 6 In., Material Rubber, Color Tan, Thickness 1-1/2 In., Abrasive...More

  • Sponge
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • 10" x 4-1/2" Polyester Fibers Soft Pad, White,&#x
    10" x 4-1/2" Polyester Fibers Soft Pad, White,&#x
    • REMCO
    • Soft Pad, Length 10 In., Width 4-1/2 In., Material Polyester Fibers, Color White, Thickness 4/5 In., Abrasive Light, Used On Floors, Walls, General Purpose, Chemical Resistant Yes, Mildew Resistant Yes, Application Floors, Walls, General Purpose, Includes (10) Pads, Package Quantity 10

    • Item # 3LFV1
    • Mfr. Model # 5525-10PK
    • Soft Pad, Length 10 In., Width 4-1/2 In., Material Polyester Fibers, Color White, Thickness 4/5 In., Abrasive...More

  • 3-29/32" x 2-13/32" Foam Scrubber Sponge, White,&
    3-29/32" x 2-13/32" Foam Scrubber Sponge, White,&
    • MR. CLEAN
    • Scrubber Sponge, Length 3-29/32 In., Width 2-13/32 In., Material Foam, Color White, Thickness 1 In., Used On Kitchens, Application Kitchens, Package Quantity 24

    • Item # 33X682
    • Mfr. Model # PGC 47546
    • Scrubber Sponge, Length 3-29/32 In., Width 2-13/32 In., Material Foam, Color White, Thickness 1 In., Used On...More

  • 16" x 5" Plastic Pad Holder, Black, 1EA
    16" x 5" Plastic Pad Holder, Black, 1EA
    • SCOTCH-BRITE
    • Pad Holder, Length 16 In., Width 5 In., Material Plastic, Color Black, Thickness 16 In., Abrasive None, Used On General Purpose, Chemical Resistant Yes, Mildew Resistant No, Application General Purpose

    • Item # 1EKB9
    • Mfr. Model # 405-R
    • Pad Holder, Length 16 In., Width 5 In., Material Plastic, Color Black, Thickness 16 In., Abrasive None, Used...More

  • 4-1/2" x 2-3/4" Melamine Sponge, White, 24PK
    4-1/2" x 2-3/4" Melamine Sponge, White, 24PK
    • O CEDAR
    • Sponge, Length 4-1/2 In., Width 2-3/4 In., Material Melamine, Color White, Thickness 1-1/2 In., Abrasive Light, Used On Walls, Baseboards, Tables, Chairs, Partitions, Most Hard Surfaces, General Purpose, Chemical Resistant No, Mildew Resistant No, Application Walls, Baseboards, Tables, Chairs, Partitions, Most Hard Surfaces, General Purpose, Package Quantity 24

    • Item # 45DW93
    • Mfr. Model # CB961504
    • Sponge, Length 4-1/2 In., Width 2-3/4 In., Material Melamine, Color White, Thickness 1-1/2 In., Abrasive...More

  • 6" x 3-1/2" Nylon Pad Holder, Blue, 1EA
    6" x 3-1/2" Nylon Pad Holder, Blue, 1EA
    • TM

      Grainger Choice

    • TOUGH GUY
    • Pad Holder, Length 6 In., Width 3-1/2 In., Material Nylon, Color Blue, Thickness 7/8 In., Abrasive Yes, Used On BBQs, Grills, Chemical Resistant No, Mildew Resistant No, Application BBQs, Grills

    • Item # 2NTJ9
    • Mfr. Model # 2NTJ9
    • Pad Holder, Length 6 In., Width 3-1/2 In., Material Nylon, Color Blue, Thickness 7/8 In., Abrasive Yes, Used...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More