Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Cleaning Rags, Shop Towels, and Dust Cloths

208 Results Found that Include 495 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Microfiber Cloth Microfiber Cloth
  • Multiple product options available

    Multiple product options available

  • Category : Dust and Microfiber Cloths
All-Purpose Terry Towels,Cotton,PK12
110 Disinfecting Wipes, 7 x 8", 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 110 Disinfecting Wipes, 7 x 8", 1 EA 110 Disinfecting Wipes, 7 x 8", 1 EA
  • Item # 4AZR9
  • Mfr. Model # 4AZR9
  • Disinfecting Wipes, Container Type Canister, Wipes per Container 110, Sheet Size 7 x 8 In., Fragrance Lemon,...More

  • Category : Surface Disinfecting Wipes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cloth Rag Cloth Rag
  • Multiple product options available

    Multiple product options available

  • Category : Cloth Rags and Shop Towels
Shop Towels,Cotton,Red,PK12
Detergent Fragrance Safety Towel Multipurpose Wipes, 10" x&
Shop Towels,All Purpose,Cotton,PK12
Green, Red, Yellow, Gray Microfiber Towel, 14" x 14&qu
  • TM

    Grainger Choice

  • TOUGH GUY
  • Shop Towels Shop Towels
  • Multiple product options available

    Multiple product options available

  • Category : Cloth Rags and Shop Towels
Gray, Blue, Yellow Microfiber Towel, 16" x 16", 3
T-Shirt Rags,Recycled Cotton,25 lb. Box
Shop Towels,Turkish,Cotton,Assorted
White, Cotton Cloth Rag, Size 5" x 8", 5 lb.
Wiping Cloths,Cotton,25 lb. Box
  • TM

    Grainger Choice

  • TOUGH GUY
  • Wiping Cloths, Cotton, 25 lb. Box Wiping Cloths,Cotton,25 lb. Box
  • Item # 3U590
  • Mfr. Model # 3U590
  • Wiping Cloths, Size Varies, Material Recycled Woven Cotton, Color Assorted, Package Size 25 lb. Box, Package...More

  • Category : Cloth Rags and Shop Towels
Results per page:  16 | 32 | 48

Cleaning cloths and cleaning rags from Grainger are ideal for cleaning many surfaces and are available in a variety of materials. Our selection of cleaning cloths includes cleanroom wipes that are dry, pre-wetted, or sterile. We have dust and microfiber wipes to help remove dirt, dust, and grease without the need for cleaning chemicals. Cloth rags can help with paint spill clean up, and are suitable for polishing and dusting. Shop towels are ideal for vehicle maintenance, machinery repair, and in fluid servicing applications. Disinfecting wipes can help reduce the spread of cold and flu viruses from spreading on hard, nonporous surfaces.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More