Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Cleaning Chemical Dispensers

71 Results Found that Include 192 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Trigger Sprayer Trigger Sprayer
  • Multiple product options available

    Multiple product options available

  • Category : Spray Bottles and Trigger Sprays
Gray Plastic Trigger Sprayer, 9-1/4", 1 EA
White Plastic Round Bottle, 24 oz., 1 EA
White/Clear Plastic Spray Bottle, 16 oz., 1 EA
Red/White/Clear Plastic Preprinted Trigger Spray Bottle, 24
Gold/Black Plastic Acid Resistant Trigger Sprayer, 1 EA
Blue/White Plastic Preprinted Trigger Spray Bottle with Spo
Clear Plastic Bottle, 32 oz., 1 EA
  • TM

    Grainger Choice

  • Bottle Bottle
  • Multiple product options available

    Multiple product options available

  • Category : Spray Bottles and Trigger Sprays
Green/Clear Polyethylene Preprinted Trigger Spray Bottle, 24
  • TM

    Grainger Choice

  • Trigger Sprayer Trigger Sprayer
  • Multiple product options available

    Multiple product options available

  • Category : Spray Bottles and Trigger Sprays
Gray/Natural Polyethylene Spray Bottle, 36 oz., 12 PK
Gray/Natural Plastic, Metal Pump Up Foamer, 1.9L, 1 EA
Single Solution Chemical Mixing Dispenser,Number of Chemicals Di
Gray/Clear Plastic, Metal Compressed Air Sprayer with Trigg
White/Red/Teal Metal Detectable Plastic Empty Trigger Bottl
Black Polypropylene Foam Gun, 10"L x 9-1/2"H x&#x
WaterHookupKit,ForAllReadyToDispenseBtls
QuickCnnect,ForAllReadyToDispenseBottles
Results per page:  16 | 32 | 48

Ease the hassle of cleaning tasks with spray bottles and trigger sprays that let you dispense your favorite cleaning agents. They’re available in a number of styles, sizes, and materials. You can easily adjust the spray nozzle from fine mist to jet stream depending on the cleaning task. Our selection of pre-measured cleaning chemical dispensers help you save money by dispensing just the right amount of cleaning chemical when needed. They allow easy proportioning and help reduce spills and the overuse of chemicals. You'll find single solution chemical mixing systems, combination systems, and multiple dispensing systems.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More