Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Cleaning and Janitorial

10,077 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • enMotion® 800 ft. Hardwound Paper Towel Roll, White, 6PK

    Brand
    GEORGIA-PACIFIC
    Item #
    3EB46
    Mfr. Model #
    89460
    enMotion® 800 ft. Hardwound Paper Towel Roll, White, 6P
    Web Price $87.50 / pkg. of 6
  • DRC (Double Re-Creped) Shop Towel Roll, 55 Ct. 11" x 10-2/5" Sheets, Blue

    Brand
    SCOTT
    Item #
    2XRN3
    Mfr. Model #
    75130
    DRC (Double Re-Creped) Shop Towel Roll, 55 Ct. 11
    Web Price $4.05 / each
  • Envision® 2-Ply Jumbo Toilet Paper, 1000 ft., 8 PK

    Brand
    GEORGIA-PACIFIC
    Item #
    1PHJ2
    Mfr. Model #
    12798
    Envision® 2-Ply Jumbo Toilet Paper, 1000 ft., 8 PK
    Web Price $46.60 / pkg. of 8
  • Toilet Bowl Cleaner, 32 oz. Bottle, Unscented Liquid, Ready To Use, 1 EA

    Brand
    TOUGH GUY
    Item #
    2LEF8
    Mfr. Model #
    2LEF8
    Toilet Bowl Cleaner, 32 oz. Bottle, Unscented Liquid, Ready
    Web Price $2.96 / each
  • Compact® 2-Ply Coreless Toilet Paper, 333 ft., 36 PK

    Brand
    GEORGIA-PACIFIC
    Item #
    4TH42
    Mfr. Model #
    19375
    Compact® 2-Ply Coreless Toilet Paper, 333 ft., 36 PK
    Web Price $87.00 / pkg. of 36
  • Citrus Fragrance Hand Cleaning Towels, 10" x 12", 72 Wipes per Container, 1 EA

    Brand
    SCRUBS
    Item #
    24WJ88
    Mfr. Model #
    42272
    Citrus Fragrance Hand Cleaning Towels, 10" x 12",
    Web Price $19.09 / each
  • Compact® 2-Ply Coreless Toilet Paper, 500 ft., 18 PK

    Brand
    GEORGIA-PACIFIC
    Item #
    1FC17
    Mfr. Model #
    19378
    Compact® 2-Ply Coreless Toilet Paper, 500 ft., 18 PK
    Web Price $80.25 / pkg. of 18
  • enMotion® 800 ft. Hardwound Paper Towel Roll, Brown, 6PK

    Brand
    GEORGIA-PACIFIC
    Item #
    4ACU1
    Mfr. Model #
    89480
    enMotion® 800 ft. Hardwound Paper Towel Roll, Brown, 6P
    Web Price $85.20 / pkg. of 6
  • Hydroknit(R) Disposable Wipes, 126 Ct. 9-1/10" x 16-4/5" Sheets, White

    Brand
    WYPALL
    Item #
    2VHP9
    Mfr. Model #
    34790
    Hydroknit(R) Disposable Wipes, 126 Ct. 9-1/10" x&
    Web Price $16.35 / each
  • 55 gal. Super Heavy Trash Bags, Clear, Coreless Roll of 20

    Brand
    TOUGH GUY
    Item #
    5WG02
    Mfr. Model #
    5WG02
    55 gal. Super Heavy Trash Bags, Clear, Coreless Roll o
    Web Price $34.12 / pkg. of 20
  • DRC (Double Re-Creped) Disposable Towels, 55 Ct. 11" x 9" Sheets, Blue

    Brand
    TOUGH GUY
    Item #
    32RT58
    Mfr. Model #
    32RT58
    DRC (Double Re-Creped) Disposable Towels, 55 Ct. 11&qu
    Web Price $3.00 / each
  • DRC (Double Re-Creped) Disposable Wipes, 200 Ct. 9" X 15" Sheets, White

    Brand
    TOUGH GUY
    Item #
    39M982
    Mfr. Model #
    39M982
    DRC (Double Re-Creped) Disposable Wipes, 200 Ct. 9&quo
    Web Price $17.45 / each
  • Cleaner/Degreaser, 24 oz. Trigger Spray Bottle, Sassafrass Liquid, Concentrated, 1 EA

    Brand
    SIMPLE GREEN
    Item #
    22C608
    Mfr. Model #
    2710001213012
    Cleaner/Degreaser, 24 oz. Trigger Spray Bottle, Sassafrass
    Web Price $8.65 / each
  • Glass Cleaner, 20 oz. Aerosol Can, Unscented Liquid, Ready to Use, 1 EA

    Brand
    SPRAYWAY
    Item #
    5RVT4
    Mfr. Model #
    SW050
    Glass Cleaner, 20 oz. Aerosol Can, Unscented Liquid, Ready&
    Web Price $4.00 / each
  • Cleaner/Degreaser, 1 gal. Jug, Sassafrass Liquid, Concentrated, 1 EA

    Brand
    SIMPLE GREEN
    Item #
    22C609
    Mfr. Model #
    2710000613005
    Cleaner/Degreaser, 1 gal. Jug, Sassafrass Liquid, Concentrated,&
    Web Price $19.80 / each
  • Cormatic® 700 ft. Hardwound Paper Towel Roll, Brown, 6PK

    Brand
    GEORGIA-PACIFIC
    Item #
    3FB70
    Mfr. Model #
    2910P
    Cormatic® 700 ft. Hardwound Paper Towel Roll, Brown, 6P
    Web Price $76.00 / pkg. of 6
  • 33 gal. Extra Heavy Trash Bags, White, Coreless Roll of 150

    Brand
    TOUGH GUY
    Item #
    31DK49
    Mfr. Model #
    31DK49
    33 gal. Extra Heavy Trash Bags, White, Coreless Roll o
    Web Price $62.32 / pkg. of 150
  • Pacific Blue Basic 800 ft. Hardwound Paper Towel Roll, Brown, 6PK

    Brand
    GEORGIA-PACIFIC
    Item #
    2U232
    Mfr. Model #
    26301
    Pacific Blue Basic  800 ft. Hardwound Paper Towel Roll
    Web Price $52.25 / pkg. of 6
  • Contact Cleaner, 11 oz. Aerosol Can, Unscented Liquid, 1 EA

    Brand
    CRC
    Item #
    1D262
    Mfr. Model #
    03130
    Contact Cleaner, 11 oz. Aerosol Can, Unscented Liquid, 1&#x
    Web Price $14.20 / each
  • Synthetic Angle Broom, 12" Sweep Face

    Brand
    TOUGH GUY
    Item #
    1VAC5
    Mfr. Model #
    1VAC5
    Synthetic Angle Broom, 12" Sweep Face
    Web Price $15.35 / each
  • Bleach, 1 gal. Jug, Chlorine Liquid, Ready to Use, 3 PK

    Brand
    TOUGH GUY
    Item #
    33NT68
    Mfr. Model #
    33NT68
    Bleach, 1 gal. Jug, Chlorine Liquid, Ready to Use, 3&#
    Web Price $20.10 / pkg. of 3
  • SofPull® 1000 ft. Hardwound Paper Towel Roll, Brown, 6PK

    Brand
    GEORGIA-PACIFIC
    Item #
    6TKF3
    Mfr. Model #
    26480
    SofPull® 1000 ft. Hardwound Paper Towel Roll, Brown, 6P
    Web Price $82.00 / pkg. of 6
  • Germicidal Disinfectant Cleaner, 18 oz. Aerosol Can, Lemon Liquid, Ready to Use, 1 EA

    Brand
    TOUGH GUY
    Item #
    24Y904
    Mfr. Model #
    24Y904
    Germicidal Disinfectant Cleaner, 18 oz. Aerosol Can, Lemon
    Web Price $4.25 / each
  • 60 gal. Black Recycled Trash Bags, Super Heavy Strength Rating, Coreless Roll, 50 PK

    Brand
    TOUGH GUY
    Item #
    31DK62
    Mfr. Model #
    31DK62
    60 gal. Black Recycled Trash Bags, Super Heavy Strength
    Web Price $63.00 / pkg. of 50
  • SofPull® 700 ft. Centerpull Paper Towel Roll, White, 4PK

    Brand
    GEORGIA-PACIFIC
    Item #
    1PHJ3
    Mfr. Model #
    28143
    SofPull® 700 ft. Centerpull Paper Towel Roll, White, 4P
    Web Price $69.25 / pkg. of 4
  • Liquid Body Wash, Floral, 1 gal. Jug, 1 EA

    Brand
    GOJO
    Item #
    34TC21
    Mfr. Model #
    1807-04
    Liquid Body Wash, Floral, 1 gal. Jug, 1 EA
    Web Price $11.05 / each
  • DRC (Double Re-Creped) Disposable Wipes, 100 Ct. 9-4/5" x 16-2/5" Sheets, White

    Brand
    WYPALL
    Item #
    2VJC7
    Mfr. Model #
    05790
    DRC (Double Re-Creped) Disposable Wipes, 100 Ct. 9-4&#
    Web Price $15.99 / each
  • Pacific Blue Select 2-Ply Multifold Paper Towel Sheets, 9-3/16" x 9-3/8", White, 16PK

    Brand
    GEORGIA-PACIFIC
    Item #
    3JG98
    Mfr. Model #
    21000
    Pacific Blue Select  2-Ply Multifold Paper Towel Sheets,&#x
    Web Price $45.70 / pkg. of 16
  • 40 to 45 gal. Heavy Trash Bags, Clear, Coreless Roll of 250

    Brand
    TOUGH GUY
    Item #
    4KN40
    Mfr. Model #
    4KN40
    40 to 45 gal. Heavy Trash Bags, Clear, Coreless Roll&#
    Web Price $51.75 / pkg. of 250
  • Germicidal Bleach, 121 oz. Jug, Unscented Liquid, Ready to Use, 3 PK

    Brand
    CLOROX
    Item #
    41H893
    Mfr. Model #
    30966
    Germicidal Bleach, 121 oz. Jug, Unscented Liquid, Ready to&
    Web Price $25.10 / pkg. of 3
  • 33 gal. Extra Heavy Trash Bags, Clear, Coreless Roll of 25

    Brand
    TOUGH GUY
    Item #
    5WG07
    Mfr. Model #
    5WG07
    33 gal. Extra Heavy Trash Bags, Clear, Coreless Roll o
    Web Price $11.99 / pkg. of 25
  • Disinfectant Cleaner, 32 oz. Trigger Spray Bottle, Unscented Liquid, Ready to Use, 6 PK

    Brand
    CLOROX HEALTHCARE
    Item #
    6VDE6
    Mfr. Model #
    68970
    Disinfectant Cleaner, 32 oz. Trigger Spray Bottle, Unscented
    Web Price $109.00 / pkg. of 6
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More