Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Cleaning and Janitorial

199 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Compact® 2-Ply Coreless Toilet Paper, 333 ft., 36 PK

    Brand
    GEORGIA-PACIFIC
    Item #
    4TH42
    Mfr. Model #
    19375
    Compact® 2-Ply Coreless Toilet Paper, 333 ft., 36 PK
    Web Price $87.00 / pkg. of 36
  • Citrus Fragrance Hand Cleaning Towels, 10" x 12", 72 Wipes per Container, 1 EA

    Brand
    SCRUBS
    Item #
    24WJ88
    Mfr. Model #
    42272
    Citrus Fragrance Hand Cleaning Towels, 10" x 12",
    Web Price $19.09 / each
  • 60 gal. Black Recycled Trash Bags, Super Heavy Strength Rating, Coreless Roll, 50 PK

    Brand
    TOUGH GUY
    Item #
    31DK62
    Mfr. Model #
    31DK62
    60 gal. Black Recycled Trash Bags, Super Heavy Strength
    Web Price $63.00 / pkg. of 50
  • SofPull® 700 ft. Centerpull Paper Towel Roll, White, 4PK

    Brand
    GEORGIA-PACIFIC
    Item #
    1PHJ3
    Mfr. Model #
    28143
    SofPull® 700 ft. Centerpull Paper Towel Roll, White, 4P
    Web Price $69.25 / pkg. of 4
  • Clamp, Quick Change, Side-Gate Cotton String Wet Mop Head, Blue

    Brand
    TOUGH GUY
    Item #
    1TYR8
    Mfr. Model #
    1TYR8
    Clamp, Quick Change, Side-Gate Cotton String Wet Mop Head,&
    Web Price $6.20 / each
  • Pacific Blue Select 2-Ply Multifold Paper Towel Sheets, 9-3/16" x 9-3/8", White, 16PK

    Brand
    GEORGIA-PACIFIC
    Item #
    3JG98
    Mfr. Model #
    21000
    Pacific Blue Select  2-Ply Multifold Paper Towel Sheets,&#x
    Web Price $45.70 / pkg. of 16
  • 36" Trash Grabber, Squeeze Handle Type, 1 EA

    Brand
    UNGER
    Item #
    3UP49
    Mfr. Model #
    NN900
    36" Trash Grabber, Squeeze Handle Type, 1 EA
    Web Price $45.43 / each
  • Metal Cleaner, 18 oz. Aerosol Can Liquid, 1 EA

    Brand
    TOUGH GUY
    Item #
    24Y898
    Mfr. Model #
    24Y898
    Metal Cleaner, 18 oz. Aerosol Can Liquid, 1 EA
    Web Price $2.84 / each
  • Envision® 2-Ply Standard Toilet Paper, 183 ft., 80 PK

    Brand
    GEORGIA-PACIFIC
    Item #
    4TE17
    Mfr. Model #
    19880/01
    Envision® 2-Ply Standard Toilet Paper, 183 ft., 80 PK
    Web Price $81.15 / pkg. of 80
  • Citrus Fragrance Hand Cleaning Towels, 10-1/2" x 12-1/4", 72 Wipes per Container, 1 EA

    Brand
    GOJO
    Item #
    31HJ75
    Mfr. Model #
    6396-06
    Citrus Fragrance Hand Cleaning Towels, 10-1/2" x 12-1&
    Web Price $15.99 / each
  • Clamp Cotton String Wet Mop Head, Beige

    Brand
    TOUGH GUY
    Item #
    16W230
    Mfr. Model #
    16W230
    Clamp Cotton String Wet Mop Head, Beige
    Web Price $8.20 / each
  • Air Freshener, Bahama Breeze® Fragrance, 10 oz. Aerosol Can, Liquid

    Brand
    TOUGH GUY
    Item #
    2DBZ3
    Mfr. Model #
    2DBZ3
    Air Freshener, Bahama Breeze® Fragrance, 10 oz. Aerosol
    Web Price $9.75 / each
  • Lemon Liquid Hand Cleaner, 4.5 lb. Cartridge, GOJO, 1 EA

    Brand
    GOJO
    Item #
    6Z635
    Mfr. Model #
    0915-06
    Lemon Liquid Hand Cleaner, 4.5 lb. Cartridge, GOJO, 1
    Web Price $20.20 / each
  • Citrus Fragrance Hand Cleaning Wipes, 9-1/2" x 12" , 75 Wipes per Container, 1 EA

    Brand
    WYPALL
    Item #
    4YCR4
    Mfr. Model #
    91371
    Citrus Fragrance Hand Cleaning Wipes, 9-1/2" x 12"
    Web Price $21.00 / each
  • 2-1/2 gal. Gray HDPE Bucket, 1 EA

    Brand
    RUBBERMAID
    Item #
    4W246
    Mfr. Model #
    FG296300GRAY
    2-1/2 gal. Gray HDPE Bucket, 1  EA
    Web Price $12.05 / each
  • Synthetic Push Broom, 36" Sweep Face

    Brand
    TOUGH GUY
    Item #
    3U767
    Mfr. Model #
    3U767
    Synthetic Push Broom, 36" Sweep Face
    Web Price $45.00 / each
  • Toilet Bowl Cleaner, 32 oz. Bottle, Unscented Liquid, Ready To Use, 1 EA

    Brand
    TOUGH GUY
    Item #
    2LEF5
    Mfr. Model #
    2LEF5
    Toilet Bowl Cleaner, 32 oz. Bottle, Unscented Liquid, Ready
    Web Price $3.90 / each
  • Metal Broom Brace

    Brand
    TOUGH GUY
    Item #
    1VAD2
    Mfr. Model #
    1VAD2
    Metal Broom Brace
    Web Price $6.30 / each
  • Cleaner/Degreaser, 20 oz. Aerosol Can, Unscented Liquid, Ready to Use, 1 EA

    Brand
    SIMPLE GREEN
    Item #
    22NX98
    Mfr. Model #
    0610001219010
    Cleaner/Degreaser, 20 oz. Aerosol Can, Unscented Liquid, Re
    Web Price $8.35 / each
  • Pacific Blue Select 2-Ply C-Fold Paper Towel Sheets, 10-1/8" x 13-1/4", White, 12PK

    Brand
    GEORGIA-PACIFIC
    Item #
    3JG99
    Mfr. Model #
    23000
    Pacific Blue Select  2-Ply C-Fold Paper Towel Sheets,
    Web Price $52.00 / pkg. of 12
  • Hydroknit(R) Wiper Roll, 475 Ct. 12-1/2" x 13-2/5" Sheets, Red

    Brand
    WYPALL
    Item #
    2VHU1
    Mfr. Model #
    41055
    Hydroknit(R) Wiper Roll, 475 Ct. 12-1/2" x 1
    Web Price $102.00 / each
  • Cleaner/Degreaser, 11 oz. Aerosol Can, Unscented Liquid, Ready to Use, 1 EA

    Brand
    BLASTER
    Item #
    4LRF6
    Mfr. Model #
    16-CBD
    Cleaner/Degreaser, 11 oz. Aerosol Can, Unscented Liquid, Re
    Web Price $8.05 / each
  • 6" x 4-1/4" Cellulose Sponge, Yellow, 1EA

    Brand
    3M
    Item #
    3U163
    Mfr. Model #
    C31
    6" x 4-1/4" Cellulose Sponge, Yellow, 1EA
    Web Price $3.10 / each
  • All Purpose Cleaner, 1 gal. Jug, Unscented Liquid, 1:64, 2 PK

    Brand
    SIMPLE GREEN
    Item #
    2GVN6
    Mfr. Model #
    1210000211001
    All Purpose Cleaner, 1 gal. Jug, Unscented Liquid, 1:6
    Web Price $41.70 / pkg. of 2
  • Hydroknit® Wiper Roll, 1100 Ct. 12-1/2" x 13-2/5" Sheets, White

    Brand
    WYPALL
    Item #
    2VHR1
    Mfr. Model #
    34955
    Hydroknit® Wiper Roll, 1100 Ct. 12-1/2" x 13-2
    Web Price $127.50 / each
  • All Purpose Cleaner, 1 gal. Jug, Fresh Liquid, Varies By Application, 4 PK

    Brand
    TOUGH GUY
    Item #
    45TW63
    Mfr. Model #
    45TW63
    All Purpose Cleaner, 1 gal. Jug, Fresh Liquid, Varies
    Web Price $12.90 / pkg. of 4
  • enMotion® 425 ft. Hardwound Paper Towel Roll, White, 6PK

    Brand
    GEORGIA-PACIFIC
    Item #
    2NY16
    Mfr. Model #
    89410
    enMotion® 425 ft. Hardwound Paper Towel Roll, White, 6P
    Web Price $77.00 / pkg. of 6
  • 1200mL Hand Sanitizer Cartridge, TFX, 2 PK

    Brand
    PURELL
    Item #
    2YPX6
    Mfr. Model #
    5393-02
    1200mL Hand Sanitizer Cartridge, TFX, 2 PK
    Web Price $97.00 / pkg. of 2
  • Graffiti and Paint Remover, 20 oz.

    Brand
    TOUGH GUY
    Item #
    6KHD7
    Mfr. Model #
    6KHD7
    Graffiti and Paint Remover, 20 oz.
    Web Price $6.45 / each
  • Lavender Liquid Hand Soap, 17 oz. Pump Bottle, None, 1 EA

    Brand
    EARTH FRIENDLY PRODUCTS
    Item #
    39N025
    Mfr. Model #
    PL9665/6
    Lavender Liquid Hand Soap, 17 oz. Pump Bottle, None, 1
    Web Price $3.29 / each
  • 32 oz. Hardwood Floor Cleaner, 1 EA

    Brand
    BONA
    Item #
    4WYL9
    Mfr. Model #
    WM700051187
    32 oz. Hardwood Floor Cleaner, 1 EA
    Web Price $8.60 / each
  • Pacific Blue Basic 1000 ft. Centerpull Paper Towel Roll, White, 6PK

    Brand
    GEORGIA-PACIFIC
    Item #
    12G818
    Mfr. Model #
    44110
    Pacific Blue Basic  1000 ft. Centerpull Paper Towel Ro
    Web Price $63.20 / pkg. of 6
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More