Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Cleaning and Janitorial

1,652 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Green Certification
Ratings

Viewing as

List
  • Envision® 2-Ply Jumbo Toilet Paper, 1000 ft., 8 PK

    Brand
    GEORGIA-PACIFIC
    Item #
    1PHJ2
    Mfr. Model #
    12798
    Envision® 2-Ply Jumbo Toilet Paper, 1000 ft., 8 PK
    Web Price $46.60 / pkg. of 8
  • Compact® 2-Ply Coreless Toilet Paper, 333 ft., 36 PK

    Brand
    GEORGIA-PACIFIC
    Item #
    4TH42
    Mfr. Model #
    19375
    Compact® 2-Ply Coreless Toilet Paper, 333 ft., 36 PK
    Web Price $87.00 / pkg. of 36
  • Citrus Fragrance Hand Cleaning Towels, 10" x 12", 72 Wipes per Container, 1 EA

    Brand
    SCRUBS
    Item #
    24WJ88
    Mfr. Model #
    42272
    Citrus Fragrance Hand Cleaning Towels, 10" x 12",
    Web Price $19.09 / each
  • Compact® 2-Ply Coreless Toilet Paper, 500 ft., 18 PK

    Brand
    GEORGIA-PACIFIC
    Item #
    1FC17
    Mfr. Model #
    19378
    Compact® 2-Ply Coreless Toilet Paper, 500 ft., 18 PK
    Web Price $80.25 / pkg. of 18
  • enMotion® 800 ft. Hardwound Paper Towel Roll, Brown, 6PK

    Brand
    GEORGIA-PACIFIC
    Item #
    4ACU1
    Mfr. Model #
    89480
    enMotion® 800 ft. Hardwound Paper Towel Roll, Brown, 6P
    Web Price $85.20 / pkg. of 6
  • Cleaner/Degreaser, 24 oz. Spray Bottle, Sassafrass Liquid, Concentrated, 1 EA

    Brand
    SIMPLE GREEN
    Item #
    22C608
    Mfr. Model #
    2710001213012
    Cleaner/Degreaser, 24 oz. Spray Bottle, Sassafrass Liquid,
    Web Price $8.65 / each
  • Cleaner/Degreaser, 1 gal. Bottle, Sassafrass Liquid, Concentrated, 1 EA

    Brand
    SIMPLE GREEN
    Item #
    22C609
    Mfr. Model #
    2710000613005
    Cleaner/Degreaser, 1 gal. Bottle, Sassafrass Liquid, Concentrate
    Web Price $19.80 / each
  • Cormatic® 700 ft. Hardwound Paper Towel Roll, Brown, 6PK

    Brand
    GEORGIA-PACIFIC
    Item #
    3FB70
    Mfr. Model #
    2910P
    Cormatic® 700 ft. Hardwound Paper Towel Roll, Brown, 6P
    Web Price $76.00 / pkg. of 6
  • Pacific Blue Basic 800 ft. Hardwound Paper Towel Roll, Brown, 6PK

    Brand
    GEORGIA-PACIFIC
    Item #
    2U232
    Mfr. Model #
    26301
    Pacific Blue Basic  800 ft. Hardwound Paper Towel Roll
    Web Price $52.25 / pkg. of 6
  • Contact Cleaner, 11 oz. Aerosol Can, Unscented Liquid, 1 EA

    Brand
    CRC
    Item #
    1D262
    Mfr. Model #
    03130
    Contact Cleaner, 11 oz. Aerosol Can, Unscented Liquid, 1&#x
    Web Price $14.20 / each
  • SofPull® 1000 ft. Hardwound Paper Towel Roll, Brown, 6PK

    Brand
    GEORGIA-PACIFIC
    Item #
    6TKF3
    Mfr. Model #
    26480
    SofPull® 1000 ft. Hardwound Paper Towel Roll, Brown, 6P
    Web Price $82.00 / pkg. of 6
  • 60 gal. Black Recycled Trash Bags, Super Heavy Strength Rating, Coreless Roll, 50 PK

    Brand
    TOUGH GUY
    Item #
    31DK62
    Mfr. Model #
    31DK62
    60 gal. Black Recycled Trash Bags, Super Heavy Strength
    Web Price $63.00 / pkg. of 50
  • Quick Change, Side-Gate Cotton String Wet Mop Head, Beige

    Brand
    TOUGH GUY
    Item #
    16W208
    Mfr. Model #
    16W208
    Quick Change, Side-Gate Cotton String Wet Mop Head, Beige
    Web Price $4.50 / each
  • Clamp Cotton String Wet Mop Head, Beige

    Brand
    TOUGH GUY
    Item #
    16W229
    Mfr. Model #
    16W229
    Clamp Cotton String Wet Mop Head, Beige
    Web Price $7.35 / each
  • Pomegranate Foam Hand Soap, 1200mL Cartridge, LTX, 2 PK

    Brand
    GOJO
    Item #
    15E884
    Mfr. Model #
    1916-02
    Pomegranate Foam Hand Soap, 1200mL Cartridge, LTX, 2 PK
    Web Price $55.04 / pkg. of 2
  • Cleaner/Degreaser, 24 oz. Spray Bottle, Lemon Liquid, Concentrated, 1 EA

    Brand
    SIMPLE GREEN
    Item #
    22C619
    Mfr. Model #
    3010001214002
    Cleaner/Degreaser, 24 oz. Spray Bottle, Lemon Liquid, Conce
    Web Price $7.70 / each
  • Envision® 2-Ply Standard Toilet Paper, 183 ft., 80 PK

    Brand
    GEORGIA-PACIFIC
    Item #
    4TE17
    Mfr. Model #
    19880/01
    Envision® 2-Ply Standard Toilet Paper, 183 ft., 80 PK
    Web Price $81.15 / pkg. of 80
  • Pacific Blue Basic 1-Ply Multifold Paper Towel Sheets, 9-3/16" x 9-3/8", Brown, 16PK

    Brand
    GEORGIA-PACIFIC
    Item #
    2U229
    Mfr. Model #
    23304
    Pacific Blue Basic  1-Ply Multifold Paper Towel Sheets,
    Web Price $43.90 / pkg. of 16
  • Clamp Cotton String Wet Mop Head, Beige

    Brand
    TOUGH GUY
    Item #
    16W230
    Mfr. Model #
    16W230
    Clamp Cotton String Wet Mop Head, Beige
    Web Price $8.20 / each
  • Degreaser, 20 oz. Aerosol Can, Unscented Liquid, Ready to Use, 1 EA

    Brand
    CRC
    Item #
    1D265
    Mfr. Model #
    03095
    Degreaser, 20 oz. Aerosol Can, Unscented Liquid, Ready to&#
    Web Price $13.55 / each
  • 1200mL Hand Sanitizer Cartridge, LTX, 2 PK

    Brand
    PURELL
    Item #
    15E330
    Mfr. Model #
    1903-02
    1200mL Hand Sanitizer Cartridge, LTX, 2 PK
    Web Price $41.00 / pkg. of 2
  • enMotion® 700 ft. Hardwound Paper Towel Roll, White, 6PK

    Brand
    GEORGIA-PACIFIC
    Item #
    2NY17
    Mfr. Model #
    89430
    enMotion® 700 ft. Hardwound Paper Towel Roll, White, 6P
    Web Price $95.00 / pkg. of 6
  • Pacific Blue Basic 1-Ply Multifold Paper Towel Sheets, 9-3/16" x 9-3/8", White, 16PK

    Brand
    GEORGIA-PACIFIC
    Item #
    2U228
    Mfr. Model #
    24590
    Pacific Blue Basic  1-Ply Multifold Paper Towel Sheets,
    Web Price $52.25 / pkg. of 16
  • 12 oz. Hand Sanitizer Pump Bottle, None, 1 EA

    Brand
    PURELL
    Item #
    20W433
    Mfr. Model #
    3691-12
    12 oz. Hand Sanitizer Pump Bottle, None, 1 EA
    Web Price $7.75 / each
  • Unscented Foam Hand Soap, 1200mL Cartridge, LTX, 2 PK

    Brand
    GOJO
    Item #
    15E819
    Mfr. Model #
    1911-02
    Unscented Foam Hand Soap, 1200mL Cartridge, LTX, 2 PK
    Web Price $50.40 / pkg. of 2
  • Quick Change, Side-Gate Cotton String Wet Mop Head, Beige

    Brand
    TOUGH GUY
    Item #
    16W207
    Mfr. Model #
    16W207
    Quick Change, Side-Gate Cotton String Wet Mop Head, Beige
    Web Price $5.10 / each
  • Quick Change, Side-Gate Cotton String Wet Mop Head, Beige

    Brand
    TOUGH GUY
    Item #
    16W219
    Mfr. Model #
    16W219
    Quick Change, Side-Gate Cotton String Wet Mop Head, Beige
    Web Price $7.40 / each
  • Degreaser, 20 oz. Aerosol Can, Unscented Liquid, Ready to Use, 1 EA

    Brand
    CRC
    Item #
    1D264
    Mfr. Model #
    03120
    Degreaser, 20 oz. Aerosol Can, Unscented Liquid, Ready to&#
    Web Price $17.20 / each
  • Quick Change, Side-Gate Cotton String Wet Mop Head, Beige

    Brand
    TOUGH GUY
    Item #
    16W223
    Mfr. Model #
    16W223
    Quick Change, Side-Gate Cotton String Wet Mop Head, Beige
    Web Price $7.00 / each
  • TOUGH GUY 800 ft. Hardwound Paper Towel Roll, Brown, 6PK

    Brand
    TOUGH GUY
    Item #
    38X645
    Mfr. Model #
    38X645
    TOUGH GUY 800 ft. Hardwound Paper Towel Roll, Brown, 6
    Web Price $38.70 / pkg. of 6
  • Pacific Blue Select 1-Ply Multifold Paper Towel Sheets, 9-3/16" x 9-3/8", White, 16PK

    Brand
    GEORGIA-PACIFIC
    Item #
    6VD82
    Mfr. Model #
    20389
    Pacific Blue Select  1-Ply Multifold Paper Towel Sheets,&#x
    Web Price $56.50 / pkg. of 16
  • Preference® 2-Ply Standard Toilet Paper, 183 ft., 80 PK

    Brand
    GEORGIA-PACIFIC
    Item #
    2TRN8
    Mfr. Model #
    18280/01
    Preference® 2-Ply Standard Toilet Paper, 183 ft., 80 PK
    Web Price $99.75 / pkg. of 80
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More