Skip Content

$40-$45 Cleaning and Janitorial

262 results found that include 484 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • 36" Trash Grabber, Squeeze Handle Type, 1 EA
    Squeeze Handle Grabbers
    • UNGER
    • Item # 3UP49
    • Mfr. Model # NN900
    • Trash Grabber, Length 36 In., Handle Type Squeeze, Grabber Opening 4-1/4 In., Material Steel

    • Category : Trash Pickers and Grabbers
  • Envision® 1-Ply Multifold Paper Towel Sheets, 9-3/16"&#
    Multifold Paper Towel
    • GEORGIA-PACIFIC
    • Item # 2U229
    • Mfr. Model # 23304
    • Paper Towel Sheets, Product Series Pacific Blue Basic(TM), Paper Towel Type Multifold, Color Brown, Ply 1,...More

    • Category : Paper Towel Sheets
  • Extended Use Wipes
    • Multiple product options available

      Multiple product options available

    • Category : Dry Wipes
  • Hand Sanitizer
    • Multiple product options available

      Multiple product options available

    • Category : Hand Sanitizer and Wipes
  • HDPE Trash Bags
    • TM

      Grainger Choice

    • Multiple product options available

      The high-density polyethylene construction in these trash bags is engineered to transport soft refuse and nonsharp objects under moderate transportation conditions.

    • Category : Trash Bags
  • LLDPE Trash Bags
    • TM

      Grainger Choice

    • Multiple product options available

      The linear low density polyethylene in these trash bags helps to add film strength and tear resistance against sharp objects under rough transport conditions. The bags...More

    • Category : Trash Bags
  • Cut End Dust Mop
    • TM

      Grainger Choice

    • TOUGH GUY
    • Multiple product options available

      Multiple product options available

    • Category : Dust Mops
  • Synthetic Angle Broom, 10-1/2" Sweep Face
    Angle Broom Head and Handles
    • RUBBERMAID
    • Item # 1CF98
    • Mfr. Model # FG638500GRAY
    • Broom Head and Handle, Broom Style Angle Broom, Sweep Face 10-1/2 In., Trim Length 6-3/4 In., Basic Bristle...More

    • Category : Brooms
  • White Gloss Stainless Steel Mop and Broom Holder, 1 EA
    Mop and Broom Holder
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 22N326
    • Mfr. Model # 22N326
    • Mop and Broom Holder, Color White Gloss, Material Stainless Steel, Length 24 In., Width 3 In., Height 4 In.

    • Category : Caddies
  • 1 gal. Cleaner, 2 PK
    1 gal. Cleaner, 2 PK
    • SIMPLE GREEN
    • Item # 2GVN6
    • Mfr. Model # 1210000211001
    • Cleaner, Size 1 gal., Recommended Dilution Varies By Application, Container Type Jug, Fragrance Unscented,...More

    • Category : Multipurpose Cleaners
  • 36"W Curved Neoprene Floor Squeegee With Handle, Black
    Floor Squeegee with Handle
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 59JM38
    • Mfr. Model # 59JM38
    • Floor Squeegee, Squeegee Blade Shape Curved, Squeegee Blade Material Neoprene, Squeegee Blade Width 36 In.,...More

    • Category : Squeegees
  • Envision® 2-Ply Facial Tissue, 100-Sheet Flat Box, 30 P
    Facial Tissue
    • GEORGIA-PACIFIC
    • Item # 2U250
    • Mfr. Model # 47410
    • Facial Tissue, Tissue Box Type Flat, Envision(R), Number of Sheets 100, Ply 2, Sheet Size 8 In. x 8 In.,...More

    • Category : Facial Tissues
  • Flat Trash Can Top
    • Multiple product options available

      Multiple product options available

    • Category : Trash Can Lids
  • Jumbo Toilet Paper Rolls
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

    • Category : Toilet Paper
  • Multipurpose Cleaning Wipes
    • TECHSPRAY
    • Multiple product options available

      Multiple product options available

    • Category : Wet Cleaning Wipes
  • 24 oz. Toilet Bowl Cleaner, 12 PK
    Toilet Bowl Cleaner
    • CLOROX
    • Item # 1AU29
    • Mfr. Model # 00031
    • Toilet Bowl Cleaner, Size 24 oz., Container Type Bottle, Fragrance Fresh, Color White, Contains Sodium...More

    • Category : Toilet Bowl Cleaners
  • Push Broom Heads
    • Multiple product options available

      Push Broom Head and Bristle Material Synthetic; Varies by Block Size and Overall Length

    • Category : Brooms
  • Buffing, Burnishing, Polishing Pad
    • Multiple product options available

      Multiple product options available

    • Category : Floor Machine Pads
  • Metal Sanitary Napkin Receptacle and Liner, 11-1/2" He
    Sanitary Napkin Receptacle
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 2NXW2
    • Mfr. Model # 2NXW2
    • Sanitary Napkin Receptacle and Liner, Container Mounting Style Free-Standing, Height 11-1/2 In., Container...More

    • Category : Sanitary Napkin Receptacles
  • Drop Top Trash Can Top
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

    • Category : Trash Can Lids
  • Cleaning, Scrubbing Pad
    • Multiple product options available

      Multiple product options available

    • Category : Floor Machine Pads
  • EZ Access® 2-Ply Standard Toilet Paper, 133 ft., 20
    Standard Toilet Paper Rolls
    • GEORGIA-PACIFIC
    • Item # 39FK93
    • Mfr. Model # 1632014
    • Roll Type Standard, Toilet Paper, 2 Ply, Sheet Size 4-1/2 In. x 4 In., Sheets per Roll 400, Roll Length 133...More

    • Category : Toilet Paper
  • Georgia Pacific® Universal Standard Toilet Paper Dispenser,
    Standard Toilet Paper Dispensers
    • GEORGIA-PACIFIC
    • Item # 4DJV2
    • Mfr. Model # 59206
    • Toilet Paper Dispenser, Toilet Roll Type Standard, Roll Capacity (2) Rolls, Proprietary/Universal Universal,...More

    • Category : Toilet Paper Dispensers
  • Automatic Wall Dispenser
    • Multiple product options available

      Multiple product options available

    • Category : Hand Soap Dispensers
  • Cigarette Receptacle
    • Multiple product options available

      Multiple product options available

    • Category : Cigarette Receptacles
  • 21 oz. Bathroom Cleaner, 24 PK
    21 oz. Bathroom Cleaner, 24 PK
    • AJAX
    • Item # 1CH06
    • Mfr. Model # AJAX
    • Bathroom Cleaner, Size 21 oz., Container Type Canister, Standards USDA, A6, OSHA Hazard Communication,...More

    • Category : Bathroom Cleaners
  • Indoor and Outdoor Utility Trash Can
    • Multiple product options available

      Multiple product options available

    • Category : Trash Cans
  • Toilet Rim Hangers
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

    • Category : Toilet and Urinal Rim Hangers
  • Liquid Dishwashing Detergent, 8 oz. Bottle, 18 PK
    Liquid Dishwashing Detergent, 8 oz. Bottle, 18 PK
    • DAWN
    • Item # 54PA71
    • Mfr. Model # 97405
    • Dishwashing Detergent, Form Liquid, Size 8 oz., Container Type Bottle, Fragrance Original, Color Blue,...More

    • Category : Dishwashing Soaps, Detergents, and Rinses
  • Bleach, 64 oz. Jug
    Bleach
    • CLOROX
    • Item # 39H581
    • Mfr. Model # 30772
    • Bleach, Recommended Dilution Ready to Use, Size 64 oz., Net Weight 64 oz., Fragrance Clean Linen, Container...More

    • Category : Disinfectants and Sanitizers
  • Apple Urinal Screen with Cake, 12PK
    Urinal Screen with Cake
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 2ZXE3
    • Mfr. Model # 2ZXE3
    • Urinal Screen with Cake, 4 oz. Size, Apple Fragrance, Non-Para, Package Quantity 12

    • Category : Urinal Cakes and Screens
  • Cotton, Polyester Dust Mop, Length 60", Width 5",
    Cut End Dust Mop
    • RUBBERMAID
    • Item # 6WA92
    • Mfr. Model # FGK15800WH00
    • Dust Mop, Material Cotton, Polyester, White, Launderable Yes, Length 60 In., Depth 5 In., Antimicrobial No,...More

    • Category : Dust Mops
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More