Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

CLOROX Cleaning and Janitorial

57 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Germicidal Bleach, 121 oz. Jug, Unscented Liquid, Ready to Use, 3 PK

    Brand
    CLOROX
    Item #
    41H893
    Mfr. Model #
    30966
    Germicidal Bleach, 121 oz. Jug, Unscented Liquid, Ready to&
    Web Price $25.10 / pkg. of 3
  • Disinfecting Cleaning Wipes, 35 ct. Canister, Fragrance: Citrus, Size: 7" x 8"

    Brand
    CLOROX
    Item #
    1AU17
    Mfr. Model #
    01594
    Disinfecting Cleaning Wipes, 35 ct. Canister, Fragrance: Ci
    Web Price $64.00 / pkg. of 12
  • Disinfecting Cleaning Wipes, 35 ct. Canister, Fragrance: Fresh, Size: 7" x 8"

    Brand
    CLOROX
    Item #
    1AU21
    Mfr. Model #
    01593
    Disinfecting Cleaning Wipes, 35 ct. Canister, Fragrance: Fr
    Web Price $62.00 / pkg. of 12
  • Disinfecting Cleaning Wipes, 75 ct. Canister, Fragrance: Fresh, Size: 7" x 8"

    Brand
    CLOROX
    Item #
    22D015
    Mfr. Model #
    15949
    Disinfecting Cleaning Wipes, 75 ct. Canister, Fragrance: Fr
    Web Price $58.39 / pkg. of 6
  • Disinfectant Cleaner, 128 oz. Jug, Unscented Liquid, Ready to Use, 4 PK

    Brand
    CLOROX
    Item #
    22D030
    Mfr. Model #
    35420
    Disinfectant Cleaner, 128 oz. Jug, Unscented Liquid, Ready
    Web Price $71.00 / pkg. of 4
  • Toilet Bowl Cleaner, 24 oz. Bottle, Unscented Liquid, Ready To Use, 12 PK

    Brand
    CLOROX
    Item #
    1AU29
    Mfr. Model #
    00031
    Toilet Bowl Cleaner, 24 oz. Bottle, Unscented Liquid, Ready
    Web Price $42.00 / pkg. of 12
  • Disinfecting Cleaning Wipes, 75 ct. Canister, Fragrance: Lemon, Size: 7" x 8"

    Brand
    CLOROX
    Item #
    22D014
    Mfr. Model #
    15948
    Disinfecting Cleaning Wipes, 75 ct. Canister, Fragrance: Le
    Web Price $64.50 / pkg. of 6
  • Disinfectant Cleaner, 32 oz. Trigger Spray Bottle, Unscented Liquid, Ready to Use, 9 PK

    Brand
    CLOROX
    Item #
    22D029
    Mfr. Model #
    35417
    Disinfectant Cleaner, 32 oz. Trigger Spray Bottle, Unscented
    Web Price $92.00 / pkg. of 9
  • Disinfecting Cleaning Wipes, (15) 35 ct Canister, Fragrance: Citrus, Fresh, Size: 7" x 8"

    Brand
    CLOROX
    Item #
    49DM81
    Mfr. Model #
    30112
    Disinfecting Cleaning Wipes, (15) 35 ct Canister, Frag
    Web Price $69.43 / pkg. of 5
  • Bleach, 64 oz. Jug, Clean Linen Liquid, Ready to Use, 8 PK

    Brand
    CLOROX
    Item #
    39H581
    Mfr. Model #
    30772
    Bleach, 64 oz. Jug, Clean Linen Liquid, Ready to Use,&
    Web Price $43.70 / pkg. of 8
  • Disinfecting Cleaning Wipes, 35 ct. Canister, Fragrance: Lavender, Size: 7" x 8"

    Brand
    CLOROX
    Item #
    22D017
    Mfr. Model #
    01654
    Disinfecting Cleaning Wipes, 35 ct. Canister, Fragrance: La
    Web Price $63.00 / pkg. of 12
  • Toilet Bowl Cleaner, 24 ct. Bottle, Unscented Liquid, Ready To Use, 12 PK

    Brand
    CLOROX
    Item #
    20K968
    Mfr. Model #
    00275
    Toilet Bowl Cleaner, 24 ct. Bottle, Unscented Liquid, Ready
    Web Price $41.20 / pkg. of 12
  • Bleach, 30 oz. Bottle, Unscented Liquid, Ready to Use, 12 PK

    Brand
    CLOROX
    Item #
    39H580
    Mfr. Model #
    30768
    Bleach, 30 oz. Bottle, Unscented Liquid, Ready to Use,
    Web Price $37.10 / pkg. of 12
  • Toilet Wand Disposable Refill, 6 ct. Box, Unscented Sponge Head, Ready To Use, 8 PK

    Brand
    CLOROX
    Item #
    20K967
    Mfr. Model #
    14882
    Toilet Wand Disposable Refill, 6 ct. Box, Unscented Sponge&
    Web Price $47.70 / pkg. of 8
  • Disinfecting Cleaning Wipes, 75 ct. Canister, Fragrance: Lavender, Size: 7" x 8"

    Brand
    CLOROX
    Item #
    22D018
    Mfr. Model #
    01761
    Disinfecting Cleaning Wipes, 75 ct. Canister, Fragrance: La
    Web Price $58.48 / pkg. of 6
  • Urine Remover, 32 oz. Spray Bottle, Unscented Liquid, Ready To Use, 9 PK

    Brand
    CLOROX
    Item #
    19ZD70
    Mfr. Model #
    31036
    Urine Remover, 32 oz. Spray Bottle, Unscented Liquid, Ready
    Web Price $77.00 / pkg. of 9
  • Disinfectant, 19 oz. Aerosol Can, Unscented Liquid, Ready to Use, 12 PK

    Brand
    CLOROX
    Item #
    22D011
    Mfr. Model #
    38504
    Disinfectant, 19 oz. Aerosol Can, Unscented Liquid, Ready t
    Web Price $97.25 / pkg. of 12
  • 16.7 oz. Hand Sanitizer Pump Bottle, None, 1 EA

    Brand
    CLOROX
    Item #
    9FZU6
    Mfr. Model #
    02176
    16.7 oz. Hand Sanitizer Pump Bottle, None, 1 EA
    Web Price $13.99 / each
  • Sanitizer, 32 oz. Trigger Spray Bottle, Unscented Liquid, Ready to Use, 12 PK

    Brand
    CLOROX
    Item #
    22D010
    Mfr. Model #
    01698
    Sanitizer, 32 oz. Trigger Spray Bottle, Unscented Liquid, R
    Web Price $80.75 / pkg. of 12
  • No Series Plastic Vertical Single Roll Wipes Bucket Dispenser, Holds (700) Wipes, White

    Brand
    CLOROX
    Item #
    9XZL2
    Mfr. Model #
    B100
    No Series Plastic Vertical Single Roll Wipes Bucket Dispens
    Web Price $10.99 / each
  • Disinfectant, 14 oz. Aerosol Can, Unscented Liquid, Ready to Use, 12 PK

    Brand
    CLOROX
    Item #
    19ZD72
    Mfr. Model #
    31043
    Disinfectant, 14 oz. Aerosol Can, Unscented Liquid, Ready t
    Web Price $84.00 / pkg. of 12
  • Disinfecting Cleaning Wipes, 700 ct. Canister, Fragrance: Fresh, Size: 7" x 7"

    Brand
    CLOROX
    Item #
    49XX28
    Mfr. Model #
    31547
    Disinfecting Cleaning Wipes, 700 ct. Canister, Fragrance: F
    Web Price $78.14 / each
  • Disinfectant and Sanitizer, 64 oz. Jug, Unscented Liquid, Ready to Use, 8 PK

    Brand
    CLOROX
    Item #
    53DN09
    Mfr. Model #
    31009
    Disinfectant and Sanitizer, 64 oz. Jug, Unscented Liquid, R
    Web Price $40.20 / pkg. of 8
  • Toilet Bowl Cleaner, 3.50 oz. Box, Unscented Pacs, Ready To Use, 6 PK

    Brand
    CLOROX
    Item #
    20K970
    Mfr. Model #
    30024
    Toilet Bowl Cleaner, 3.50 oz. Box, Unscented Pacs, Ready&#x
    Web Price $49.40 / pkg. of 6
  • Laundry Bleach, 60 oz. Jug, Unscented Liquid, 8 PK

    Brand
    CLOROX
    Item #
    22D009
    Mfr. Model #
    30647
    Laundry Bleach, 60 oz. Jug, Unscented Liquid, 8 PK
    Web Price $45.30 / pkg. of 8
  • Bathroom Cleaner, 30 oz. Spray Bottle, Unscented Liquid, Ready To Use, 9 PK

    Brand
    CLOROX
    Item #
    20K969
    Mfr. Model #
    16930
    Bathroom Cleaner, 30 oz. Spray Bottle, Unscented Liquid, Re
    Web Price $57.50 / pkg. of 9
  • Toilet Wand Disposable Cleaning System, 1 lb. Box, Unscented Sponge Head, Ready To Use, 6 PK

    Brand
    CLOROX
    Item #
    38P097
    Mfr. Model #
    03191
    Toilet Wand Disposable Cleaning System, 1 lb. Box, Unscente
    Web Price $80.00 / pkg. of 6
  • Paper Reusable Cloths, 6 Ct. 11" x 21" Sheets, Blue

    Brand
    CLOROX
    Item #
    18G631
    Mfr. Model #
    78436
    Paper Reusable Cloths, 6 Ct. 11" x 21" Sheets,&#x
    Web Price $54.00 / pkg. of 15
  • All Purpose Cleaner, 30 oz. Bottle, Unscented Liquid, Ready To Use, 8 PK

    Brand
    CLOROX
    Item #
    38P098
    Mfr. Model #
    30613
    All Purpose Cleaner, 30 oz. Bottle, Unscented Liquid, Ready
    Web Price $55.50 / pkg. of 8
  • 500mL Hand Sanitizer Pump Bottle, None, 12 PK

    Brand
    CLOROX
    Item #
    20RK91
    Mfr. Model #
    02176
    500mL Hand Sanitizer Pump Bottle, None, 12 PK
    Web Price $169.38 / pkg. of 12
  • Disinfecting Cleaning Wipes, 700 ct. Soft Pack, Fragrance: Fresh Scent, Size: 7" x 8"

    Brand
    CLOROX
    Item #
    45JC92
    Mfr. Model #
    31428
    Disinfecting Cleaning Wipes, 700 ct. Soft Pack, Fragrance:&
    Web Price $120.00 / pkg. of 2
  • Disinfecting Cleaning Wipes, 70 ct. Canister, Fragrance: Citrus Blend, Size: 7" x 8"

    Brand
    CLOROX
    Item #
    40JD75
    Mfr. Model #
    31270
    Disinfecting Cleaning Wipes, 70 ct. Canister, Fragrance: Ci
    Web Price $60.00 / pkg. of 6
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More