Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

BORAXO Cleaning and Janitorial

7 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Hygiene Product Grouping
Packaging Type
Hygiene Form
Hygiene Series
Size
Fragrance
Brand
Price
Shop By
Ratings

Viewing as

List
  • Unscented Powder Hand Cleaner, 5 lb. Box, Boraxo, 10 PK

    Brand
    BORAXO
    Item #
    21YN04
    Mfr. Model #
    DIA 02203
    Unscented Powder Hand Cleaner, 5 lb. Box, Boraxo, 10 P
    Web Price $113.00 / pkg. of 10
  • Unscented Powder Hand Cleaner, 5 lb. Box, Boraxo, 10 PK

    Brand
    BORAXO
    Item #
    1CG34
    Mfr. Model #
    TMT
    Unscented Powder Hand Cleaner, 5 lb. Box, Boraxo, 10 P
    Web Price $108.20 / pkg. of 10
  • Citrus Paste Hand Cleaner, 3L Pump Bottle, None, 4 PK

    Brand
    BORAXO
    Item #
    30FX96
    Mfr. Model #
    06058
    Citrus Paste Hand Cleaner, 3L Pump Bottle, None, 4 PK
    Web Price $96.00 / pkg. of 4
  • Herbal/Floral Powder Hand Cleaner, 12 oz. Canister, None, 12 PK

    Brand
    BORAXO
    Item #
    30FX95
    Mfr. Model #
    10918
    Herbal/Floral Powder Hand Cleaner, 12 oz. Canister, None,&#
    Web Price $60.49 / pkg. of 12
  • Boraxo 2000mL Manual Paste Soap Dispenser, Wall-Mount, Navy Blue

    Brand
    BORAXO
    Item #
    33NX74
    Mfr. Model #
    10989
    Boraxo 2000mL Manual Paste Soap Dispenser, Wall-Mount, Navy
    Web Price $147.42 / pkg. of 4
  • Floral Liquid Hand Soap, 1 gal. Cartridge, Universal, 4 PK

    Brand
    BORAXO
    Item #
    41D346
    Mfr. Model #
    DIA 02709
    Floral Liquid Hand Soap, 1 gal. Cartridge, Universal, 4
    Web Price $70.48 / pkg. of 4
  • Citrus Paste Hand Cleaner, 2000mL Cartridge, None, 4 PK

    Brand
    BORAXO
    Item #
    33NU05
    Mfr. Model #
    10992
    Citrus Paste Hand Cleaner, 2000mL Cartridge, None, 4 PK
    Web Price $90.00 / pkg. of 4
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More