Skip Content

PLEDGE Cleaning and Janitorial

8 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • Furniture Polish, Lemon Fragrance, 13.8 oz. Aerosol Can, 6 PK

    Brand
    PLEDGE
    Item #
    40P238
    Mfr. Model #
    682275
    Furniture Polish, Lemon Fragrance, 13.8 oz. Aerosol Can, 6&
    Web Price $53.00 / pkg. of 6
  • Multi-Surface Cleaner, Citrus Fragrance, 9.7 oz. Aerosol Can, 6 PK

    Brand
    PLEDGE
    Item #
    32GM47
    Mfr. Model #
    652989
    Multi-Surface Cleaner, Citrus Fragrance, 9.7 oz. Aerosol Can,&#x
    Web Price $38.70 / pkg. of 6
  • 16 oz. Multi-Purpose Cleaner, 6 PK

    Brand
    PLEDGE
    Item #
    20J180
    Mfr. Model #
    644973
    16 oz. Multi-Purpose Cleaner, 6 PK
    Web Price $44.40 / pkg. of 6
  • 9.7 oz. Multi-Purpose Cleaner, 6 PK

    Brand
    PLEDGE
    Item #
    20J178
    Mfr. Model #
    300275
    9.7 oz. Multi-Purpose Cleaner, 6 PK
    Web Price $45.70 / pkg. of 6
  • Furniture Polish, Citrus Fragrance, 9.7 oz. Aerosol Can, 12 PK

    Brand
    PLEDGE
    Item #
    32GM42
    Mfr. Model #
    671304
    Furniture Polish, Citrus Fragrance, 9.7 oz. Aerosol Can, 12
    Web Price $76.00 / pkg. of 12
  • Furniture Polish, Citrus Fragrance, 9.7 oz. Aerosol Can, 12 PK

    Brand
    PLEDGE
    Item #
    32GM46
    Mfr. Model #
    671301
    Furniture Polish, Citrus Fragrance, 9.7 oz. Aerosol Can, 12
    Web Price $78.75 / pkg. of 12
  • Fresh Fragrance Multipurpose Cleaning Wipes, 7" x 10", 25 Wipes per Container, 12 PK

    Brand
    PLEDGE
    Item #
    20J181
    Mfr. Model #
    644080
    Fresh Fragrance Multipurpose Cleaning Wipes, 7" x 10",
    Web Price $106.08 / pkg. of 12
  • Fresh Fragrance Furniture Polish Wipes, 12" x 24", 24 Wipes per Container, 12 PK

    Brand
    PLEDGE
    Item #
    24K643
    Mfr. Model #
    624489
    Fresh Fragrance Furniture Polish Wipes, 12" x 24",
    Web Price $107.00 / pkg. of 12
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More