Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

BERKSHIRE Cleaning and Janitorial

95 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • Unscented Fragrance Cleanroom Prewet Wipe, 9" x 11", 50 Wipes per Container, 1 EA

    Brand
    BERKSHIRE
    Item #
    46D102
    Mfr. Model #
    SPX550.001.24
    Unscented Fragrance Cleanroom Prewet Wipe, 9" x 11",&#
    Web Price $19.32 / each
  • Pro-Wipe® AP 50% Rayon/50% Polyester Hydroentangled Cleanroom Wipes, 100 Ct. 12" x 12" Sheets, White

    Brand
    BERKSHIRE
    Item #
    39T085
    Mfr. Model #
    PWAP12.24
    Pro-Wipe® AP 50% Rayon/50% Polyester Hydroentangled
    Web Price $17.50 / each
  • ValuClean® Plus 50% Rayon/50% Polyester Hydroentangled Cleanroom Wipes, 300 Ct. 9" x 9" Sheets, Whit

    Brand
    BERKSHIRE
    Item #
    39T074
    Mfr. Model #
    VCLP.0909.20
    ValuClean® Plus 50% Rayon/50% Polyester Hydroentangled&
    Web Price $27.19 / each
  • MicroFirst LP® 55% Cellulose/45% Polyester Cleanroom Wipes, 150 Ct. 12" x 12" Sheets, White

    Brand
    BERKSHIRE
    Item #
    46D089
    Mfr. Model #
    PJ700.1212.20
    MicroFirst LP® 55% Cellulose/45% Polyester Cleanroom&#x
    Web Price $33.20 / each
  • Twillx® 1622 Cotton Cleanroom Wipes, 300 Ct. 9" x 9" Sheets, White

    Brand
    BERKSHIRE
    Item #
    46D103
    Mfr. Model #
    T1622.0909.8
    Twillx® 1622 Cotton Cleanroom Wipes, 300 Ct. 9" x&
    Web Price $170.50 / each
  • Durx® 670 55% cellulose/45% polyester Cleanroom Wipes, 150 Ct. 12" x 12" Sheets, White

    Brand
    BERKSHIRE
    Item #
    3LDL1
    Mfr. Model #
    DR670.1212.20
    Durx® 670 55% cellulose/45% polyester Cleanroom Wi
    Web Price $38.37 / each
  • ValuClean® Plus 50% Rayon/50% Polyester Hydroentangled Cleanroom Wipes, 150 Ct. 12" x 12" Sheets, Wh

    Brand
    BERKSHIRE
    Item #
    39T075
    Mfr. Model #
    VCLP.1212.20
    ValuClean® Plus 50% Rayon/50% Polyester Hydroentangled&
    Web Price $27.19 / each
  • Slide On Polyester String Wet Mop Head, White

    Brand
    BERKSHIRE
    Item #
    46D111
    Mfr. Model #
    BCM.1.12
    Slide On Polyester String Wet Mop Head, White
    Web Price $42.50 / each
  • Choice® SuperSorb 2-Ply Knitted Polyester Cleanroom Wipes, 75 Ct. 12" x 12" Sheets, White

    Brand
    BERKSHIRE
    Item #
    39T081
    Mfr. Model #
    CHSS12.12
    Choice® SuperSorb 2-Ply Knitted Polyester Cleanroom Wipes, 7
    Web Price $92.31 / each
  • Durx® 670 55% Cellulose/45% Polyester Cleanroom Wipes, 1200 Ct. 4" x 4" Sheets, White

    Brand
    BERKSHIRE
    Item #
    46D084
    Mfr. Model #
    DR670.0404.10
    Durx® 670 55% Cellulose/45% Polyester Cleanroom Wi
    Web Price $44.00 / each
  • Pro-Wipe 750 Thermally bonded 60% polypropylene/40% cellulose Cleanroom Wipes, 150 Ct. 9" x 9" Sheet

    Brand
    BERKSHIRE
    Item #
    3LDL5
    Mfr. Model #
    PW750.0909.20
    Pro-Wipe 750 Thermally bonded 60% polypropylene/40% ce
    Web Price $24.20 / each
  • Durx® 670 55% cellulose/45% polyester Cleanroom Wipes, 300 Ct. 9" x 9" Sheets, White

    Brand
    BERKSHIRE
    Item #
    3LDK9
    Mfr. Model #
    DR670.0909.20
    Durx® 670 55% cellulose/45% polyester Cleanroom Wi
    Web Price $34.50 / each
  • Choice® 900 Knitted Polyester Cleanroom Wipes, 150 Ct. 9" x 9" Sheets, White

    Brand
    BERKSHIRE
    Item #
    39T079
    Mfr. Model #
    CH909.10
    Choice® 900 Knitted Polyester Cleanroom Wipes, 150 Ct.
    Web Price $49.41 / each

    Shipping: pkg of 10

  • Slide On Polyester String Wet Mop Head, White

    Brand
    BERKSHIRE
    Item #
    46D112
    Mfr. Model #
    BCM.4.12
    Slide On Polyester String Wet Mop Head, White
    Web Price $50.50 / each
  • EcoClean®35 Cotton Cleanroom Wipes, 100 Ct. 5" x 5" Sheets, White

    Brand
    BERKSHIRE
    Item #
    6ENY9
    Mfr. Model #
    ECW35.0505.30
    EcoClean®35 Cotton Cleanroom Wipes, 100 Ct. 5" x 5
    Web Price $11.01 / each
  • Polx® 1200 100% continuous filament knitted polyester Cleanroom Wipes, 75 Ct. 12" x 12" Sheets, Whit

    Brand
    BERKSHIRE
    Item #
    3LDN4
    Mfr. Model #
    P1200.1212.14
    Polx® 1200 100% continuous filament knitted polyester C
    Web Price $66.25 / each
  • Gamma Wipe® 67 55% Cellulose/45% Polyester Cleanroom Wipes, 20 Ct. 12" x 12" Sheets, White

    Brand
    BERKSHIRE
    Item #
    46D091
    Mfr. Model #
    GW67.ST.25
    Gamma Wipe® 67 55% Cellulose/45% Polyester Cleanro
    Web Price $14.33 / each
  • Aluminum Snap-On Telescoping Pole, 3 to 5-9/10 ft.

    Brand
    BERKSHIRE
    Item #
    46D116
    Mfr. Model #
    BCR.T2HANDLE.1
    Aluminum Snap-On Telescoping Pole, 3 to 5-9/10 ft.
    Web Price $103.50 / each
  • MicroSeal SuperSorb® 2-Ply Polyester Cleanroom Wipes, 50 Ct. 8" x 12" Sheets, White

    Brand
    BERKSHIRE
    Item #
    46D118
    Mfr. Model #
    MSSS.0812.12
    MicroSeal SuperSorb® 2-Ply Polyester Cleanroom Wipes, 50 Ct.
    Web Price $71.25 / each

    Shipping: pkg of 12

  • MicroFirst® 45% Apertured Cellulose/55% Polyester Cleanroom Wipes, 150 Ct. 12" x 12" Sheets, White

    Brand
    BERKSHIRE
    Item #
    39T071
    Mfr. Model #
    MF.1212.20
    MicroFirst® 45% Apertured Cellulose/55% Polyester Clean
    Web Price $43.00 / each

    Shipping: pkg of 20

  • Polx® 1200 Knitted Polyester Cleanroom Wipes, 6000 Ct. 4" x 4" Sheets, White

    Brand
    BERKSHIRE
    Item #
    45UY94
    Mfr. Model #
    S1200.0404.10
    Polx® 1200 Knitted Polyester Cleanroom Wipes, 6000 Ct.
    Web Price $1,205.00 / each

    Shipping: pkg of 10

  • MicroSeal SuperSorb® 2-Ply Knitted Polyester Cleanroom Wipes, 50 Ct. 12" x 12" Sheets, White

    Brand
    BERKSHIRE
    Item #
    39T049
    Mfr. Model #
    MSSS.1212.12
    MicroSeal SuperSorb® 2-Ply Knitted Polyester Cleanroom Wipes,
    Web Price $79.25 / each

    Shipping: pkg of 12

  • Pro-Wipe® AP 50% Rayon/50% Polyester Hydroentangled Cleanroom Wipes, 50 Ct. 12" x 13" Sheets, White

    Brand
    BERKSHIRE
    Item #
    46D122
    Mfr. Model #
    PWAP.1213QF.20
    Pro-Wipe® AP 50% Rayon/50% Polyester Hydroentangled
    Web Price $10.08 / each

    Shipping: pkg of 20

  • Unscented Fragrance Cleanroom Prewet Wipe, 6" x 9", 100 Wipes per Container, 1 EA

    Brand
    BERKSHIRE
    Item #
    46D098
    Mfr. Model #
    SPXC1000.01.12R
    Unscented Fragrance Cleanroom Prewet Wipe, 6" x 9",&#x
    Web Price $26.00 / each

    Shipping: pkg of 12

  • Unscented Fragrance Cleanroom Prewet Wipe, 6" x 9", 100 Wipes per Container, 1 EA

    Brand
    BERKSHIRE
    Item #
    46D099
    Mfr. Model #
    SPXC1000.002.12
    Unscented Fragrance Cleanroom Prewet Wipe, 6" x 9",&#x
    Web Price $29.00 / each
  • BlueSorb® 750 55% cellulose/45% polyester Cleanroom Wipes, 300 Ct. 4" x 4" Sheets, Blue

    Brand
    BERKSHIRE
    Item #
    3LDL2
    Mfr. Model #
    BS750.0404.40
    BlueSorb® 750 55% cellulose/45% polyester Cleanroom
    Web Price $18.99 / each
  • MicroSeal® VP 100% continuous filament knitted polyester with sealed edge Cleanroom Wipes, 150 Ct.

    Brand
    BERKSHIRE
    Item #
    3LDK7
    Mfr. Model #
    MSVP.0909.8
    MicroSeal®   VP 100% continuous filament knitted p
    Web Price $75.75 / each
  • Polx® 1200 100% continuous filament knitted polyester Cleanroom Wipes, 150 Ct. 9" x 9" Sheets, White

    Brand
    BERKSHIRE
    Item #
    3LDN3
    Mfr. Model #
    P1200.0909.8
    Polx® 1200 100% continuous filament knitted polyester C
    Web Price $67.19 / each
  • Unscented Fragrance Cleanroom Prewet Wipe, 6" x 9", 100 Wipes per Container, 1 EA

    Brand
    BERKSHIRE
    Item #
    46D097
    Mfr. Model #
    SPXC1000.001.12
    Unscented Fragrance Cleanroom Prewet Wipe, 6" x 9",&#x
    Web Price $33.00 / each
  • Unscented Fragrance Cleanroom Wipe, 9" x 9", 75 Wipes per Container, 1 EA

    Brand
    BERKSHIRE
    Item #
    3LDK4
    Mfr. Model #
    SPX1000.001.12
    Unscented Fragrance Cleanroom Wipe, 9" x 9", 75 W
    Web Price $43.16 / each
  • EcoClean®60 Cotton Cleanroom Wipes, 150 Ct. 12" x 12" Sheets, White

    Brand
    BERKSHIRE
    Item #
    6ENZ1
    Mfr. Model #
    ECW60.1212.20
    EcoClean®60 Cotton Cleanroom Wipes, 150 Ct. 12" x
    Web Price $37.00 / each
  • Pro-Wipe® AP 50% Rayon/50% Polyester Hydroentangled Cleanroom Wipes, 150 Ct. 9" x 9" Sheets, White

    Brand
    BERKSHIRE
    Item #
    39T084
    Mfr. Model #
    PWAP09.24
    Pro-Wipe® AP 50% Rayon/50% Polyester Hydroentangled
    Web Price $12.99 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More