Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

FLITZ PREMIUM POLISHING PRODUCTS Cleaning and Janitorial

10 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • Rust Remover, 16 oz. Bottle, Mild Liquid, Ready to Use, 1 EA

    Brand
    FLITZ PREMIUM POLISHING PRODUCTS
    Item #
    6KJC7
    Mfr. Model #
    CR 01606
    Rust Remover, 16 oz. Bottle, Mild Liquid, Ready to Use
    Web Price $17.45 / each
  • Metal Polish, 16 oz. Bottle, Mild Liquid, Ready to Use, 1 EA

    Brand
    FLITZ PREMIUM POLISHING PRODUCTS
    Item #
    4HWR6
    Mfr. Model #
    SS 01306
    Metal Polish, 16 oz. Bottle, Mild Liquid, Ready to Use
    Web Price $17.10 / each
  • Metal Restorer, 2 lb. Non Aerosol Can, Mild Liquid, Ready to Use, 1 EA

    Brand
    FLITZ PREMIUM POLISHING PRODUCTS
    Item #
    4HWR1
    Mfr. Model #
    CA 03518-6
    Metal Restorer, 2 lb. Non Aerosol Can, Mild Liquid, Re
    Web Price $62.50 / each
  • Metal Polish, 7.60 oz. Bottle, Mild Liquid, Ready to Use, 1 EA

    Brand
    FLITZ PREMIUM POLISHING PRODUCTS
    Item #
    4HWR2
    Mfr. Model #
    LQ 04587
    Metal Polish, 7.60 oz. Bottle, Mild Liquid, Ready to U
    Web Price $17.75 / each
  • Tarnish Remover, 16 oz. Bottle, Mild Liquid, Ready to Use, 1 EA

    Brand
    FLITZ PREMIUM POLISHING PRODUCTS
    Item #
    4HWR7
    Mfr. Model #
    BC 01806
    Tarnish Remover, 16 oz. Bottle, Mild Liquid, Ready to
    Web Price $17.30 / each
  • Stone Polish, 16 oz. Bottle, Mild Liquid, Ready to Use, 1 EA

    Brand
    FLITZ PREMIUM POLISHING PRODUCTS
    Item #
    4HWR8
    Mfr. Model #
    GRX 22806
    Stone Polish, 16 oz. Bottle, Mild Liquid, Ready to Use
    Web Price $15.55 / each
  • Metal Cleaner, 5.29 oz. Tube, Mild Paste, Ready to Use, 1 EA

    Brand
    FLITZ PREMIUM POLISHING PRODUCTS
    Item #
    4HWP9
    Mfr. Model #
    BU 03515
    Metal Cleaner, 5.29 oz. Tube, Mild Paste, Ready to Use
    Web Price $26.50 / each
  • Stone Cleaner, 7.60 oz. Bottle, Mild Liquid, Ready to Use, 1 EA

    Brand
    FLITZ PREMIUM POLISHING PRODUCTS
    Item #
    4HWR4
    Mfr. Model #
    MP 04685
    Stone Cleaner, 7.60 oz. Bottle, Mild Liquid, Ready to
    Web Price $16.85 / each
  • Metal Cleaner, 16 oz. Bottle, Mild Liquid, Ready to Use, 1 EA

    Brand
    FLITZ PREMIUM POLISHING PRODUCTS
    Item #
    4HWR5
    Mfr. Model #
    SP 01506
    Metal Cleaner, 16 oz. Bottle, Mild Liquid, Ready to Us
    Web Price $13.60 / each
  • Metal and Stone Care Cleaning Kit, Various Bucket, Unscented Liquid, Paste, Ready to Use, 1 EA

    Brand
    FLITZ PREMIUM POLISHING PRODUCTS
    Item #
    6KJC6
    Mfr. Model #
    MPJS 21502
    Metal and Stone Care Cleaning Kit, Various Bucket, Unscente
    Web Price $156.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More