Skip Content

DMI Cleaning and Janitorial

17 results found that include 18 products

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By

Viewing as

List
  • Specimen Measurer, 4-1/8" Length
    Specimen Measurer
    • DMI
    • Item # 36EE01
    • Mfr. Model # 541-5064-1900
    • Specimen Measurer, 4-1/8 In., 12-1/2 In., 8-13/64 In., DMI(R) Commode

    • Category : Feminine Hygiene Products
  • Chair Pad, 18" x 20"
    Chair Pad, 18" x 20"
    • DMI
    • Item # 34KY43
    • Mfr. Model # 560-7044-0400
    • Chair Pad, Size 18 In. x 20 In., Brown, Material Polyester/Rayon

    • Category : Incontinence Supplies
  • Male 20 oz. Bag , 6" x 5"
    Male 20 oz. Bag , 6" x 5"
    • DMI
    • Item # 34KY23
    • Mfr. Model # 541-7758-0000
    • Male 20 oz. Bag , Size 6 In. x 5 In., Clear, Material Plastic/Rubber, Includes Tube and Straps

    • Category : Incontinence Supplies
  • Sanitary Belt
    • DMI
    • Multiple product options available

      Multiple product options available

    • Category : Feminine Hygiene Products
  • Incontinence Pull-On Pant, 30" to 36"
    Incontinence Pull-On Pant, 30" to 36"
    • DMI
    • Item # 34KY39
    • Mfr. Model # 560-7001-1922
    • Incontinence Pull-On Pant, Size 30 In. to 36 In., White, Material Plasticized Nylon

    • Category : Incontinence Supplies
  • Incontinence Pull-On Pant, 38" to 44"
    Incontinence Pull-On Pant, 38" to 44"
    • DMI
    • Item # 34KY40
    • Mfr. Model # 560-7001-1923
    • Incontinence Pull-On Pant, Size 38 In. to 44 In., White, Material Plasticized Nylon

    • Category : Incontinence Supplies
  • Seat Pad, 18" x 20"
    Seat Pad, 18" x 20"
    • DMI
    • Item # 34KY46
    • Mfr. Model # 560-7050-6600
    • Seat Pad, Size 18 In. x 20 In., Beige, Material Polyester/Rayon

    • Category : Incontinence Supplies
  • Incontinence Pull-On Pant, 46" to 52"
    Incontinence Pull-On Pant, 46" to 52"
    • DMI
    • Item # 34KY41
    • Mfr. Model # 560-7001-1924
    • Incontinence Pull-On Pant, Size 46 In. to 52 In., White, Material Plasticized Nylon

    • Category : Incontinence Supplies
  • Autoclavable Bedpan, 14-3/8" x 11-3/8"
    Autoclavable Bedpan, 14-3/8" x 11-3/8"
    • DMI
    • Item # 34KY16
    • Mfr. Model # 541-5070-0000
    • Autoclavable Bedpan, Size 14-3/8 In. x 11-3/8 In., Blue, Material Plastic

    • Category : Incontinence Supplies
  • Disposable Liners Pads, 7" x 18"
    Disposable Liners Pads, 7" x 18"
    • DMI
    • Item # 52JT88
    • Mfr. Model # 560-7024-9712
    • Disposable Liners Pads, Size 7 In. x 18 In., White, Material Polymer

    • Category : Incontinence Supplies
  • Incontinence Pull-On Pant, 22" to 28"
    Incontinence Pull-On Pant, 22" to 28"
    • DMI
    • Item # 34KY38
    • Mfr. Model # 560-7001-1921
    • Incontinence Pull-On Pant, Size 22 In. to 28 In., White, Material Plasticized Nylon

    • Category : Incontinence Supplies
  • Replacement Sheath, 6" x 2"
    Replacement Sheath, 6" x 2"
    • DMI
    • Item # 34KY24
    • Mfr. Model # 541-7757-0000
    • Replacement Sheath, Size 6 In. x 2 In., Tan, Material Rubber

    • Category : Incontinence Supplies
  • Disposable Liners Pads, 4-1/2" x 14", Package Qua
    Disposable Liners Pads, 4-1/2" x 14", Package Qua
    • DMI
    • Item # 52JT86
    • Mfr. Model # 560-7040-0000
    • Disposable Liners Pads, Size 4-1/2 In. x 14 In., White, Material Non-Woven, Package Quantity 25

    • Category : Incontinence Supplies
  • Reusable Underpad, 10" x 9"
    Reusable Underpad, 10" x 9"
    • DMI
    • Item # 34KY47
    • Mfr. Model # 560-7052-0000
    • Reusable Underpad, Size 10 In. x 9 In., Light Blue, Material Birdseye Cotton

    • Category : Incontinence Supplies
  • Incontinence Pant, 46" to 52"
    Incontinence Pant, 46" to 52"
    • DMI
    • Item # 34KY36
    • Mfr. Model # 560-7000-1924
    • Incontinence Pant, Size 46 In. to 52 In., White, Material Plasticized Nylon

    • Category : Incontinence Supplies
  • Incontinence Pant, 38" to 44"
    Incontinence Pant, 38" to 44"
    • DMI
    • Item # 34KY35
    • Mfr. Model # 560-7000-1923
    • Incontinence Pant, Size 38 In. to 44 In., White, Material Plasticized Nylon

    • Category : Incontinence Supplies
  • Male Suspensory Urinal, 12-3/16" x 6"
    Male Suspensory Urinal, 12-3/16" x 6"
    • DMI
    • Item # 34KY22
    • Mfr. Model # 541-7752-0000
    • Male Suspensory Urinal, Size 12-3/16 In. x 6 In., Clear, Material Plastic/Rubber

    • Category : Incontinence Supplies
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More