Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

AIR WICK Cleaning and Janitorial

23 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Brand
Price
Shop By
Ratings

Viewing as

List
  • Fresh Waters Oil Based Air Freshener Refill, 0.67 oz., Airwick®, 2PK

    Brand
    AIR WICK
    Item #
    20L014
    Mfr. Model #
    62338-79717
    Fresh Waters Oil Based Air Freshener Refill, 0.67 oz.,
    Web Price $12.30 / pkg. of 2
  • Lavender/Chamomile Oil Based Air Freshener Refill, 0.67 oz., Airwick®, 2PK

    Brand
    AIR WICK
    Item #
    20L012
    Mfr. Model #
    62338-78473
    Lavender/Chamomile Oil Based Air Freshener Refill, 0.67 oz.
    Web Price $11.95 / pkg. of 2
  • Fresh Waters Air Freshener, 8 oz., 12PK

    Brand
    AIR WICK
    Item #
    20L008
    Mfr. Model #
    62338-77002
    Fresh Waters Air Freshener, 8 oz., 12PK
    Web Price $21.90 / pkg. of 12
  • Fresh Waters Metered Air Freshener Refill, 6.1 oz., Freshmatic®, 6PK

    Brand
    AIR WICK
    Item #
    20L013
    Mfr. Model #
    62338-82093
    Fresh Waters Metered Air Freshener Refill, 6.1 oz., Freshma
    Web Price $43.30 / pkg. of 6
  • Oil Based Air Freshener Dispenser, AC, Not Rated, White

    Brand
    AIR WICK
    Item #
    20L011
    Mfr. Model #
    62338-78046
    Oil Based Air Freshener Dispenser, AC, Not Rated, White
    Web Price $12.60 / pkg. of 6
  • Summer Delight Aerosol Air Freshener Refill, 6.1 oz., Freshmatic®, 6PK

    Brand
    AIR WICK
    Item #
    45CC95
    Mfr. Model #
    62338-91101
    Summer Delight Aerosol Air Freshener Refill, 6.1 oz., Fresh
    Web Price $58.75 / pkg. of 6
  • Solid Based Air Freshener Dispenser, No Power Source Required, Not Rated, Black

    Brand
    AIR WICK
    Item #
    45CC93
    Mfr. Model #
    62338-92944
    Solid Based Air Freshener Dispenser, No Power Source Requir
    Web Price $64.25 / pkg. of 4
  • Paradise Retreat Oil Based Air Freshener Refill, 1.3 oz., Airwick®, 6PK

    Brand
    AIR WICK
    Item #
    45CC85
    Mfr. Model #
    62338-91110
    Paradise Retreat Oil Based Air Freshener Refill, 1.3 oz.,&#
    Web Price $64.25 / pkg. of 6
  • Lavender/Chamomile Air Freshener, 8 oz., 12PK

    Brand
    AIR WICK
    Item #
    20L006
    Mfr. Model #
    62338-05762
    Lavender/Chamomile Air Freshener, 8 oz., 12PK
    Web Price $21.70 / pkg. of 12
  • Lavender/Chamomile Metered Air Freshener Refill, 6.1 oz., Freshmatic®, 6PK

    Brand
    AIR WICK
    Item #
    20L010
    Mfr. Model #
    62338-77961
    Lavender/Chamomile Metered Air Freshener Refill, 6.1 oz., F
    Web Price $53.75 / pkg. of 6
  • Spray Air Freshener Dispenser, No Power Source Required, Not Rated, White

    Brand
    AIR WICK
    Item #
    48TF31
    Mfr. Model #
    93554
    Spray Air Freshener Dispenser, No Power Source Required, No
    Web Price $106.00 / pkg. of 4
  • Summer Delight Oil Based Air Freshener Refill, 0.67 oz., Airwick®, 6PK

    Brand
    AIR WICK
    Item #
    489J04
    Mfr. Model #
    62338-91112
    Summer Delight Oil Based Air Freshener Refill, 0.67 oz.,&#x
    Web Price $61.75 / pkg. of 6
  • Tropical Flowers Aerosol Air Freshener Refill, 6.2 oz., Freshmatic®, 6PK

    Brand
    AIR WICK
    Item #
    416L51
    Mfr. Model #
    97053
    Tropical Flowers Aerosol Air Freshener Refill, 6.2 oz., Fre
    Web Price $64.25 / pkg. of 6
  • Ocean Breeze Aerosol Air Freshener Refill, 6.2 oz., Freshmatic®, 6PK

    Brand
    AIR WICK
    Item #
    416L52
    Mfr. Model #
    98000
    Ocean Breeze Aerosol Air Freshener Refill, 6.2 oz., Freshma
    Web Price $51.50 / pkg. of 6
  • Oil Based Air Freshener Dispenser Kit, Battery Operated, Blue

    Brand
    AIR WICK
    Item #
    453H69
    Mfr. Model #
    98577
    Oil Based Air Freshener Dispenser Kit, Battery Operated, Bl
    Web Price $119.64 / pkg. of 4
  • Lavender/Almond Blossom Oil Based Air Freshener Refill, 20mL, Essential Mist , 6PK

    Brand
    AIR WICK
    Item #
    453H64
    Mfr. Model #
    98552
    Lavender/Almond Blossom Oil Based Air Freshener Refill, 20m
    Web Price $62.00 / pkg. of 6
  • Tropical Flowers Aerosol Air Freshener Refill, 6.2 oz., Freshmatic®, 4PK

    Brand
    AIR WICK
    Item #
    416L50
    Mfr. Model #
    97290
    Tropical Flowers Aerosol Air Freshener Refill, 6.2 oz., Fre
    Web Price $70.50 / pkg. of 4
  • Clean Breeze Deodorizer, 1 gal., 4PK

    Brand
    AIR WICK
    Item #
    20L007
    Mfr. Model #
    RAC06732
    Clean Breeze Deodorizer, 1 gal., 4PK
    Web Price $171.00 / pkg. of 4
  • Oil Based Air Freshener Dispenser Kit, Battery Operated, Purple

    Brand
    AIR WICK
    Item #
    453H68
    Mfr. Model #
    98576
    Oil Based Air Freshener Dispenser Kit, Battery Operated, Pu
    Web Price $119.64 / pkg. of 4
  • Cinnamon/Crisp Apple Oil Based Air Freshener Refill, 20mL, Essential Mist , 6PK

    Brand
    AIR WICK
    Item #
    453H65
    Mfr. Model #
    98553
    Cinnamon/Crisp Apple Oil Based Air Freshener Refill, 20mL,&
    Web Price $62.00 / pkg. of 6
  • Peony/Jasmine Oil Based Air Freshener Refill, 20mL, Essential Mist , 6PK

    Brand
    AIR WICK
    Item #
    453H67
    Mfr. Model #
    98555
    Peony/Jasmine Oil Based Air Freshener Refill, 20mL, Essenti
    Web Price $62.00 / pkg. of 6
  • Fresh Water Breeze Oil Based Air Freshener Refill, 20mL, Essential Mist , 6PK

    Brand
    AIR WICK
    Item #
    453H66
    Mfr. Model #
    98554
    Fresh Water Breeze Oil Based Air Freshener Refill, 20mL,&#x
    Web Price $62.00 / pkg. of 6
  • Mandarin Orange Oil Based Air Freshener Refill, 20mL, Essential Mist , 6PK

    Brand
    AIR WICK
    Item #
    453H63
    Mfr. Model #
    98551
    Mandarin Orange Oil Based Air Freshener Refill, 20mL, Essen
    Web Price $62.00 / pkg. of 6
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More