Skip Content

CARRAND Cleaning and Janitorial

15 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Medium Duty Microfiber Cloth, Green, Red, Yellow, Gray, 12" x 16", 12 PK

    Brand
    CARRAND
    Item #
    39R425
    Mfr. Model #
    45067
    Medium Duty Microfiber Cloth, Green, Red, Yellow, Gray, 12&
    Web Price $18.99 / pkg. of 12
  • Black Threaded Steel Handle, Length 60"

    Brand
    CARRAND
    Item #
    48WX15
    Mfr. Model #
    93069
    Black Threaded Steel Handle, Length 60"
    Web Price $9.10 / each
  • Medium Duty Microfiber Cloth, Blue, Gray, 12" x 16", 2 PK

    Brand
    CARRAND
    Item #
    39R423
    Mfr. Model #
    40064
    Medium Duty Microfiber Cloth, Blue, Gray, 12" x 16&quo
    Web Price $3.99 / pkg. of 2
  • Microfiber String, Screw On, Blue, 48" Handle Length

    Brand
    CARRAND
    Item #
    39R398
    Mfr. Model #
    93210
    Microfiber String, Screw On, Blue, 48" Handle Length
    Web Price $15.00 / each
  • Long Chenille Microfiber Mitt, 7 x 10 In.

    Brand
    CARRAND
    Item #
    39R416
    Mfr. Model #
    40309
    Long Chenille Microfiber Mitt,7 x 10 In.
    Clearance Price $7.70 / each

    Web Price $8.55

  • Medium Duty Microfiber Cloth, Gray, Blue, Yellow, 12" x 16", 3 PK

    Brand
    CARRAND
    Item #
    39R422
    Mfr. Model #
    40061
    Medium Duty Microfiber Cloth, Gray, Blue, Yellow, 12"
    Web Price $7.99 / pkg. of 3
  • Brown Threaded Wood Handle, Length 72"

    Brand
    CARRAND
    Item #
    48WX16
    Mfr. Model #
    93502
    Brown Threaded Wood Handle, Length 72"
    Web Price $15.80 / each
  • Yellow Threaded Fiberglass Handle, Length 72"

    Brand
    CARRAND
    Item #
    48WX14
    Mfr. Model #
    92510
    Yellow Threaded Fiberglass Handle, Length 72"
    Web Price $20.70 / each
  • Heavy Duty Microfiber Cloth, Yellow, Gray, 16" x 18", 1 EA

    Brand
    CARRAND
    Item #
    39R424
    Mfr. Model #
    45606AS
    Heavy Duty Microfiber Cloth, Yellow, Gray, 16" x 18&qu
    Web Price $9.99 / each
  • Light Duty Diaper Cloth, White, 11" x 17", 3 PK

    Brand
    CARRAND
    Item #
    39R420
    Mfr. Model #
    40065
    Light Duty Diaper Cloth, White, 11" x 17", 3
    Web Price $3.29 / pkg. of 3
  • Fiberglass Acme Thread Telescoping Pole, 6 to 12 ft.

    Brand
    CARRAND
    Item #
    48WX13
    Mfr. Model #
    92509
    Fiberglass Acme Thread Telescoping Pole, 6 to 12 ft.
    Web Price $47.50 / each
  • Fiberglass Acme Thread Telescoping Pole, 4 to 8 ft.

    Brand
    CARRAND
    Item #
    48WX12
    Mfr. Model #
    92508
    Fiberglass Acme Thread Telescoping Pole, 4 to 8 ft.
    Web Price $38.60 / each
  • 6" Microfiber Interior Shine Duster, 1 EA

    Brand
    CARRAND
    Item #
    39R395
    Mfr. Model #
    97372AS
    6" Microfiber Interior Shine Duster, 1 EA
    Web Price $6.50 / each
  • 9" x 2" Foam Sponge, Gray, 1EA

    Brand
    CARRAND
    Item #
    39R419
    Mfr. Model #
    45604As
    9" x 2" Foam Sponge, Gray, 1EA
    Web Price $9.05 / each
  • Medium Duty Microfiber Cloth, Yellow, 22" x 36", 1 EA

    Brand
    CARRAND
    Item #
    39R426
    Mfr. Model #
    40059AS
    Medium Duty Microfiber Cloth, Yellow, 22" x 36",
    Web Price $11.99 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More