Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

BRIGHT AIR Cleaning and Janitorial

14 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Fragrance
Recommended Dilution
Net Weight
Item
Brand
Price
Shop By

Viewing as

List
  • Cool and Clean Deodorizer, 14 oz., 6PK

    Brand
    BRIGHT AIR
    Item #
    20AN15
    Mfr. Model #
    BRI 900090
    Cool and Clean Deodorizer, 14 oz., 6PK
    Web Price $53.75 / pkg. of 6
  • Fresh Petals and Peach Air Freshener, 2.5 oz., 6PK

    Brand
    BRIGHT AIR
    Item #
    20AN20
    Mfr. Model #
    BRI 900134
    Fresh Petals and Peach Air Freshener, 2.5 oz., 6PK
    Web Price $50.00 / pkg. of 6
  • Macintosh Apple and Cinnamon Air Freshener, 2.5 oz., 6PK

    Brand
    BRIGHT AIR
    Item #
    20AN21
    Mfr. Model #
    BRI 900022
    Macintosh Apple and Cinnamon Air Freshener, 2.5 oz., 6PK
    Web Price $51.75 / pkg. of 6
  • Calm Waters and Spa Air Freshener, 2.5 oz., 6PK

    Brand
    BRIGHT AIR
    Item #
    20AN22
    Mfr. Model #
    BRI 900115
    Calm Waters and Spa Air Freshener, 2.5 oz., 6PK
    Web Price $51.75 / pkg. of 6
  • Hawaiian Blossoms and Papaya Air Freshener, 0.67 oz., 8PK

    Brand
    BRIGHT AIR
    Item #
    49RM11
    Mfr. Model #
    900254
    Hawaiian Blossoms and Papaya Air Freshener, 0.67 oz., 8PK
    Web Price $56.25 / pkg. of 8
  • Mandarin Orange and Fresh Lemon Deodorizer, 14 oz., 6PK

    Brand
    BRIGHT AIR
    Item #
    20AN14
    Mfr. Model #
    BRI 900013
    Mandarin Orange and Fresh Lemon Deodorizer, 14 oz., 6PK
    Web Price $52.25 / pkg. of 6
  • Lavender and Fresh Linen Deodorizer, 14 oz., 6PK

    Brand
    BRIGHT AIR
    Item #
    20AN18
    Mfr. Model #
    BRI 900014
    Lavender and Fresh Linen Deodorizer, 14 oz., 6PK
    Web Price $51.75 / pkg. of 6
  • White Peach and Citrus Deodorizer, 14 oz., 6PK

    Brand
    BRIGHT AIR
    Item #
    20AN17
    Mfr. Model #
    BRI 900133
    White Peach and Citrus Deodorizer, 14 oz., 6PK
    Web Price $51.75 / pkg. of 6
  • Hawaiian Blossoms and Papaya Air Freshener, 2.5 oz., 6PK

    Brand
    BRIGHT AIR
    Item #
    20AN19
    Mfr. Model #
    BRI 900021
    Hawaiian Blossoms and Papaya Air Freshener, 2.5 oz., 6PK
    Web Price $51.75 / pkg. of 6
  • Island Nectar and Pineapple Deodorizer, 14 oz., 6PK

    Brand
    BRIGHT AIR
    Item #
    20AN16
    Mfr. Model #
    BRI 900114
    Island Nectar and Pineapple Deodorizer, 14 oz., 6PK
    Web Price $51.75 / pkg. of 6
  • Island Nectar and Pineapple Scent Gems, 1EA

    Brand
    BRIGHT AIR
    Item #
    38LU83
    Mfr. Model #
    900229
    Island Nectar and Pineapple Scent Gems, 1EA
    Web Price $10.80 / each
  • Cool and Clean Scent Gems, 1EA

    Brand
    BRIGHT AIR
    Item #
    38LU82
    Mfr. Model #
    900228
    Cool and Clean Scent Gems, 1EA
    Web Price $9.55 / each
  • Hawaiian Blossoms and Papaya Air Freshener Refill, 0.67 oz., 1EA

    Brand
    BRIGHT AIR
    Item #
    49RM12
    Mfr. Model #
    BRI900256
    Hawaiian Blossoms and Papaya Air Freshener Refill, 0.67 oz.
    Web Price $8.70 / each
  • Macintosh Apple and Cinnamon Air Freshener Refill, 0.67 oz., 2PK

    Brand
    BRIGHT AIR
    Item #
    49RM13
    Mfr. Model #
    900255EA
    Macintosh Apple and Cinnamon Air Freshener Refill, 0.67 oz.
    Web Price $8.70 / pkg. of 2
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More