Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

OPS Cleaning and Janitorial

16 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • Unscented Foam Hand Soap, 1000mL Cartridge, OPS Vandal Proof, 2 PK

    Brand
    OPS
    Item #
    36TY78
    Mfr. Model #
    1405-02G
    Unscented Foam Hand Soap, 1000mL Cartridge, OPS Vandal Proo
    Web Price $92.31 / pkg. of 2
  • Foam Body Wash, Shampoo, Shave Cream, Floral, 1000mL Cartridge, 2 PK

    Brand
    OPS
    Item #
    36TY80
    Mfr. Model #
    1405-04G
    Foam Body Wash, Shampoo, Shave Cream, Floral, 1000mL Cartri
    Web Price $95.03 / pkg. of 2
  • 1000mL Hand Sanitizer Cartridge, 1-Touch, 2 PK

    Brand
    OPS
    Item #
    36TY79
    Mfr. Model #
    1405-03G
    1000mL Hand Sanitizer Cartridge, 1-Touch, 2 PK
    Web Price $77.00 / pkg. of 2
  • 1-Ply Multifold Paper Towel Sheets, 9'' x 4'', White, 32PK

    Brand
    OPS
    Item #
    38TL03
    Mfr. Model #
    1260-01G
    1-Ply Multifold Paper Towel Sheets, 9'' x 4''
    Web Price $113.50 / pkg. of 32
  • OPS Vandal Proof 1000mL Manual Foam Soap Dispenser, Wall-Mount, Stainless Steel

    Brand
    OPS
    Item #
    45DK71
    Mfr. Model #
    1015-01G
    OPS Vandal Proof 1000mL Manual Foam Soap Dispenser, Wall-Mo
    Web Price $82.00 / each
  • OPS Vandal Proof 1000mL Manual Foam Soap Dispenser, Wall-Mount, White

    Brand
    OPS
    Item #
    36TY77
    Mfr. Model #
    1000-04G
    OPS Vandal Proof 1000mL Manual Foam Soap Dispenser, Wall-Mo
    Web Price $5.00 / each
  • Proprietary Multifold Manual Paper Towel Dispenser, Stainless Steel

    Brand
    OPS
    Item #
    38TL02
    Mfr. Model #
    1250-01G
    Proprietary Multifold Manual Paper Towel Dispenser, Stainless St
    Web Price $74.30 / each
  • Unscented Foam Hand Soap, 1000mL Cartridge, OPS Vandal Proof, 2 PK

    Brand
    OPS
    Item #
    36TY81
    Mfr. Model #
    1405-05G
    Unscented Foam Hand Soap, 1000mL Cartridge, OPS Vandal Proo
    Web Price $81.00 / pkg. of 2
  • Kitchen and Oven Degreaser, 1890mL Jug, Floral Liquid, 1:12, 1 EA

    Brand
    OPS
    Item #
    36TY85
    Mfr. Model #
    4003-01G
    Kitchen and Oven Degreaser, 1890mL Jug, Floral Liquid, 1&#x
    Web Price $99.00 / each
  • Disinfectant and Sanitizer, 64 oz. Jug, Unscented Liquid, Concentrated, 1 EA

    Brand
    OPS
    Item #
    36TY84
    Mfr. Model #
    4000-01G
    Disinfectant and Sanitizer, 64 oz. Jug, Unscented Liquid, C
    Web Price $77.75 / each
  • Degreaser, 1890mL Jug, Floral Liquid, Concentrated, 1 EA

    Brand
    OPS
    Item #
    36TY82
    Mfr. Model #
    4001-01G
    Degreaser, 1890mL Jug, Floral Liquid, Concentrated, 1 EA
    Web Price $89.25 / each
  • Chemical Concentrate Dispenser, Number of Chemicals Dispensed: 1, Fills Bottles, Buckets, Sinks

    Brand
    OPS
    Item #
    36TY86
    Mfr. Model #
    1301-01G
    Chemical Concentrate Dispenser, Number of Chemicals Dispensed:&#
    Web Price $272.00 / each
  • Chemical Concentrate Dispenser, Number of Chemicals Dispensed: 2, Fills Bottles, Buckets, Sinks

    Brand
    OPS
    Item #
    53PL41
    Mfr. Model #
    1004-02
    Chemical Concentrate Dispenser, Number of Chemicals Dispensed:&#
    Web Price $410.50 / each
  • Chemical Concentrate Dispenser, Number of Chemicals Dispensed: 1, Fills Bottles, Buckets, Sinks

    Brand
    OPS
    Item #
    36TY87
    Mfr. Model #
    1302-01G
    Chemical Concentrate Dispenser, Number of Chemicals Dispensed:&#
    Web Price $314.50 / each
  • Chemical Concentrate Dispenser, Number of Chemicals Dispensed: 2, Fills Bottles, Buckets, Sinks

    Brand
    OPS
    Item #
    53PL40
    Mfr. Model #
    1004-01
    Chemical Concentrate Dispenser, Number of Chemicals Dispensed:&#
    Web Price $445.50 / each
  • Pots and Pans Cleaner, Hand Wash, 1890mL Jug, Floral Liquid, 1:1920, 1 EA

    Brand
    OPS
    Item #
    36TY83
    Mfr. Model #
    4002-01G
    Pots and Pans Cleaner, Hand Wash, 1890mL Jug, Floral L
    Web Price $75.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More