Skip Content

Clean Room Wipes

32 results found that include 100 products

Shop at Grainger for a selection of clean room wipes including dry, pre-wetted, and sterile wipers. They can be used to help remove contamination from controlled environments and production processes. There are also clean room wipes suitable for wiping with cleaning products. Find clean wipes made from a number of materials suitable to the needs of today’s critical environments.Close

Filter Results By

Branch Availability
Item
Container Type
Wipes per Container
Sheet Size
Material
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Clean Room Wipes, 100% Rayon, Hydroentangled
Clean Room Wipes, 100% Polyester Knit
Clean Room Wipes, 9" x 9", 300 Wipes per Con
Clean Room Wipes, 9" x 9", 300 Wipes per Con
  • TM

    Grainger Choice

  • TOUGH GUY
  • Item # 32XE74
  • Mfr. Model # 32XE74
  • Clean Room Wipes, Container Type Pack, Wipes per Container 300, Sheet Size 9 In. x 9 In., Application...More

Clean Room Wipe, 55% Cellulose/45% Polyester
Cleanroom Prewet Wipe, 9 x 11", 50 Wipes per Cont
Cleanroom Prewet Wipe, 9 x 11", 50 Wipes per Cont
Clean Room Wipes, 55% Cellulose/45% Polyester
Cleanroom Sterile Wipe, 12" x 12", 20 Wipes per&#
Cleanroom Sterile Wipe, 12" x 12", 20 Wipes per&#
Cleanroom Wiper, 9" x 9", 300 Wipes per Container
Cleanroom Wiper, 9" x 9", 300 Wipes per Container
Cleanroom Wipe, 12 x 12", 100 Wipes per Container,
Cleanroom Wipe, 12 x 12", 100 Wipes per Container,
Cleanroom Wipe, 9 x 9", 200 Wipes per Container,
Cleanroom Wipe, 9 x 9", 200 Wipes per Container,
Cleanroom Wipe, 24" x 36", 1000 Wipes per Contain
Cleanroom Wipe, 24" x 36", 1000 Wipes per Contain
Cleanroom Wipe, 12 x 12", 1000 Wipes per Container,&#x
Cleanroom Wipe, 12 x 12", 1000 Wipes per Container,&#x
Cleanroom Wipe, 18" x 18", 500 Wipes per Containe
Cleanroom Wipe, 18" x 18", 500 Wipes per Containe
Cleanroom Sterile Wipe, 12" x 12", 10 Wipes per&#
Cleanroom Sterile Wipe, 12" x 12", 10 Wipes per&#
Cleanroom Sterile Wipe, 9" x 9", 30 Wipes per
Cleanroom Sterile Wipe, 9" x 9", 30 Wipes per
Cleanroom Wipe, 9 x 9", 150 Wipes per Container,
Cleanroom Wipe, 9 x 9", 150 Wipes per Container,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More