Skip Content

CLEAN CHECK

4 results found that include 4 products

Filter Results By

Pipe Size
Body Material
Stem Material

Viewing as

List
  • 4" PVC Backwater Valve, 75 psi, 125°F
    4" PVC Backwater Valve, 75 psi, 125°F
    • CLEAN CHECK
    • Item # 442Y51
    • Mfr. Model # 97034
    • Backwater Valve, Connection Type Slip, Pipe Size 4 In., Body Material PVC, Inlet to Outlet Length 9-5/8 In.,...More

  • 3" ABS Backwater Valve, 75 psi, 125°F
    3" ABS Backwater Valve, 75 psi, 125°F
    • CLEAN CHECK
    • Item # 442Y52
    • Mfr. Model # 97013
    • Backwater Valve, Connection Type Slip, Pipe Size 3 In., Body Material ABS, Inlet to Outlet Length 9-5/8 In.,...More

  • 4" ABS Backwater Valve, 75 psi, 125°F
    4" ABS Backwater Valve, 75 psi, 125°F
    • CLEAN CHECK
    • Item # 442Y53
    • Mfr. Model # 97014
    • Backwater Valve, Connection Type Slip, Pipe Size 4 In., Body Material ABS, Inlet to Outlet Length 9-5/8 In.,...More

  • 3" PVC Backwater Valve, 75 psi, 125°F
    3" PVC Backwater Valve, 75 psi, 125°F
    • CLEAN CHECK
    • Item # 442Y50
    • Mfr. Model # 97033
    • Backwater Valve, Connection Type Slip, Pipe Size 3 In., Body Material PVC, Inlet to Outlet Length 9-5/8 In.,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More