Skip Content

Classroom Desks

22 results found that include 22 products

Classroom desks from Grainger include both student desk and teachers desk options. Student desks offer a choice of colors and feature adjustable legs. Double desks, lift-lid desks with tops that lift, and combo desks with attached chairs are also available. Teacher desks offer your choice of maple, medium oak and grey nebula tops with black frames in two sizes. Grainger is the place to shop for classroom desks and other school furniture. Shop today!Close

Filter Results By

Viewing as

List
  • Mobile Student Desk,Smoked Sapelle
    Mobile Student Desk,Smoked Sapelle
    • BALT
    • Item # 49RP20
    • Mfr. Model # 91105
    • Mobile Student Desk, Series Up-Rite, Work Surface Color Smoked Sapelle, Frame Finish Silver Mist, Overall...More

  • Office Desk,60 x 29-1/2 x 30 In,Black
    Office Desk,60 x 29-1/2 x 30 In,Black
    • SANDUSKY
    • Item # 49J348
    • Mfr. Model # DQ6030BGN
    • Desk, Straight Edge, 600 Series, Overall Width 60 In., Overall Height 29-1/2 In., Overall Depth 30 In.,...More

  • Office Desk,48 x 29-1/2 x 30 In,Black
    Office Desk,48 x 29-1/2 x 30 In,Black
    • SANDUSKY
    • Item # 49J344
    • Mfr. Model # SQ4830BGN
    • Desk, Straight Edge, 600 Series, Overall Width 48 In., Overall Height 29-1/2 In., Overall Depth 30 In.,...More

  • Teachers Desk,EDPD Series,Steel Frame
    Teachers Desk,EDPD Series,Steel Frame
    • OKLAHOMA SOUND
    • Item # 49CV67
    • Mfr. Model # EDPD
    • Teachers Desk, Series EDPD, Chair Color Silver, Work Surface Color Speckled Gray, Frame Finish Silver Mist,...More

  • Student Desk,Steel Frame,Oak Color
    Student Desk,Steel Frame,Oak Color
    • FLASH
    • Item # 420G43
    • Mfr. Model # FD-DESK-GG
    • Student Desk, Series n/a, Chair Color Black, Work Surface Color Oak, Frame Finish Black Powder Coated,...More

  • Tablet Arm Task Chair,26-1/2" W,PR
    Tablet Arm Task Chair,26-1/2" W,PR
    • BALT
    • Item # 49UF59
    • Mfr. Model # 66625
    • Tablet Arm Task Chair, Series Nester, Chair Color Black, Work Surface Color Gray Nebula/Black, Frame Finish...More

  • Tablet Arm Task Chair,21-1/2" W,PK4
    Tablet Arm Task Chair,21-1/2" W,PK4
    • BALT
    • Item # 49UF52
    • Mfr. Model # 34745
    • Tablet Arm Task Chair, Series Circulation, Chair Color Black, Work Surface Color Gray Nebula/Black, Frame...More

  • Student Desk,26" to 43" H,Fusion Maple
    Student Desk,26" to 43" H,Fusion Maple
    • BALT
    • Item # 49RP75
    • Mfr. Model # 90532-7909-BK
    • Student Desk, Up-Rite Series, Overall Width 26-39/64 In., Overall Depth 20 In., Assembly Required, Green...More

  • Teachers Desk,36-1/4" D x 60" W,Cherry
    Teachers Desk,36-1/4" D x 60" W,Cherry
    • BALT
    • Item # 49RP18
    • Mfr. Model # 90590
    • Teachers Desk, Series Instructor, Work Surface Color Cherry, Frame Finish Black Powder Coated, Overall Width...More

  • Student Desk,26" to 43" H,Amber Cherry
    Student Desk,26" to 43" H,Amber Cherry
    • BALT
    • Item # 49RP76
    • Mfr. Model # 90532-7919-BK
    • Student Desk, Up-Rite Series, Overall Width 26-39/64 In., Overall Depth 20 In., Assembly Required, Green...More

  • Teachers Desk,24-1/2" D x 49" H,Cherry
    Teachers Desk,24-1/2" D x 49" H,Cherry
    • BALT
    • Item # 49RN77
    • Mfr. Model # 27692
    • Teachers Desk, Series Trend, Work Surface Color Cherry, Frame Finish Powder Coated, Overall Width 60 In.,...More

  • Student Desk,26" to 43" H,Gray Nebula
    Student Desk,26" to 43" H,Gray Nebula
    • BALT
    • Item # 49RP74
    • Mfr. Model # 90532-4622-BK
    • Student Desk, Up-Rite Series, Overall Width 26-39/64 In., Overall Depth 20 In., Assembly Required, Green...More

  • Teachers Desk,36-1/4" D x 29" H,Oak
    Teachers Desk,36-1/4" D x 29" H,Oak
    • BALT
    • Item # 49RP22
    • Mfr. Model # 91112
    • Teachers Desk, Series Instructor, Work Surface Color Oak, Frame Finish Platinum Powder Coated, Overall Width...More

  • Student Desk,22" to 29" H,Gray Nebula
    Student Desk,22" to 29" H,Gray Nebula
    • BALT
    • Item # 49RP17
    • Mfr. Model # 90581
    • Student Desk, Series Economy Shapes, Work Surface Color Gray Nebula, Frame Finish Powder Coated, Overall...More

  • Teachers Desk,36-1/4" D x 60" W,Oak
    Teachers Desk,36-1/4" D x 60" W,Oak
    • BALT
    • Item # 49RP19
    • Mfr. Model # 90591
    • Teachers Desk, Series Instructor, Work Surface Color Oak, Frame Finish Black Powder Coated, Overall Width 60...More

  • Teachers Desk,36-1/4" D x 29" H,Cherry
    Teachers Desk,36-1/4" D x 29" H,Cherry
    • BALT
    • Item # 49RP21
    • Mfr. Model # 91111
    • Teachers Desk, Series Instructor, Work Surface Color Cherry, Frame Finish Platinum Powder Coated, Overall...More

  • Office Desk,48 x 29-1/2 x 30 In,Black
    Office Desk,48 x 29-1/2 x 30 In,Black
    • SANDUSKY
    • Item # 49J342
    • Mfr. Model # SQ4830BM
    • Desk, Straight Edge, 600 Series, Overall Width 48 In., Overall Height 29-1/2 In., Overall Depth 30 In.,...More

  • Office Desk,48 x 29-1/2 x 30 In,Putty
    Office Desk,48 x 29-1/2 x 30 In,Putty
    • SANDUSKY
    • Item # 49J343
    • Mfr. Model # SQ4830PO
    • Desk, Straight Edge, 600 Series, Overall Width 48 In., Overall Height 29-1/2 In., Overall Depth 30 In.,...More

  • Office Desk,48 x 29-1/2 x 30 In,Black
    Office Desk,48 x 29-1/2 x 30 In,Black
    • SANDUSKY
    • Item # 49J341
    • Mfr. Model # SQ4830BO
    • Desk, Straight Edge, 600 Series, Overall Width 48 In., Overall Height 29-1/2 In., Overall Depth 30 In.,...More

  • Office Desk,60 x 29-1/2 x 30 In,Black
    Office Desk,60 x 29-1/2 x 30 In,Black
    • SANDUSKY
    • Item # 49J347
    • Mfr. Model # DQ6030BM
    • Desk, Straight Edge, 600 Series, Overall Width 60 In., Overall Height 29-1/2 In., Overall Depth 30 In.,...More

  • Office Desk,60 x 29-1/2 x 30 In,Black
    Office Desk,60 x 29-1/2 x 30 In,Black
    • SANDUSKY
    • Item # 49J346
    • Mfr. Model # SQ6030BGN
    • Desk, Straight Edge, 600 Series, Overall Width 60 In., Overall Height 29-1/2 In., Overall Depth 30 In.,...More

  • Office Desk,60 x 29-1/2 x 30 In,Black
    Office Desk,60 x 29-1/2 x 30 In,Black
    • SANDUSKY
    • Item # 49J345
    • Mfr. Model # SQ6030BM
    • Desk, Straight Edge, 600 Series, Overall Width 60 In., Overall Height 29-1/2 In., Overall Depth 30 In.,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More