Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

CLASSIC

14 products found

Filter Results By

Viewing as

List
  • Conventional Hydronic Baseboard Heater, Architectural, Floor, Length 24-3/4", Height 9-1/8"

    Brand
    CLASSIC
    Item #
    4NHY4
    Mfr. Model #
    CLCU75-2
    Conventional Hydronic Baseboard Heater, Architectural, Floor, Length&
    Web Price $51.00 / each
  • Right Hand Hinged End Cap, 4 In. W

    Brand
    CLASSIC
    Item #
    4NHX2
    Mfr. Model #
    CL-REC
    Right Hand Hinged End Cap, 4 In. W
    Web Price $14.15 / each
  • Wall Trim, 4 In. W, 2-1/2 In. D

    Brand
    CLASSIC
    Item #
    4NHX6
    Mfr. Model #
    CL-WJ
    Wall Trim, 4 In. W, 2-1/2 In. D
    Web Price $9.70 / each
  • Conventional Hydronic Baseboard Heater, Architectural, Floor, Length 96-3/4", Height 9-1/8"

    Brand
    CLASSIC
    Item #
    4NHX7
    Mfr. Model #
    CLCU75-8
    Conventional Hydronic Baseboard Heater, Architectural, Floor, Length&
    Web Price $218.50 / each
  • Conventional Hydronic Baseboard Heater, Architectural, Floor (End Caps Not Included), Length 36-3/4"

    Brand
    CLASSIC
    Item #
    4NHY3
    Mfr. Model #
    CLCU75-3
    Conventional Hydronic Baseboard Heater, Architectural, Floor (En
    Web Price $81.75 / each
  • Conventional Hydronic Baseboard Heater, Architectural, Floor, Length 48-3/4", Height 9-1/8"

    Brand
    CLASSIC
    Item #
    4NHY2
    Mfr. Model #
    CLCU75-4
    Conventional Hydronic Baseboard Heater, Architectural, Floor, Length&
    Web Price $112.00 / each
  • Conventional Hydronic Baseboard Heater, Architectural, Floor, Length 60-3/4", Height 9-1/8"

    Brand
    CLASSIC
    Item #
    4NHY1
    Mfr. Model #
    CLCU75-5
    Conventional Hydronic Baseboard Heater, Architectural, Floor, Length&
    Web Price $140.00 / each
  • Left Hand Hinged End Cap, 4 In. W

    Brand
    CLASSIC
    Item #
    4NHX3
    Mfr. Model #
    CL-LEC
    Left Hand Hinged End Cap, 4 In. W
    Web Price $15.40 / each
  • Left Hand Solid End Cap, 3 In. W

    Brand
    CLASSIC
    Item #
    4NHX1
    Mfr. Model #
    CL-3LEC
    Left Hand Solid End Cap, 3 In. W
    Web Price $10.40 / each
  • Right Hand Solid End Cap, 3 In. W

    Brand
    CLASSIC
    Item #
    4NHW9
    Mfr. Model #
    CL-3REC
    Right Hand Solid End Cap, 3 In. W
    Web Price $10.05 / each
  • Inside Corner, 5 In. W, 6 In. D

    Brand
    CLASSIC
    Item #
    4NHX4
    Mfr. Model #
    CL-IC
    Inside Corner, 5 In. W, 6 In. D
    Web Price $10.30 / each
  • Conventional Hydronic Baseboard Heater, Architectural, Floor, Length 72-3/4", Height 9-1/8"

    Brand
    CLASSIC
    Item #
    4NHX9
    Mfr. Model #
    CLCU75-6
    Conventional Hydronic Baseboard Heater, Architectural, Floor, Length&
    Web Price $168.00 / each
  • Conventional Hydronic Baseboard Heater, Architectural, Floor, Length 84-3/4", Height 9-1/8"

    Brand
    CLASSIC
    Item #
    4NHX8
    Mfr. Model #
    CLCU75-7
    Conventional Hydronic Baseboard Heater, Architectural, Floor, Length&
    Web Price $191.00 / each
  • Outside Corner, 5 In. W, 7 In. D

    Brand
    CLASSIC
    Item #
    4NHX5
    Mfr. Model #
    CL-OC
    Outside Corner, 5 In. W, 7 In. D
    Web Price $20.05 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More