Skip Content

CLASSIC PLASTICS CORP

8 products found

Filter Results By

Viewing as

List
  • Body Bag, 90" L x 40" W, Polyethelene, PK12

    Brand
    CLASSIC PLASTICS CORP
    Item #
    49ZC72
    Mfr. Model #
    PESCRIMWB
    Body Bag,90" L x 40" W,Polyethelene,PK12
    Web Price $259.50 / pkg. of 12
  • Body Bag, 2" H x 90" L, Black, Vinyl, PK8

    Brand
    CLASSIC PLASTICS CORP
    Item #
    49ZC74
    Mfr. Model #
    HDBB
    Body Bag,2" H x 90" L,Black,Vinyl,PK8
    Web Price $373.50 / pkg. of 8
  • Body Bag, 90" L x 36" W, White, Vinyl, PK18

    Brand
    CLASSIC PLASTICS CORP
    Item #
    49ZC71
    Mfr. Model #
    MDBB
    Body Bag,90" L x 36" W,White,Vinyl,PK18
    Web Price $357.50 / pkg. of 18
  • Body Bag, 98" L x 54" W, White, PK2

    Brand
    CLASSIC PLASTICS CORP
    Item #
    49ZC75
    Mfr. Model #
    JUMBO
    Body Bag,98" L x 54" W,White,PK2
    Web Price $126.50 / pkg. of 2
  • Body Bag, 1" H x 96" L, White, PK20

    Brand
    CLASSIC PLASTICS CORP
    Item #
    49ZC73
    Mfr. Model #
    BBPEVA
    Body Bag,1" H x 96" L,White,PK20
    Web Price $537.00 / pkg. of 20
  • Body Bag, 1/2" H x 28" L, White, PK24

    Brand
    CLASSIC PLASTICS CORP
    Item #
    49ZC68
    Mfr. Model #
    BBINFANT
    Body Bag,1/2" H x 28" L,White,PK24
    Web Price $165.50 / pkg. of 24
  • Body Bag, 1" H x 36" W, Vinyl, PK20

    Brand
    CLASSIC PLASTICS CORP
    Item #
    49ZC70
    Mfr. Model #
    BB36X90
    Body Bag,1" H x 36" W,Vinyl,PK20
    Web Price $233.50 / pkg. of 20
  • Body Bag, 1/2" H x 49" L, Vinyl, PK10

    Brand
    CLASSIC PLASTICS CORP
    Item #
    49ZC69
    Mfr. Model #
    BBTORSO
    Body Bag,1/2" H x 49" L,Vinyl,PK10
    Web Price $99.25 / pkg. of 10
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More