Skip Content

Class 2 Transformers

5 results found that include 115 products

Filter Results By

Branch Availability
VA Rating
Input Voltage
Output Voltage
Mounting
Protective Device
Hz
Enclosure Type
Includes
Primary Connection
Secondary Connection
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Class 2 Transformers with Automatic Short Circuit Protection
Class 2 Transformers with Secondary Circuit Protection
Class 2 Transformer, 50 VA Rating, 120/208/240/277
Class 2 Transformer, 50 VA Rating, 120/208/240/277
  • FUNCTIONAL DEVICES INC / RIB
  • Class 2 Transformer, 50 VA Rating, Input Voltage 120/208/240/277/480VAC, Output Voltage 24VAC, Foot or Dual 1/2 In. NPT Hub Mounting, Protective Device Circuit Breaker, Primary Connection 8 In. Leads, Secondary Connection 8 In. Leads, 1 Phase, 50/60 Hz, Not Rated Temp. Rise, Enclosure Rating Not Rated, Enclosure Finish Bare Steel, Height 3.29 In., Width 2.53 In., Standards UL5085-2 or UL5085-3: USA and Canada, Meets ARRA 2009, Includes None

  • Item # 45DR71
  • Mfr. Model # TR50VA022US
  • Class 2 Transformer, 50 VA Rating, Input Voltage 120/208/240/277/480VAC, Output Voltage 24VAC, Foot or Dual...More

Class 2 Transformer, 50 VA Rating, 115VAC Input Voltage,&#x
Class 2 Transformer, 50 VA Rating, 115VAC Input Voltage,&#x
  • DETEX
  • Class 2 Transformer, 50 VA Rating, Input Voltage 115VAC, Output Voltage 12/24VAC, Wall Mounting, Protective Device None, Primary Connection Screw Terminals, Secondary Connection Wire Leads, 1 Phase, 50/60 Hz, Not Rated Temp. Rise, Enclosed Enclosure Type, Enclosure Rating Not Rated, Enclosure Finish Bare Steel, Height 2.25 In., Depth 2.75 In., Width 2.00 In., Standards UL Listed, ANSI/BHMA Certified

  • Item # 54PC18
  • Mfr. Model # PP-5152-2
  • Class 2 Transformer, 50 VA Rating, Input Voltage 115VAC, Output Voltage 12/24VAC, Wall Mounting, Protective...More

Class 2 Transformer, 50 VA Rating, 120VAC Input Voltage,&#x
Class 2 Transformer, 50 VA Rating, 120VAC Input Voltage,&#x
  • DETEX
  • Class 2 Transformer, 50 VA Rating, Input Voltage 120VAC, Output Voltage 12VAC, Wall Mounting, Protective Device None, Primary Connection Screw Terminals, Secondary Connection Wire Leads, 1 Phase, 50/60 Hz, Not Rated Temp. Rise, Enclosed Enclosure Type, Enclosure Rating Not Rated, Enclosure Finish Bare Steel, Height 2.25 In., Depth 2.75 In., Width 2.00 In., Standards UL Listed, ANSI/BHMA Certified

  • Item # 54PC17
  • Mfr. Model # PP-5152-3
  • Class 2 Transformer, 50 VA Rating, Input Voltage 120VAC, Output Voltage 12VAC, Wall Mounting, Protective...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More