Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Clamps

61 Results Found that Include 70 Products

Results per page:  16 | 32 | 48
Hi Viz Yellow,Standard C-Clamp Kit,2", 3-3/4", 3-5
6, 11, 18, 24",Alloy Steel, Nickel Plated Locking C-Cl
Bar Clamp Set
  • BESSEY
  • Bar Clamp Set Bar Clamp Set
  • Item # 44ZL52
  • Mfr. Model # CLSX-SET
  • Bar Clamp Set, F-Style Sliding Arm, Pad Type Standard, Swivel Type Replaceable, Bar Material Cold Drawn, Heat...More

  • Category : Bar, Pipe, and L Clamps
Sliding Arm Bar Clamp,12 Max. Jaw Opening (In.),2800&#
  • TM

    Grainger Choice

  • WESTWARD
  • C-Clamp C-Clamp
  • Multiple product options available

    Multiple product options available

  • Category : C-Clamps
12",Alloy Steel Locking Chain Clamp
  • PROTO
  • 12", Alloy Steel Locking Chain Clamp 12",Alloy Steel Locking Chain Clamp
  • Item # 10G691
  • Mfr. Model # J264XL
  • Locking Chain Clamp, Pipe Cutter, Number of Pieces 1, 12 In., Capacity 4-33/64 In., Jaw Width 1-11/64 In.,...More

  • Category : Locking Clamps
2 To 4",Stainless Steel Internal Fit-Up Clamp
Sliding Arm Bar Clamp,20 Max. Jaw Opening (In.),2800&#
Work Positioner,1 EA
  • WILTON
  • Work Positioner, 1 EA Work Positioner,1 EA
  • Item # 5ERF2
  • Mfr. Model # 343
  • Work Positioner, Junior, Dimensions 4 1/4 x 5 In, Horizontal-Moving Lock Handle, Cast Aluminum Body w/Steel...More

  • Category : Clamp Accessories
Sliding Arm Bar Clamp, Serrated Pad,16In Max. Jaw Opening&#
Lever Bar Clamp,4 Max. Jaw Opening (In.),350 lb.
Steel Cantilever Clamp,12" Max. Opening 7" Throat Dept
Bar Clamp,24 Max. Jaw Opening (In.),1550 lb. Nominal&#
Clutch Style Bar Clamp,18 Max. Jaw Opening (In.),1200&
L Clamp,16 Max. Jaw Opening (In.),4800 lb. Nominal
  • TM

    Grainger Choice

  • WESTWARD
  • L Clamp, 16 Max. Jaw Opening (In.), 4800 lb. Nominal Clamping Pressure L Clamp,16 Max. Jaw Opening (In.),4800 lb. Nominal Clamping Pressure
  • Item # 2FGN3
  • Mfr. Model # 2FGN3
  • L Clamp, Heavy Duty, Opening (In.) 16, Throat Depth (In.) 7, Load Capacity (Lb.) -, Nominal Rail Size (In.)...More

  • Category : Bar, Pipe, and L Clamps
Sliding Arm Bar Clamp,12 Max. Jaw Opening (In.),2660&#
2 to 6",Steel Pipe Clamp
Quick-Adj Steel Bar Clamp,20In Max. Jaw Opening (In.),
F Clamp,36"In Max. Jaw Opening (In.),4830 Nominal
  • TM

    Grainger Choice

  • WESTWARD
  • F Clamp, 36"In Max. Jaw Opening (In.), 4830 Nominal Clamping Pressure F Clamp,36"In Max. Jaw Opening (In.),4830 Nominal Clamping Pressure
  • Item # 10D569
  • Mfr. Model # 10D569
  • F Clamp, Heavy Duty, Opening (In.) 36 In.In, Throat Depth (In.) 7In, Load Capacity (Lb.) 4830, Nominal Rail...More

  • Category : Bar, Pipe, and L Clamps
Sliding Arm Bar Clamp,48-7/16" Max. Jaw Opening (
Quick-Adj Steel Bar Clamp,12In Max. Jaw Opening (In.),
Angle Clamp,90 Deg,Steel,4-1/8 In Cap
  • TM

    Grainger Choice

  • WESTWARD
  • Angle Clamp, 90 Deg, Steel, 4-1/8 In Cap Angle Clamp,90 Deg,Steel,4-1/8 In Cap
  • Item # 10D584
  • Mfr. Model # 10D584
  • Angle Clamp, 90 Deg, Ductile Iron, Throat Depth (In.) 4-27/32, Miter Capacity (In.) 4-1/8, Jaw Height (In.)...More

  • Category : Angle Clamps
Steel Cantilever Clamp,10" Max. Opening 7" Throat Dept
Leveling Jack 9 In Travel,SS
  • VESTIL
  • Leveling Jack 9 In Travel, SS Leveling Jack 9 In Travel,SS
  • Item # 2KMA7
  • Mfr. Model # LJ-9-SS
  • Leveling Jack, Stainless Steel, Capacity 5000 Lb, Thread Size 1 1/4 In Dia 4 Threads per Inch, Base Dia 4 In,...More

  • Category : Toggle Clamp Spindle Assemblies
Step-Over Bar Clamp,12 Max. Jaw Opening (In.),2660 lb.
Sliding Arm Bar Clamp,12 Max. Jaw Opening (In.),1770&#
1 to 2-1/2",Steel Pipe Clamp
Sliding Arm Bar Clamp,16 Max. Jaw Opening (In.),2800&#
Angle Clamp,90 deg,7 in Cap
  • BESSEY
  • Angle Clamp, 90 deg, 7 in Cap Angle Clamp,90 deg,7 in Cap
  • Item # 40P183
  • Mfr. Model # WSM-9
  • Angle Clamp, 90 deg., Material Cast Iron, Throat Depth (In.) 7, Miter Capacity (In.) 3-1/2, Jaw Height (In.)...More

  • Category : Angle Clamps
Sliding Arm Bar Clamp,20 Max. Jaw Opening (In.),2660&#
Clamp,48 Max. Jaw Opening (In.),4800 lb. Nominal Clamp
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More