Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Clamp On Power Meters

20 Results Found that Include 20 Products

Results per page:  16 | 32 | 48
Clamp-On Power Meter,360kW,600A
  • AMPROBE
  • Clamp-On Power Meter, 360kW, 600A Clamp-On Power Meter,360kW,600A
  • Item # 6NZF4
  • Mfr. Model # ACD-45PQ
  • Clamp-On Power Meter Kit, Max. Watts 360kW, Max. VA 360kVAR, Max. AC Amps 600, Current Accuracy (1.0 Percent...More

TRMS Power Clamp,600A
  • FLIR
  • TRMS Power Clamp, 600A TRMS Power Clamp,600A
  • Item # 22UL76
  • Mfr. Model # CM83
  • TRMS Power Clamp, Max. Watts 600kW, Max. AC Amps 600, Max. DC Amps 600, Current Accuracy +/-2.8 Percent, Max....More

Clamp-On Meter,600kW,600A
  • AMPROBE
  • Clamp-On Meter, 600kW, 600A Clamp-On Meter,600kW,600A
  • Item # 6NZH6
  • Mfr. Model # ACD-50NAV
  • Clamp-On Power Meter, Max. Watts 600kW, Power Accuracy +/-2.5 Percent Rdg + 5 Digits, Max. AC Amps 600,...More

Power Quality Clamp-on,600kW,1000A
  • AMPROBE
  • Power Quality Clamp-on, 600kW, 1000A Power Quality Clamp-on,600kW,1000A
  • Item # 1WXE7
  • Mfr. Model # ACD-41PQ
  • Clamp-On Power Quality Meter, Max. Watts 600kW, Max. VA 600kVA, Max. AC Amps 1000, Current Accuracy +/-1.0...More

Clamp-On Power Meter Kit,1200kW,1400A
  • FLUKE
  • Clamp-On Power Meter Kit, 1200kW, 1400A Clamp-On Power Meter Kit,1200kW,1400A
  • Item # 1FBK2
  • Mfr. Model # FLUKE-345
  • Clamp-On Power Meter Kit, Max. Watts 1200kW, Max. VA 1200kVA, Power Accuracy +/-2.5 Percent Rdg + 5 Digits,...More

Power Quality Clamp-On NIST,240kW,400A
  • EXTECH
  • Power Quality Clamp-On NIST, 240kW, 400A Power Quality Clamp-On NIST,240kW,400A
  • Item # 6RGJ9
  • Mfr. Model # 380940-NIST
  • Clamp-On Power Meter Kit, Max. Watts 240kW, Power Accuracy +/-1.5 Percent Rdg + 3 Digits, Max. AC Amps 400,...More

Clamp-On Meter,1000kW,1000A
  • AMPROBE
  • Clamp-On Meter, 1000kW, 1000A Clamp-On Meter,1000kW,1000A
  • Item # 6NZJ0
  • Mfr. Model # ACDC-54NAV
  • Clamp-On Power Meter, Max. Watts 1000kW, Power Accuracy +/-2.5 Percent Rdg + 5 Digits, Max. AC Amps 1000,...More

Clamp-On Power Meter,600kW,1000A
  • EXTECH
  • Clamp-On Power Meter, 600kW, 1000A Clamp-On Power Meter,600kW,1000A
  • Item # 15E578
  • Mfr. Model # 380976-K
  • Clamp-On Power Meter, Max. Watts 600kW, Max. VA 600kVA, Max. AC Amps 1000, Current Accuracy 2 Percent, Max....More

Power Quality Clamp Meter,750V,1000A
  • EXTECH
  • Power Quality Clamp Meter, 750V, 1000A Power Quality Clamp Meter,750V,1000A
  • Item # 30JZ50
  • Mfr. Model # PQ2071
  • Power Clamp Meter, Max. Watts 750kW, Max. VA 750kVA, Power Accuracy +/-3 Percent, Max. AC Amps 1000, Current...More

Clamp-On Meter,600kW,600A
  • AMPROBE
  • Clamp-On Meter, 600kW, 600A Clamp-On Meter,600kW,600A
  • Item # 6NZH8
  • Mfr. Model # ACDC-52NAV
  • Clamp-On Power Meter, Max. Watts 600kW, Power Accuracy +/-2.5 Percent Rdg + 5 Digits, Max. AC Amps 600, Max....More

Power Quality Clamp-On,240kW,400A
  • EXTECH
  • Power Quality Clamp-On, 240kW, 400A Power Quality Clamp-On,240kW,400A
  • Item # 4PC54
  • Mfr. Model # 380940
  • Clamp-On Power Quality Meter, Max. Watts 240kW, Power Accuracy +/-1.5 Percent Rdg + 3 Digits, Max. AC Amps...More

Clamp-On Meter,600kW,600A
  • AMPROBE
  • Clamp-On Meter, 600kW, 600A Clamp-On Meter,600kW,600A
  • Item # 6NZH7
  • Mfr. Model # ACD-51NAV
  • Clamp-On Power Meter, Max. Watts 600kW, Power Accuracy +/-2.5 Percent Rdg + 5 Digits, Max. AC Amps 600,...More

TRMS Clamp Meter,IR Therm,1000A
  • FLIR
  • TRMS Clamp Meter, IR Therm, 1000A TRMS Clamp Meter,IR Therm,1000A
  • Item # 22UL78
  • Mfr. Model # CM78
  • TRMS Clamp Meter, Max. AC Amps 1000, Max. DC Amps 1000, Current Accuracy +/-2.8 Percent, Max. AC Volts 1000,...More

Power Quality Clamp Meter,750V,NIST
  • EXTECH
  • Power Quality Clamp Meter, 750V, NIST Power Quality Clamp Meter,750V,NIST
  • Item # 30JZ51
  • Mfr. Model # PQ2071-NIST
  • Power Clamp Meter, Max. Watts 750kW, Max. VA 750kVA, Power Accuracy +/-3 Percent, Max. AC Amps 1000, Current...More

TRMS Clamp Meter,IR Therm,1000A,NIST
  • FLIR
  • TRMS Clamp Meter, IR Therm, 1000A, NIST TRMS Clamp Meter,IR Therm,1000A,NIST
  • Item # 22UL79
  • Mfr. Model # CM78-NIST
  • TRMS Clamp Meter, Max. AC Amps 1000, Max. DC Amps 1000, Current Accuracy +/-2.8 Percent, Max. AC Volts 1000,...More

TRMS Power Clamp,600A,NIST
  • FLIR
  • TRMS Power Clamp, 600A, NIST TRMS Power Clamp,600A,NIST
  • Item # 22UL77
  • Mfr. Model # CM83-NIST
  • TRMS Power Clamp, Max. Watts 600kW, Max. AC Amps 600, Max. DC Amps 600, Current Accuracy +/-2.8 Percent, Max....More

Clamp-On Meter,1000kW,1000A
  • AMPROBE
  • Clamp-On Meter, 1000kW, 1000A Clamp-On Meter,1000kW,1000A
  • Item # 6NZH9
  • Mfr. Model # ACD-53NAV
  • Clamp-On Power Meter, Max. Watts 1000kW, Power Accuracy +/-2.5 Percent Rdg + 5 Digits, Max. AC Amps 1000,...More

Power Clamp,1000A,LCD,50/60Hz,1.77in Jaw
  • FLIR
  • Power Clamp, 1000A, LCD, 50/60Hz, 1.77in Jaw Power Clamp,1000A,LCD,50/60Hz,1.77in Jaw
  • Item # 35KP88
  • Mfr. Model # CM85
  • Power Clamp, Max. Watts 1000kW, Power Accuracy +/-3 Percent, Max. AC Amps 1000, Max. DC Amps 1000, Current...More

Power Clamp,600A,LCD,50/60Hz,1.45in. Jaw
  • FLIR
  • Power Clamp, 600A, LCD, 50/60Hz, 1.45in. Jaw Power Clamp,600A,LCD,50/60Hz,1.45in. Jaw
  • Item # 35KP87
  • Mfr. Model # CM82
  • Power Clamp, Max. Watts 600kW, Power Accuracy +/-3 Percent, Max. AC Amps 600, Max. DC Amps 600, Current...More

Clamp Meter with Digital Multimeter
  • AMPROBE
  • Clamp Meter with Digital Multimeter Clamp Meter with Digital Multimeter
  • Item # 7DZ52
  • Mfr. Model # 6NZJ0 + 34K451
  • Clamp-On Power Meter Kit, Max. Watts 1000kW, Power Accuracy +/-2.5 Percent Rdg + 5 Digits, Max. AC Amps 1000,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More