Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Chop Saws and Cut-Off Machines

6 Results Found that Include 8 Products

Results per page:  16 | 32 | 48
3.5 HP Chop Saw, 14" Blade Dia., 1" Arbor Si
  • DEWALT
  • Chop Saw Chop Saw
  • Multiple product options available

    Multiple product options available

Chop Saw, 14" Blade Dia., 1" Arbor Size, Voltage&
  • METABO
  • Chop Saw, 14" Blade Dia., 1" Arbor Size, Voltage: 120 Chop Saw, 14" Blade Dia., 1" Arbor Size, Voltage: 120
  • Item # 38D142
  • Mfr. Model # CS23-355
  • Chop Saw, Voltage 120, Blade Dia. 14 In., Arbor Size 1 In., 4100 No Load RPM, 15 Amps, Cutting Capacity 2-1/2...More

  • OPTIMUM
  • Cold Saw Cold Saw
  • Multiple product options available

    Multiple product options available

Manual Coldsaw, 11" Blade Dia., 1-1/4" Arbor Size
  • JET
  • Manual Coldsaw, 11" Blade Dia., 1-1/4" Arbor Size, Voltage: 230 Manual Coldsaw
  • Item # 42W901
  • Mfr. Model # 414226
  • Manual Coldsaw, Voltage 230, Blade Dia. 11 In., Arbor Size 1-1/4 In., 54/108 No Load RPM, Cutting Capacity...More

Cutoff Saw, 12" Blade Dia., 1" Arbor Size, Voltag
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More