Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Type
Tip Size
Length
Hex
Tether Capable
Brand
Price
Shop By
Ratings

Chisels

55 Results Found that Include 264 Products

Results per page:  16 | 32 | 48
Handguard Masons Chisel,2-1/4 x 7-1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Handguard Masons Chisel, 2-1/4 x 7-1/2 In Handguard Masons Chisel,2-1/4 x 7-1/2 In
  • Item # 2AJK1
  • Mfr. Model # 2AJK1
  • Handguarded Masons Chisel, Tip Size 2 1/4 In, Length 7 1/2 In, Chrome Vanadium Steel With Black Oxide Finish...More

  • TM

    Grainger Choice

  • WESTWARD
  • Cold Chisel Cold Chisel
  • Multiple product options available

    Multiple product options available

Bullpoint Chisel,3/4 In. x 12 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Bullpoint Chisel, 3/4 In. x 12 In. Bullpoint Chisel,3/4 In. x 12 In.
  • Item # 24N076
  • Mfr. Model # 24N076
  • Bullpoint Chisel, Tip Size 3/4 In., Hex 3/4 In., Length 12 In., Chrome Vanadium Steel Material, Application...More

Utility Chisel,12 in.,TargetGuard(R)
  • DASCO PRO
  • Utility Chisel, 12 in., TargetGuard(R) Utility Chisel,12 in.,TargetGuard(R)
  • Item # 40JC51
  • Mfr. Model # G337
  • Utility Chisel, Guarded Flat, Tip Size 1-1/4 In., Length 12 In., Standard Tool(Accessory Needed for...More

Concrete Chisel,3/4 In. x 12 In.
  • DASCO PRO
  • Concrete Chisel, 3/4 In. x 12 In. Concrete Chisel,3/4 In. x 12 In.
  • Item # 24A944
  • Mfr. Model # G480
  • Concrete Chisel, Guarded, Tip Size 3/4 In., Length 12 In., Standard Tool (Accessory Needed for Tethering),...More

Handguarded Cold Chisel,1 In. x 12 In.
Brick Chisel,3-1/2 In. x 7 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Brick Chisel, 3-1/2 In. x 7 In. Brick Chisel,3-1/2 In. x 7 In.
  • Item # 24N081
  • Mfr. Model # 24N081
  • Brick Chisel, Tip Size 3-1/2 In., Hex 7/8 In., Length 7 In., Chrome Vanadium Steel Material, Application For...More

  • TM

    Grainger Choice

  • WESTWARD
  • Floor Chisel Floor Chisel
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • WESTWARD
  • Diamond Point Chisel Diamond Point Chisel
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • WESTWARD
  • Cape Chisel Cape Chisel
  • Multiple product options available

    Multiple product options available

Ripping Chisel,1 In. x 30 In.
  • DOMINATOR
  • Ripping Chisel, 1 In. x 30 In. Ripping Chisel,1 In. x 30 In.
  • Item # 4WMC9
  • Mfr. Model # 60305
  • Ripping Chisel, Tip Size 1 In, Square 3/4 In, Length 30 In, Heat Treated Alloy Steel Construction, Ergonomic...More

Masonry Chisel,1/2 In. x 8 In.
  • MAYHEW
  • Masonry Chisel, 1/2 In. x 8 In. Masonry Chisel,1/2 In. x 8 In.
  • Item # 22KK54
  • Mfr. Model # 10505
  • Masonry Chisel, Tip Size 1/2 in., Hex 3/4 in., Length 8 in., Material Steel, Characteristics Black Oxide...More

Handguarded Brick Chisel,3 x 7-1/2 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Handguarded Brick Chisel, 3 x 7-1/2 In. Handguarded Brick Chisel,3 x 7-1/2 In.
  • Item # 2AJJ8
  • Mfr. Model # 2AJJ8
  • Handguarded Brick Chisel, Tip Size 3 1/2 In, Length 7 1/2 In, Chrome Vanadium Steel With Black Oxide Finish...More

  • TM

    Grainger Choice

  • WESTWARD
  • Handguarded Cold Chisel Handguarded Cold Chisel
  • Multiple product options available

    Multiple product options available

Handguard Floor Chisel,2-1/2 x 10-1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Handguard Floor Chisel, 2-1/2 x 10-1/2 In Handguard Floor Chisel,2-1/2 x 10-1/2 In
  • Item # 2AJJ9
  • Mfr. Model # 2AJJ9
  • Handguarded Floor Chisel, Tip Size 2 1/2 In, Length 10 1/2 In, Chrome Vanadium Steel With Black Oxide Finish...More

Utility Cold Chisel,1-1/4 In. x 12 In.
  • DASCO PRO
  • Utility Cold Chisel, 1-1/4 In. x 12 In. Utility Cold Chisel,1-1/4 In. x 12 In.
  • Item # 24A867
  • Mfr. Model # 337
  • Utility Cold Chisel, Flat, Tip Size 1-1/4 In., Length 12 In., Standard Tool (Accessory Needed for Tethering),...More

Results per page:  16 | 32 | 48

Use durable chisels from Grainger to help cut and carve hard materials such as wood, stone and metal. Cold chisels can cut any cold metal softer than the chisel itself, such as wrought iron, cast iron, copper, aluminum, bronze and brass. A super-duty cold chisel features a larger striking surface, and its longer shank is knurled to help provide a better grip. Use a cape chisel to help cut keyways and slots in metal. Find a wide range of chisel types and sizes here. Grainger carries chisels specially designed to help you cut concrete, brick, wood and more.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More