Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

CHICAGO METALLIC

257 products found

Filter Results By

Viewing as

List
  • Sheet Pan, 6-1/2" W x 9-1/2" L x 1" D Aluminum

    Brand
    CHICAGO METALLIC
    Item #
    11K097
    Mfr. Model #
    41800
    Sheet Pan, 6-1/2" W x 9-1/2" L x 1"
    Web Price $10.95 / each
  • Sheet Pan, 18" W x 26" L x 1" D Stainless Steel

    Brand
    CHICAGO METALLIC
    Item #
    11K083
    Mfr. Model #
    40700
    Sheet Pan, 18" W x 26" L x 1" D St
    Web Price $83.00 / each
  • Sheet Pan, 25-7/8" x 17-7/8" Aluminum, Gray

    Brand
    CHICAGO METALLIC
    Item #
    38X935
    Mfr. Model #
    40904
    Sheet Pan, 25-7/8" x 17-7/8" Aluminum, Gray
    Web Price $20.40 / each
  • Stayflat Sheet Pan, 25-7/8" x 17-7/8" Aluminum, Gray

    Brand
    CHICAGO METALLIC
    Item #
    38X933
    Mfr. Model #
    40804
    Stayflat Sheet Pan, 25-7/8" x 17-7/8" Aluminum,&#
    Web Price $22.35 / each
  • Square Cake Pan, 8" W x 8" L x 2-1/4" D Glazed Aluminized Steel

    Brand
    CHICAGO METALLIC
    Item #
    11M766
    Mfr. Model #
    21300
    Square Cake Pan, 8" W x 8" L x 2-1/4&qu
    Web Price $31.80 / each
  • Sheet Pan, 9-1/2" W x 13" L x 1" D Aluminum

    Brand
    CHICAGO METALLIC
    Item #
    11K094
    Mfr. Model #
    40450
    Sheet Pan, 9-1/2" W x 13" L x 1" D
    Web Price $13.35 / each
  • Cookie Sheet, 10" W x 14" L Glazed Aluminized Steel

    Brand
    CHICAGO METALLIC
    Item #
    11K051
    Mfr. Model #
    20100
    Cookie Sheet, 10" W x 14" L Glazed Aluminized
    Web Price $29.70 / each
  • Sheet Pan, 18" W x 13" L x 1" D Aluminum

    Brand
    CHICAGO METALLIC
    Item #
    11K086
    Mfr. Model #
    40850
    Sheet Pan, 18" W x 13" L x 1" D Al
    Web Price $13.90 / each
  • Sheet Pan, 15" W x 21" L x 1" D Aluminum

    Brand
    CHICAGO METALLIC
    Item #
    11K084
    Mfr. Model #
    41500
    Sheet Pan, 15" W x 21" L x 1" D Al
    Web Price $23.60 / each
  • Rectangular Cake Pan, 9" W x 13" L x 2" D Glazed Aluminized Steel

    Brand
    CHICAGO METALLIC
    Item #
    11M768
    Mfr. Model #
    21100
    Rectangular Cake Pan, 9" W x 13" L x 2"
    Web Price $38.50 / each
  • Sheet Pan, 18" W x 13" L x 1" D Glazed Aluminum

    Brand
    CHICAGO METALLIC
    Item #
    11K087
    Mfr. Model #
    40855
    Sheet Pan, 18" W x 13" L x 1" D Gl
    Web Price $21.30 / each
  • Single Pullman Pan, 4" W x 13" L x 4" D Glazed Aluminized Steel

    Brand
    CHICAGO METALLIC
    Item #
    11M733
    Mfr. Model #
    44615
    Single Pullman Pan, 4" W x 13" L x 4"&#
    Web Price $24.30 / each
  • Single Bread Pan, 5-5/8" W x 3-1/8" L x 2-3/16" D Aluminized Steel

    Brand
    CHICAGO METALLIC
    Item #
    11K124
    Mfr. Model #
    40411
    Single Bread Pan, 5-5/8" W x 3-1/8" L x
    Web Price $8.90 / each
  • Sheet Pan, 9-1/2" W x 13" L x 1" D Anodized Aluminum

    Brand
    CHICAGO METALLIC
    Item #
    11K096
    Mfr. Model #
    40452
    Sheet Pan, 9-1/2" W x 13" L x 1" D
    Web Price $30.40 / each
  • Display Pan, 18" W x 26" L x 1" D Aluminum

    Brand
    CHICAGO METALLIC
    Item #
    11K111
    Mfr. Model #
    40912
    Display Pan, 18" W x 26" L x 1" D
    Web Price $26.60 / each
  • Square Cake Pan, 9" W x 9" L x 2-1/4" D Glazed Aluminized Steel

    Brand
    CHICAGO METALLIC
    Item #
    11M767
    Mfr. Model #
    21500
    Square Cake Pan, 9" W x 9" L x 2-1/4&qu
    Web Price $33.00 / each
  • Single Bread Pan, 9" W x 4-1/2" L x 2-3/4" D Aluminized Steel

    Brand
    CHICAGO METALLIC
    Item #
    11K128
    Mfr. Model #
    40561
    Single Bread Pan, 9" W x 4-1/2" L x 2-3
    Web Price $15.05 / each
  • Jelly Roll Pan, 12-15/16" W x 17-1/4" L Glazed Aluminized Steel

    Brand
    CHICAGO METALLIC
    Item #
    11K056
    Mfr. Model #
    20800
    Jelly Roll Pan, 12-15/16" W x 17-1/4" L
    Web Price $33.60 / each
  • Round Cake Pan, 9" dia. x 2" D Aluminized Steel

    Brand
    CHICAGO METALLIC
    Item #
    11M801
    Mfr. Model #
    49020
    Round Cake Pan, 9" dia. x 2" D Aluminized St
    Web Price $14.35 / each
  • Single Bread Pan, 10" W x 5" L x 3" D Aluminized Steel

    Brand
    CHICAGO METALLIC
    Item #
    11K130
    Mfr. Model #
    49110
    Single Bread Pan, 10" W x 5" L x 3"
    Web Price $16.50 / each
  • Round Cake Pan, 12" dia. x 2" D Aluminized Steel

    Brand
    CHICAGO METALLIC
    Item #
    11M832
    Mfr. Model #
    41220
    Round Cake Pan, 12" dia. x 2" D Aluminized S
    Web Price $14.95 / each
  • Sheet Pan, 26 x 18" Glazed Aluminum, Gray

    Brand
    CHICAGO METALLIC
    Item #
    38X936
    Mfr. Model #
    40908
    Sheet Pan, 26 x 18" Glazed Aluminum, Gray
    Web Price $26.40 / each
  • Sheet Pan, 6-1/2" W x 9-1/2" L x 1" D Glazed Aluminum

    Brand
    CHICAGO METALLIC
    Item #
    11K107
    Mfr. Model #
    41805
    Sheet Pan, 6-1/2" W x 9-1/2" L x 1"
    Web Price $16.35 / each
  • Single Bread Pan, 12-1/4" W x 4-1/2" L x 2-3/4" D Aluminized Steel

    Brand
    CHICAGO METALLIC
    Item #
    11K132
    Mfr. Model #
    40491
    Single Bread Pan, 12-1/4" W x 4-1/2" L
    Web Price $16.10 / each
  • Cookie Sheet, 13-7/8" W x 18" L Glazed Aluminized Steel

    Brand
    CHICAGO METALLIC
    Item #
    11K054
    Mfr. Model #
    20500
    Cookie Sheet, 13-7/8" W x 18" L Glazed Alumi
    Web Price $35.50 / each
  • Sheet Pan, 9-1/2" W x 13" L x 1" D Glazed Aluminum

    Brand
    CHICAGO METALLIC
    Item #
    11K095
    Mfr. Model #
    40455
    Sheet Pan, 9-1/2" W x 13" L x 1" D
    Web Price $18.80 / each
  • Hamburger Bun/MuffinTop/Cookie Pan, 12" W x 17-5/8" L x 1" D Glazed Aluminized Steel

    Brand
    CHICAGO METALLIC
    Item #
    11M759
    Mfr. Model #
    41006
    Hamburger Bun/MuffinTop/Cookie Pan, 12" W x 17-5/
    Web Price $66.25 / each
  • Cookie Sheet, 14" W x 14-1/16" L Glazed Aluminized Steel, Medium

    Brand
    CHICAGO METALLIC
    Item #
    11K052
    Mfr. Model #
    20300
    Cookie Sheet, 14" W x 14-1/16" L Glazed Alum
    Web Price $32.00 / each
  • Mini Cake Muffin Pan, 11-1/8" W x 15-3/4" L x 1-1/2" D Glazed Aluminized Steel

    Brand
    CHICAGO METALLIC
    Item #
    11M870
    Mfr. Model #
    44305
    Mini Cake Muffin Pan, 11-1/8" W x 15-3/4"&#x
    Web Price $32.80 / each
  • Sheet Pan, 18" W x 26" L x 1" D Aluminum

    Brand
    CHICAGO METALLIC
    Item #
    11K061
    Mfr. Model #
    40600
    Sheet Pan, 18" W x 26" L x 1" D Al
    Web Price $46.20 / each
  • Cupcake/Muffin Pan, 11-1/8" W x 15-3/4" L x 1-3/8" D Glazed Aluminized Steel

    Brand
    CHICAGO METALLIC
    Item #
    11M811
    Mfr. Model #
    45125
    Cupcake/Muffin Pan, 11-1/8" W x 15-3/4" L&#x
    Web Price $27.40 / each
  • Cupcake/Muffin Pan, 14-1/16" W x 20-11/16" L x 1-3/8" D Glazed Aluminized Steel

    Brand
    CHICAGO METALLIC
    Item #
    11M813
    Mfr. Model #
    45525
    Cupcake/Muffin Pan, 14-1/16" W x 20-11/16" L
    Web Price $69.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More