Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Chemicals Starting with X

107 products found

Filter Results By

Item
Concentration
CAS Number
Molecular Weight
Chemical Formula
Chemical Container Material
Chemical Container Type
Chemical Grade
Chemical Container Size
Chemical Family Type
Brand
Price
Shop By

Viewing as

List
  • Xylitol, NF, 500g

    Brand
    SPECTRUM
    Item #
    6WZA1
    Mfr. Model #
    X1017-500GM
    Xylitol, NF, 500g
    Web Price $171.50 / each
  • Xylenes, Technical, 500mL

    Brand
    SPECTRUM
    Item #
    39H522
    Mfr. Model #
    X1003-500MLGL51
    Xylenes, Technical, 500mL
    Web Price $52.25 / each
  • Xylenes, Technical, 20L

    Brand
    SPECTRUM
    Item #
    39H520
    Mfr. Model #
    X1003-20LT56
    Xylenes, Technical, 20L
    Web Price $436.50 / each
  • Xylenes, Technical, 4L

    Brand
    SPECTRUM
    Item #
    39H521
    Mfr. Model #
    X1003-4LT55
    Xylenes, Technical, 4L
    Web Price $126.50 / each
  • Xanthene, 25g

    Brand
    TCI AMERICAS
    Item #
    20DJ41
    Mfr. Model #
    X0003-25G
    Xanthene, 25g
    Web Price $171.00 / each
  • TCI 6053-68-5

    Brand
    TCI AMERICAS
    Item #
    29LK61
    Mfr. Model #
    C0857-25G
    TCI 6053-68-5
    Web Price $420.50 / each
  • M-xylylenediamine, 500g

    Brand
    TCI AMERICAS
    Item #
    29MP90
    Mfr. Model #
    D0127-500G
    M-xylylenediamine, 500g
    Web Price $115.50 / each
  • Xanthine, 25g

    Brand
    TCI AMERICAS
    Item #
    20DJ42
    Mfr. Model #
    X0004-25G
    Xanthine, 25g
    Web Price $149.50 / each
  • Xanthosine, 100mg

    Brand
    TCI AMERICAS
    Item #
    20DJ46
    Mfr. Model #
    X0008-100MG
    Xanthosine, 100mg
    Web Price $34.70 / each
  • Xanthone, 25g

    Brand
    TCI AMERICAS
    Item #
    20DJ43
    Mfr. Model #
    X0005-25G
    Xanthone, 25g
    Web Price $91.75 / each
  • 1, 2, 3, 4-Cyclobutanetetracarboxylic Acid

    Brand
    TCI AMERICAS
    Item #
    29ML52
    Mfr. Model #
    C2502-1G
    1, 2, 3, 4-Cyclobutanetetracarboxylic Acid
    Web Price $91.00 / each
  • Xylylazo Violet I, 1g

    Brand
    SPECTRUM
    Item #
    26XU23
    Mfr. Model #
    A5007-1G
    Xylylazo Violet I, 1g
    Web Price $69.00 / each
  • Xylene Cyanol FF, 25g

    Brand
    TCI AMERICAS
    Item #
    20DJ63
    Mfr. Model #
    X0027-25G
    Xylene Cyanol FF, 25g
    Web Price $137.50 / each
  • D-(+)-Xylose, 500g

    Brand
    TCI AMERICAS
    Item #
    20DJ55
    Mfr. Model #
    X0019-500G
    D-(+)-Xylose, 500g
    Web Price $112.00 / each
  • Xylenol Orange, 25g

    Brand
    SPECTRUM
    Item #
    26YA59
    Mfr. Model #
    B0477-25G
    Xylenol Orange, 25g
    Web Price $445.50 / each
  • Xylometazoline Hydrochloride, 1g

    Brand
    TCI AMERICAS
    Item #
    20DK02
    Mfr. Model #
    X0063-1G
    Xylometazoline Hydrochloride, 1g
    Web Price $99.50 / each
  • M-Xylene, 500ML, CAS 108-38-3

    Brand
    TCI AMERICAS
    Item #
    19UZ20
    Mfr. Model #
    X0013-500ML
    M-Xylene, 500ML, CAS 108-38-3
    Web Price $35.20 / each
  • m-Xylene-4-sulfonic Acid, 25g

    Brand
    TCI AMERICAS
    Item #
    29MZ66
    Mfr. Model #
    D0680-25G
    m-Xylene-4-sulfonic Acid, 25g
    Web Price $71.50 / each
  • Xylazine Hydrochloride, 5g

    Brand
    TCI AMERICAS
    Item #
    20DJ95
    Mfr. Model #
    X0059-5G
    Xylazine Hydrochloride, 5g
    Web Price $196.00 / each
  • Xanthane Hydride, 500g

    Brand
    TCI AMERICAS
    Item #
    20DJ39
    Mfr. Model #
    X0001-500G
    Xanthane Hydride, 500g
    Web Price $1,057.00 / each
  • Xanthopterin, 1g

    Brand
    TCI AMERICAS
    Item #
    20DJ44
    Mfr. Model #
    X0007-1G
    Xanthopterin, 1g
    Web Price $168.00 / each
  • Xylene Fast Yellow 2G, 25g

    Brand
    TCI AMERICAS
    Item #
    20DJ61
    Mfr. Model #
    X0025-25G
    Xylene Fast Yellow 2G, 25g
    Web Price $67.50 / each
  • Xylidine, 25mL

    Brand
    TCI AMERICAS
    Item #
    29MZ41
    Mfr. Model #
    D0664-25ML
    Xylidine, 25mL
    Web Price $34.10 / each
  • TCI 4415-87-6

    Brand
    TCI AMERICAS
    Item #
    29MH53
    Mfr. Model #
    C2262-5G
    TCI 4415-87-6
    Web Price $281.00 / each
  • M-Xylylene Diisocyanate, 25g

    Brand
    TCI AMERICAS
    Item #
    20DJ59
    Mfr. Model #
    X0022-25G
    M-Xylylene Diisocyanate, 25g
    Web Price $43.56 / each
  • Xanthan Gum, 25g

    Brand
    TCI AMERICAS
    Item #
    20DJ83
    Mfr. Model #
    X0048-25G
    Xanthan Gum, 25g
    Web Price $47.80 / each
  • O-Xylylene Dicyanide, 5g

    Brand
    TCI AMERICAS
    Item #
    20DJ85
    Mfr. Model #
    X0050-5G
    O-Xylylene Dicyanide, 5g
    Web Price $60.75 / each
  • Xylylazo Violet I, 5g

    Brand
    SPECTRUM
    Item #
    26XU24
    Mfr. Model #
    A5007-5G
    Xylylazo Violet I, 5g
    Web Price $244.50 / each
  • Xylitol, 25g

    Brand
    TCI AMERICAS
    Item #
    20DJ52
    Mfr. Model #
    X0018-25G
    Xylitol, 25g
    Web Price $21.25 / each
  • O-Xylene, 25ML, CAS 95-47-6

    Brand
    TCI AMERICAS
    Item #
    19UZ17
    Mfr. Model #
    X0012-25ML
    O-Xylene, 25ML, CAS 95-47-6
    Web Price $23.45 / each
  • DL-Xylose, 1g

    Brand
    TCI AMERICAS
    Item #
    20DJ56
    Mfr. Model #
    X0020-1G
    DL-Xylose, 1g
    Web Price $39.60 / each
  • Xylometazoline Hydrochloride, 5g

    Brand
    TCI AMERICAS
    Item #
    20DK03
    Mfr. Model #
    X0063-5G
    Xylometazoline Hydrochloride, 5g
    Web Price $260.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More