Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Chemicals Starting with R

391 products found

Filter Results By

Branch Availability
Item
Concentration
CAS Number
Molecular Weight
Chemical Formula
APHA
Chemical Container Material
Chemical Container Type
Chemical Grade
Chemical Container Size
Chemical Family Type
Brand
Price
Shop By

Viewing as

List
  • Buffer, pH 7.00, 4L

    Brand
    RICCA CHEMICAL
    Item #
    45D043
    Mfr. Model #
    R1551000-4A
    Buffer, pH 7.00, 4L
    Web Price $52.50 / each
  • CHEMICAL REAGENT ALCHL 70PCT V/V 4L

    Brand
    LABCHEM
    Item #
    8FJJ9
    Mfr. Model #
    LC222104
    CHEMICAL REAGENT ALCHL 70PCT V/V 4L
    Web Price $53.00 / each
  • CHEMICAL REAGENT ALCOHOL 1L

    Brand
    LABCHEM
    Item #
    8TYR0
    Mfr. Model #
    LC222002
    CHEMICAL REAGENT ALCOHOL 1L
    Web Price $62.75 / each
  • Reagent Alcohol Denatured Alcohol, 70 Pe

    Brand
    RICCA CHEMICAL
    Item #
    45E450
    Mfr. Model #
    R2546700-4A
    Reagent Alcohol Denatured Alcohol,  70 Pe
    Web Price $62.25 / each
  • Rhodamine B Base, CAS 509-34-2

    Brand
    SIGMA-ALDRICH
    Item #
    45ZF40
    Mfr. Model #
    234141-25G
    Rhodamine B Base, CAS 509-34-2
    Web Price $57.75 / each
  • Reagent Alcohol, CH3CH2OH, 4L, PK4

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    36XL86
    Mfr. Model #
    LP090-4P
    Reagent Alcohol, CH3CH2OH, 4L, PK4
    Web Price $206.00 / pkg. of 4
  • Ruthenium AA, 1000 ppm in HCl

    Brand
    RICCA CHEMICAL
    Item #
    41U920
    Mfr. Model #
    RARU1KH0-100N
    Ruthenium AA, 1000 ppm in HCl
    Web Price $124.50 / each
  • Red High-Accuracy Buffer Solution, 1L

    Brand
    SPECTRUM
    Item #
    39D768
    Mfr. Model #
    B1325-1LT52
    Red High-Accuracy Buffer Solution, 1L
    Web Price $112.00 / each
  • Bffr Sltn, R, pH4.01 +/- 0.01/25DegC, 500mL

    Brand
    SPECTRUM
    Item #
    6PKR2
    Mfr. Model #
    B1163-500MLPL
    Bffr Sltn, R, pH4.01 +/- 0.01/25DegC, 500mL
    Web Price $31.50 / each
  • Red High-Accuracy Buffer Solution, PK6

    Brand
    SPECTRUM
    Item #
    39D769
    Mfr. Model #
    B1325-500ML0R
    Red High-Accuracy Buffer Solution, PK6
    Web Price $417.00 / pkg. of 6
  • Rubidium Chloride, High Purity, 5g

    Brand
    SPECTRUM
    Item #
    39G844
    Mfr. Model #
    R1050-5GM02
    Rubidium Chloride, High Purity, 5g
    Web Price $116.00 / each
  • Red High-Accuracy Buffer Solution, 500mL

    Brand
    SPECTRUM
    Item #
    39D770
    Mfr. Model #
    B1325-500ML51
    Red High-Accuracy Buffer Solution, 500mL
    Web Price $95.50 / each
  • Rubidium Chloride, High Purity, 100g

    Brand
    SPECTRUM
    Item #
    39G842
    Mfr. Model #
    R1050-100GM06
    Rubidium Chloride, High Purity, 100g
    Web Price $1,372.00 / each
  • Rubidium Chloride, High Purity, 25g

    Brand
    SPECTRUM
    Item #
    39G843
    Mfr. Model #
    R1050-25GM04
    Rubidium Chloride, High Purity, 25g
    Web Price $384.00 / each
  • Reagent Alcohol, Denatured, 500mL

    Brand
    SPECTRUM
    Item #
    39H370
    Mfr. Model #
    HS002-500MLPL51
    Reagent Alcohol, Denatured, 500mL
    Web Price $70.50 / each
  • Reagent Alcohol, Denatured, 500mL, PK6

    Brand
    SPECTRUM
    Item #
    39H369
    Mfr. Model #
    HS002-500MLPL0R
    Reagent Alcohol, Denatured, 500mL, PK6
    Web Price $281.50 / pkg. of 6
  • Reagent Alcohol, Denatured, 4L, PK4

    Brand
    SPECTRUM
    Item #
    39H368
    Mfr. Model #
    HS002-4LTPL97
    Reagent Alcohol, Denatured, 4L, PK4
    Web Price $658.00 / pkg. of 4
  • Reagent Alcohol, Denatured, 4L

    Brand
    SPECTRUM
    Item #
    39H367
    Mfr. Model #
    HS002-4LTPL55
    Reagent Alcohol, Denatured, 4L
    Web Price $203.50 / each
  • Reagent Alcohol, Denatured, 1L, PK6

    Brand
    SPECTRUM
    Item #
    39H366
    Mfr. Model #
    HS002-1LTPLAI
    Reagent Alcohol, Denatured, 1L, PK6
    Web Price $389.00 / pkg. of 6
  • Reagent Alcohol, Denatured, 1L

    Brand
    SPECTRUM
    Item #
    39H365
    Mfr. Model #
    HS002-1LTPL52
    Reagent Alcohol, Denatured, 1L
    Web Price $96.25 / each
  • Ruthenium(II) Nitrosyl Chloride, 1g

    Brand
    TCI AMERICAS
    Item #
    19VZ73
    Mfr. Model #
    R0086-1G
    Ruthenium(II) Nitrosyl Chloride, 1g
    Web Price $577.00 / each
  • Ricinoleic Acid, C18H34O3, 500ml

    Brand
    TCI AMERICAS
    Item #
    24FC65
    Mfr. Model #
    R0027-500ML
    Ricinoleic Acid, C18H34O3, 500ml
    Web Price $48.20 / each
  • Risperidone, 50mg

    Brand
    TCI AMERICAS
    Item #
    19VZ74
    Mfr. Model #
    R0087-50MG
    Risperidone, 50mg
    Web Price $180.50 / each
  • Rifampicin, 5g

    Brand
    TCI AMERICAS
    Item #
    19VZ67
    Mfr. Model #
    R0079-5G
    Rifampicin, 5g
    Web Price $83.75 / each
  • Rutin, C27H30O16, 25g

    Brand
    TCI AMERICAS
    Item #
    24FC66
    Mfr. Model #
    R0035-25G
    Rutin, C27H30O16, 25g
    Web Price $52.75 / each
  • 5-[4-(diethylamino)benzylidene]rhodanine

    Brand
    TCI AMERICAS
    Item #
    29MW38
    Mfr. Model #
    D0464-5G
    5-[4-(diethylamino)benzylidene]rhodanine
    Web Price $89.50 / each
  • Rnase Erase, 250ml

    Brand
    MP BIOMEDICAL
    Item #
    6VGL9
    Mfr. Model #
    04821682
    Rnase Erase, 250ml
    Web Price $80.75 / each
  • Rennin, 25g

    Brand
    TCI AMERICAS
    Item #
    19VY91
    Mfr. Model #
    R0005-25G
    Rennin, 25g
    Web Price $199.00 / each
  • River Sediment Solution B

    Brand
    HIGH-PURITY STANDARDS
    Item #
    30TN94
    Mfr. Model #
    CRM-RS-B-100
    River Sediment Solution B
    Web Price $194.50 / each
  • Risperidone, 500mg

    Brand
    TCI AMERICAS
    Item #
    19VZ75
    Mfr. Model #
    R0087-500MG
    Risperidone, 500mg
    Web Price $877.00 / each
  • Resveratrol, C14H12O3, 1g

    Brand
    TCI AMERICAS
    Item #
    24FC67
    Mfr. Model #
    R0071-1G
    Resveratrol, C14H12O3, 1g
    Web Price $143.00 / each
  • Retinoic Acid, 1g

    Brand
    TCI AMERICAS
    Item #
    19VZ43
    Mfr. Model #
    R0064-1G
    Retinoic Acid, 1g
    Web Price $179.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More