Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Chemicals Starting with L

524 products found

Filter Results By

Branch Availability
Item
Concentration
CAS Number
APHA
Chemical Container Material
Chemical Container Type
Chemical Grade
Chemical Container Size
Chemical Family Type
Brand
Price
Shop By

Viewing as

List
  • Lactic Acid, 10 per. v/v, 500mL

    Brand
    LABCHEM
    Item #
    9TEM7
    Mfr. Model #
    LC160001
    Lactic Acid,  10 per. v/v, 500mL
    Web Price $34.60 / each
  • Lactic Acid, 500mL

    Brand
    SPECTRUM
    Item #
    39D889
    Mfr. Model #
    L1005-500MLPL51
    Lactic Acid, 500mL
    Web Price $162.50 / each
  • L-Lysine Acetate, 500g

    Brand
    RPI
    Item #
    30UD56
    Mfr. Model #
    L37020-500.0
    L-Lysine Acetate, 500g
    Web Price $360.50 / each
  • Lactic Acid, 125mL

    Brand
    SPECTRUM
    Item #
    39D890
    Mfr. Model #
    L1009-125MLAG
    Lactic Acid, 125mL
    Web Price $69.25 / each
  • Liquefied Phenol, USP, 4L, PK4

    Brand
    SPECTRUM
    Item #
    39G819
    Mfr. Model #
    PH125-4LTPV97
    Liquefied Phenol, USP, 4L, PK4
    Web Price $2,620.00 / pkg. of 4
  • Lead Carbonate, Powder, Reagent, 500g, PK6

    Brand
    SPECTRUM
    Item #
    39G580
    Mfr. Model #
    L1045-500GMAK
    Lead Carbonate, Powder, Reagent, 500g, PK6
    Web Price $1,499.00 / pkg. of 6
  • L-Lysine HCL USP Grade, 100g

    Brand
    RPI
    Item #
    30UD57
    Mfr. Model #
    L37040-100.0
    L-Lysine HCL USP Grade, 100g
    Web Price $31.90 / each
  • Lactic Acid, 20L

    Brand
    SPECTRUM
    Item #
    39D891
    Mfr. Model #
    L1009-20LT56
    Lactic Acid, 20L
    Web Price $1,473.00 / each
  • Liquefied Phenol, USP, 500mL, PK6

    Brand
    SPECTRUM
    Item #
    39G820
    Mfr. Model #
    PH125-500MLGL0R
    Liquefied Phenol, USP, 500mL, PK6
    Web Price $961.00 / pkg. of 6
  • Lead Carbonate, Powder, Reagent, ACS, 12kg

    Brand
    SPECTRUM
    Item #
    39G577
    Mfr. Model #
    L1045-12KG18
    Lead Carbonate, Powder, Reagent, ACS, 12kg
    Web Price $3,402.00 / each
  • Lithium Chloride, Crystal, Reagent, 125g

    Brand
    SPECTRUM
    Item #
    39G581
    Mfr. Model #
    L1109-125GM07
    Lithium Chloride, Crystal, Reagent, 125g
    Web Price $146.50 / each
  • Lauric Acid, 100g

    Brand
    SPECTRUM
    Item #
    39D896
    Mfr. Model #
    L1024-100GM06
    Lauric Acid, 100g
    Web Price $83.75 / each
  • Lithium Chloride, Reagent, ACS, 2.5kg

    Brand
    SPECTRUM
    Item #
    39G584
    Mfr. Model #
    L1109-2.5KG13
    Lithium Chloride, Reagent, ACS, 2.5kg
    Web Price $700.00 / each
  • L-Lysine HCL USP Grade, 1Kg

    Brand
    RPI
    Item #
    30UD58
    Mfr. Model #
    L37040-1000.0
    L-Lysine HCL USP Grade, 1Kg
    Web Price $150.00 / each
  • Lactic Acid, 4L

    Brand
    SPECTRUM
    Item #
    39D892
    Mfr. Model #
    L1009-4LTPL55
    Lactic Acid, 4L
    Web Price $627.00 / each
  • Leucine, USP, 5kg

    Brand
    SPECTRUM
    Item #
    39G591
    Mfr. Model #
    L1202-5KG16
    Leucine, USP, 5kg
    Web Price $1,836.00 / each
  • Liquefied Phenol, USP, 500mL

    Brand
    SPECTRUM
    Item #
    39G821
    Mfr. Model #
    PH125-500MLGL51
    Liquefied Phenol, USP, 500mL
    Web Price $204.00 / each
  • Luminol Sodium Salt, Hemihydrate, 5g

    Brand
    SPECTRUM
    Item #
    39H837
    Mfr. Model #
    L2022-5GM02
    Luminol Sodium Salt, Hemihydrate, 5g
    Web Price $240.50 / each
  • Liquefied Phenol, USP, 2.5L, PK4

    Brand
    SPECTRUM
    Item #
    39G817
    Mfr. Model #
    PH125-2.5LTPVAB
    Liquefied Phenol, USP, 2.5L, PK4
    Web Price $1,995.00 / pkg. of 4
  • Lead Carbonate, Powder, Reagent, ACS, 2.5kg

    Brand
    SPECTRUM
    Item #
    39G578
    Mfr. Model #
    L1045-2.5KG13
    Lead Carbonate, Powder, Reagent, ACS, 2.5kg
    Web Price $1,041.00 / each
  • Lithium Chloride, , Reagent, 125g, PK6

    Brand
    SPECTRUM
    Item #
    39G582
    Mfr. Model #
    L1109-125GMQQ
    Lithium Chloride, , Reagent, 125g, PK6
    Web Price $642.00 / pkg. of 6
  • Lauric Acid, 2.5kg

    Brand
    SPECTRUM
    Item #
    39D897
    Mfr. Model #
    L1024-2.5KG13
    Lauric Acid, 2.5kg
    Web Price $638.00 / each
  • Lactic Acid, 2.5L

    Brand
    SPECTRUM
    Item #
    39D883
    Mfr. Model #
    L1005-2.5LT7F
    Lactic Acid, 2.5L
    Web Price $284.50 / each
  • Lithium Chloride, Crystal, Reagent, ACS, 25g

    Brand
    SPECTRUM
    Item #
    39G585
    Mfr. Model #
    L1109-25GM04
    Lithium Chloride, Crystal, Reagent, ACS, 25g
    Web Price $64.00 / each
  • L-Lysine HCL USP Grade, 500g

    Brand
    RPI
    Item #
    30UD59
    Mfr. Model #
    L37040-500.0
    L-Lysine HCL USP Grade, 500g
    Web Price $78.25 / each
  • Lactic Acid, 4L, PK4

    Brand
    SPECTRUM
    Item #
    39D893
    Mfr. Model #
    L1009-4LTPL97
    Lactic Acid, 4L, PK4
    Web Price $2,143.00 / pkg. of 4
  • Lactic Acid, 20L

    Brand
    SPECTRUM
    Item #
    39D885
    Mfr. Model #
    L1005-20LTPL56
    Lactic Acid, 20L
    Web Price $1,259.00 / each
  • Lithium Chloride, Reagent, 500g, PK6

    Brand
    SPECTRUM
    Item #
    39G587
    Mfr. Model #
    L1109-500GMAK
    Lithium Chloride, Reagent, 500g, PK6
    Web Price $1,108.00 / pkg. of 6
  • L-Lysine Monohydrate, 500g

    Brand
    RPI
    Item #
    30UD61
    Mfr. Model #
    L37050-500.0
    L-Lysine Monohydrate, 500g
    Web Price $389.50 / each
  • Lactic Acid, 500mL, PK6

    Brand
    SPECTRUM
    Item #
    39D888
    Mfr. Model #
    L1005-500MLPL0R
    Lactic Acid, 500mL, PK6
    Web Price $716.00 / pkg. of 6
  • Luminol Sodium Salt, Hemihydrate, 25g

    Brand
    SPECTRUM
    Item #
    39H838
    Mfr. Model #
    L2022-25GM04
    Luminol Sodium Salt, Hemihydrate, 25g
    Web Price $600.00 / each
  • L-Lysine Acetate, 100g

    Brand
    RPI
    Item #
    30UD55
    Mfr. Model #
    L37020-100.0
    L-Lysine Acetate, 100g
    Web Price $84.75 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More