Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Chemicals Starting with I

1,313 products found

Filter Results By

Branch Availability
Item
Concentration
CAS Number
APHA
Chemical Container Material
Chemical Container Type
Chemical Grade
Chemical Container Size
Chemical Family Type
Brand
Price
Shop By

Viewing as

List
  • Isopropyl Alcohol, 1 gal., 99.8+

    Brand
    TECHSPRAY
    Item #
    6KCK5
    Mfr. Model #
    1610-G4
    Isopropyl Alcohol, 1 gal., 99.8+
    Web Price $43.70 / each

    Shipping: pkg of 4

  • CHEM IPA 50 PCT V/V 4L

    Brand
    LABCHEM
    Item #
    8RY75
    Mfr. Model #
    LC157554
    CHEM IPA 50 PCT V/V 4L
    Web Price $63.50 / each
  • CHEM IPA 70 PCT V/V 20L

    Brand
    LABCHEM
    Item #
    9LLP4
    Mfr. Model #
    LC157605
    CHEM IPA 70 PCT V/V 20L
    Web Price $225.00 / each
  • Isopropyl Alcohol, 70 pct (V/V), 4 L

    Brand
    LABCHEM
    Item #
    5CVU5
    Mfr. Model #
    LC157604
    Isopropyl Alcohol, 70 pct (V/V), 4 L
    Web Price $65.75 / each
  • Isopropyl Alcohol, CH3CHOHCH3, 60.11, PK6

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    36XL83
    Mfr. Model #
    323-1L
    Isopropyl Alcohol, CH3CHOHCH3, 60.11, PK6
    Web Price $344.00 / pkg. of 6
  • Isopropyl Alcohol, 99 Percent, FCC, 500mL

    Brand
    SPECTRUM
    Item #
    39H388
    Mfr. Model #
    I1056-500MLGL51
    Isopropyl Alcohol, 99 Percent, FCC, 500mL
    Web Price $85.50 / each
  • Isopropyl Alcohol, 1 gal.

    Brand
    SPECTRUM
    Item #
    39H390
    Mfr. Model #
    I1057-1GL59
    Isopropyl Alcohol, 1 gal.
    Web Price $262.00 / each
  • BOD Meter Nitrification Inhibitor, 50mL

    Brand
    LOVIBOND
    Item #
    3WFY1
    Mfr. Model #
    2418642
    BOD Meter Nitrification Inhibitor,  50mL
    Web Price $34.00 / each
  • Isopropyl Alcohol, ACS, 20 L

    Brand
    LABCHEM
    Item #
    5CVX4
    Mfr. Model #
    LC157505
    Isopropyl Alcohol, ACS, 20 L
    Web Price $251.00 / each
  • CHEM IODINE SLTN 0.1 NRML 1 LT

    Brand
    LABCHEM
    Item #
    9JEX9
    Mfr. Model #
    LC156602
    CHEM IODINE SLTN 0.1 NRML 1 LT
    Web Price $31.60 / each
  • CHEM IPA SLTN 70PCT 500 ML

    Brand
    LABCHEM
    Item #
    8VY36
    Mfr. Model #
    LC157601
    CHEM IPA SLTN 70PCT 500 ML
    Web Price $25.10 / each
  • Isopropyl Alcohol, Reagent, ACS-4L

    Brand
    SPECTRUM
    Item #
    6NMW8
    Mfr. Model #
    I1048-4LTGL
    Isopropyl Alcohol, Reagent, ACS-4L
    Web Price $205.50 / each
  • Isopropyl Alcohol, CH3CHOHCH3, 60.11, PK4

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    36XL70
    Mfr. Model #
    AH323-4
    Isopropyl Alcohol, CH3CHOHCH3, 60.11, PK4
    Web Price $538.00 / pkg. of 4
  • Isopropyl Alcohol, Technical-20L

    Brand
    SPECTRUM
    Item #
    6NMX4
    Mfr. Model #
    I1051-20LTMT
    Isopropyl Alcohol, Technical-20L
    Web Price $402.50 / each
  • Inositol, FCC, 100g

    Brand
    SPECTRUM
    Item #
    39G546
    Mfr. Model #
    I1004-100GM06
    Inositol, FCC, 100g
    Web Price $162.50 / each
  • Idebenone, 100g

    Brand
    SPECTRUM
    Item #
    39G562
    Mfr. Model #
    I2016-100GM06
    Idebenone, 100g
    Web Price $1,592.00 / each
  • Isopropyl Alcohol, UniSolv, 1L

    Brand
    SPECTRUM
    Item #
    39H506
    Mfr. Model #
    US691-1LT52
    Isopropyl Alcohol, UniSolv, 1L
    Web Price $143.00 / each
  • Isopropyl Alcohol, Technical, 4L

    Brand
    SPECTRUM
    Item #
    39H375
    Mfr. Model #
    I1051-4LTGL55
    Isopropyl Alcohol, Technical, 4L
    Web Price $126.00 / each
  • Inositol, FCC, 12kg

    Brand
    SPECTRUM
    Item #
    39G547
    Mfr. Model #
    I1004-12KG18
    Inositol, FCC, 12kg
    Web Price $3,915.00 / each
  • Isopropyl Palmitate, NF, 20L

    Brand
    SPECTRUM
    Item #
    39G568
    Mfr. Model #
    IS160-20LTMT56
    Isopropyl Palmitate, NF, 20L
    Web Price $1,558.00 / each
  • Isopropyl Alcohol, ACS, 1L

    Brand
    SPECTRUM
    Item #
    39H482
    Mfr. Model #
    SP158-1LT52
    Isopropyl Alcohol, ACS, 1L
    Web Price $129.50 / each
  • Isopropyl Alcohol, Technical, 500mL

    Brand
    SPECTRUM
    Item #
    39H379
    Mfr. Model #
    I1051-500MLGL51
    Isopropyl Alcohol, Technical, 500mL
    Web Price $59.50 / each
  • Igepal(R) CA-630, 25mL

    Brand
    SPECTRUM
    Item #
    39G560
    Mfr. Model #
    I1112-25ML46
    Igepal(R) CA-630, 25mL
    Web Price $122.50 / each
  • Idebenone, 25g

    Brand
    SPECTRUM
    Item #
    39G563
    Mfr. Model #
    I2016-25GM04
    Idebenone, 25g
    Web Price $452.50 / each
  • Isopropyl Alcohol, UniSolv, 1L, PK6

    Brand
    SPECTRUM
    Item #
    39H507
    Mfr. Model #
    US691-1LTAI
    Isopropyl Alcohol, UniSolv, 1L, PK6
    Web Price $712.00 / pkg. of 6
  • Indole-3-butyric Acid, 100g

    Brand
    SPECTRUM
    Item #
    39G565
    Mfr. Model #
    IN127-100GM06
    Indole-3-butyric Acid, 100g
    Web Price $461.00 / each
  • Isopropyl Alcohol, Technical, 4L, PK4

    Brand
    SPECTRUM
    Item #
    39H376
    Mfr. Model #
    I1051-4LTGL97
    Isopropyl Alcohol, Technical, 4L, PK4
    Web Price $388.00 / pkg. of 4
  • Inositol, FCC, 2.5kg

    Brand
    SPECTRUM
    Item #
    39G548
    Mfr. Model #
    I1004-2.5KG13
    Inositol, FCC, 2.5kg
    Web Price $1,621.00 / each
  • Isopropyl Palmitate, NF, 4L

    Brand
    SPECTRUM
    Item #
    39G569
    Mfr. Model #
    IS160-4LTGL55
    Isopropyl Palmitate, NF, 4L
    Web Price $539.00 / each
  • Isopropyl Alcohol, ACS, 1L, PK6

    Brand
    SPECTRUM
    Item #
    39H483
    Mfr. Model #
    SP158-1LTAI
    Isopropyl Alcohol, ACS, 1L, PK6
    Web Price $602.00 / pkg. of 6
  • Isopropyl Alcohol, ACS, 500mL

    Brand
    SPECTRUM
    Item #
    39H487
    Mfr. Model #
    SP158-500MLGL51
    Isopropyl Alcohol, ACS, 500mL
    Web Price $89.75 / each
  • L-Isoleucine, 1Kg

    Brand
    RPI
    Item #
    30UD50
    Mfr. Model #
    I54020-1000.0
    L-Isoleucine, 1Kg
    Web Price $1,342.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More