Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Chemical Resistant Glove Material
Glove Length Range
Supported / Unsupported
Glove Thickness
Glove Texture Location
Glove Size
Glove Color Family
Lining
Application
Cuff
Color
Glove Length
Brand
Price
Shop By

Chemical Resistant Gloves

12 results found that include 38 products

Results per page:  16 | 32 | 48
  • VERSATOUCH
  • VERSATOUCH PVC Gloves VERSATOUCH PVC Gloves
  • Multiple product options available

    Offering dexterity and pliability even at low temperatures, these gloves are suitable for food processing, petrochemical, construction, utility maintenance, and cleaning applications. The rough finish makes handling wet and slippery materials easier and safer.

    Multiple product options available

  • ANSELL
  • ANSELL Latex Chemical Resistant Gloves ANSELL Latex Chemical Resistant Gloves
  • Multiple product options available

    Offering a high degree of sensitivity, these gloves are resistant to many acids, alkalis, and other chemicals, providing long-lasting protection against biological contaminants. The elastic material forms to the hand for superior comfort. Gloves with a flock lining provide extra comfort, absorb perspiration, and allow easy donning. Textured gloves offer enhanced grip and dexterity.

    Chemical Resistant Gloves and Latex, Varies by: Finish, Thickness, Cuff, Lining, Size, Color, Supported/Unsupported, Standards, Resists and Special Features

  • ANSELL
  • MARIGOLD Natural Rubber Latex Gloves MARIGOLD Natural Rubber Latex Gloves
  • Multiple product options available

    Offering excellent dexterity and tactile sensitivity, these elastic gloves form to the hand for superior comfort. Gloves with a cotton lining absorb perspiration and allow easy on/off.

    Gloves, Natural Rubber Latex, Resists Abrasion, Chemicals and Oils, Varies by: Finish, Thickness, Cuff, Lining, Size, Color, Supported/Unsupported, Standards, Special...More

Chemical Resistant Gloves, Standard Weight Thickness, Fleece/Jer
  • ANSELL
  • Chemical Resistant Gloves, Standard Weight Thickness, Fleece/Jersey Lining, Black, PR 1 ANSELL Neoprene Chemical Resistant Gloves
  • Lightweight and flexible, these gloves are made to resist degradation and protect against cuts, abrasions, organic solvents, oils, greases, and petrochemicals. The linings provide comfort and moisture absorption. Textured gloves offer enhanced grip and dexterity.

  • Item # 4T435
  • Mfr. Model # 09-928
  • Chemical Resistant Gloves, Neoprene, Smooth, 80.00 mil, 18 In., Cuff Gauntlet, Lining Fleece/Jersey, Glove...More

Chemical Resistant Gloves, Standard Weight Thickness, Brushed In
Chemical Resistant Gloves, Cotton Lining, Black, PR 1
  • BEST
  • Chemical Resistant Gloves, Cotton Lining, Black, PR 1 Chemical Resistant Gloves, Cotton Lining, Black, PR 1
  • Chemical Resistant Gloves, Neoprene, Smooth, 12 In., Cuff Gauntlet, Lining Cotton, Glove Size L, Color Black, Standards CE 0123, EN 388 3332, EN374-2, EN374-3, EN407, Resists Extra Heavy Duty, Chemical, Cuts, Abrasions, 1 Pair

  • Item # 8N891
  • Mfr. Model # 6781R
  • Chemical Resistant Gloves, Neoprene, Smooth, 12 In., Cuff Gauntlet, Lining Cotton, Glove Size L, Color Black,...More

  • SHOWA BEST
  • SHOWA BEST PVC Chemical Resistant Gloves SHOWA BEST PVC Chemical Resistant Gloves
  • Multiple product options available

    Made to withstand chemicals, oils, and grease, these general purpose gloves offer excellent abrasion resistance.

    Chemical Resistant Gloves, PVC, Resists Abrasion and 1 Pair, Varies by: Finish, Thickness, Cuff, Lining, Size, Color, Standards, Supported/Unsupported and Special...More

  • PIP
  • PIP Nitrile Chemical Resistant Gloves PIP Nitrile Chemical Resistant Gloves
  • Multiple product options available

    Suitable for people with latex allergies, these durable, comfortable gloves are great for use where oil and liquids are present.

    Chemical Resistant Gloves, Nitrile, Cuff Gauntlet and 1 Pair, Varies by: Finish, Lining, Size, Color, Resists, Thickness, Standards and Special Features

  • MAPA
  • MAPA Neoprene Chemical Resistant Gloves MAPA Neoprene Chemical Resistant Gloves
  • Multiple product options available

    Made to resist degradation, these gloves protect against cuts, abrasions, organic solvents, oils, greases, and petrochemicals. Gloves with a knit lining absorb perspiration for added comfort.

    Chemical Resistant Gloves, Neoprene and 1 Pair, Varies by: Finish, Thickness, Cuff, Lining, Size, Color, Supported/Unsupported, Standards, Resists and Special Features

  • AMBITEX
  • AMBITEX Nitrile Chemical Resistant Gloves AMBITEX Nitrile Chemical Resistant Gloves
  • Multiple product options available

    Offering abrasion, chemical, and oil resistance, these durable gloves protect your hands from detergents, stains, and odors. They're great for use in manufacturing and chemical plants, as well as in food processing applications. The nitrile construction is free of all natural rubber proteins known to cause allergic reactions. Gloves with a flock lining provide extra comfort, absorb perspiration, and allow easy donning.

    Multiple product options available

  • MAPA
  • MAPA Vinyl/PVC Chemical Resistant Gloves MAPA Vinyl/PVC Chemical Resistant Gloves
  • Multiple product options available

    These oil- and grease-resistant gloves feature an internal thermal liner made from acrylic terry knit with brushed jersey, providing superior comfort while keeping your hands warm and dry. They maintain flexibility and dexterity even in cold environments, making them great for fishing applications, road maintenance, cold-storage facilities, and the food industry. The blue PVC coating provides liquidproof protection in wet applications.

    Chemical Resistant Gloves, Vinyl/PVC, 11 In., Cuff Over Edged, Lining Thermal, Color Blue, Standards CE-0334, EN-374, EN-388, EN-511, Resists Oil, Grease and Hydrocarbon...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More