Skip Content

Chemical Resistant Gloves

55 results found that include 790 products

You’ll find a large selection of chemical resistant gloves at Grainger. Chemical resistant gloves work in a variety of applications and offer excellent dexterity and tactile sensitivity. Choose from a wide selection of nitrile chemical resistant gloves that work well in chemical plants or oil and petrochemical. Or, choose latex chemical resistant gloves for food processing and manufacturing and rubber chemical resistant gloves that are typically used for airplane maintenance and more.Close

Filter Results By

Branch Availability
Chemical Resistant Glove Material
Glove Length Range
Supported / Unsupported
Glove Thickness
Glove Texture Location
Glove Size
Glove Color Family
Lining
Cuff
Color
Glove Length
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • ANSELL Natural Rubber Latex Chemical Resistant Gloves
    • ANSELL
    • Multiple product options available

      Offering a high degree of sensitivity, these gloves are resistant to many acids, alkalis, and other chemicals, providing long-lasting protection against biological contaminants. The elastic material forms to the hand for superior comfort. Gloves with a flock lining provide extra comfort, absorb perspiration, and allow easy donning. Textured gloves offer enhanced grip and dexterity.

      Chemical Resistant Gloves and Latex, Varies by: Finish, Thickness, Cuff, Lining, Size, Color, Supported/Unsupported, Standards, Resists and Special Features

  • ANSELL Nitrile Chemical Resistant Gloves
    • ANSELL
    • Multiple product options available

      Offering excellent dexterity and tactile sensitivity, these gloves provide an outstanding combination of chemical resistance and strength. They're suitable people with latex allergies. Gloves with a flock or knit lining provide extra comfort, absorb perspiration, and allow easy donning. Textured gloves provide enhanced grip.

      Chemical Resistant Gloves, Nitrile and 1 Pair, Varies by: Finish, Thickness, Cuff, Lining, Size, Color, Supported/Unsupported, Standards, Resists, Material and Special...More

  • ANSELL PVC Chemical Resistant Gloves
    • ANSELL
    • Multiple product options available

      Great for plant maintenance and petrochemical refining applications, these gloves are suitable for handling equipment and abrasive materials coated with acids, solvents, grease, and oil. The linings provide comfort, absorb perspiration, and allow easy donning.

      Chemical Resistant Gloves, PVC, Rough, Cuff Gauntlet, Standards ANSI, EN374 and 1 Pair, Varies by: Lining, Size, Color, Resists and Supported/Unsupported

  • CONDOR PVC Chemical Resistant Gloves
    • TM

      Grainger Choice

    • CONDOR
    • Multiple product options available

      Offering superior puncture and abrasion resistance, these gloves provide protection against limited exposure to acids, bases, caustics, and alcohols.

      Chemical Resistant Gloves, PVC and 1 Pair, Varies by: Finish, Cuff, Lining, Size, Color, Supported/Unsupported, Resists, Thickness, Standards and Special Features

  • CONDOR Nitrile Chemical Resistant Gloves
    • TM

      Grainger Choice

    • CONDOR
    • Multiple product options available

      Suitable for people with latex allergies, these gloves provide excellent dexterity and tactile sensitivity. They resist solvents and animal fats, and are great for use in food processing, manufacturing, and chemical plants. Gloves with a flock or knit lining provide extra comfort, absorb perspiration, and allow easy donning.

      Chemical Resistant Gloves, Nitrile, Color Green, Animal Fats and other Chemicals, 1 Pair and Animal Fats and Other Chemicals, Varies by: Finish, Thickness, Lining, Size,...More

  • CONDOR Natural Rubber Latex Chemical Resistant Gloves
    • TM

      Grainger Choice

    • CONDOR
    • Multiple product options available

      Providing excellent dexterity and tactile sensitivity, these gloves have an unsupported design that is contour-molded for greater comfort and easy pulling on and off. They're great for cleaning and janitorial work, as well as other general maintenance jobs. The flock lining helps keep hands comfortable and dry.

      Multiple product options available

  • ANSELL Natural Rubber Latex / Neoprene Chemical Resistant&#
    • ANSELL
    • Multiple product options available

      Made with a unique dipping process, these snag-, puncture-, and abrasion-resistant gloves offer excellent resistance to acids, oils, salts, and detergents. Gloves with a flock lining provide extra comfort, absorb perspiration, and allow easy donning. Textured gloves offer enhanced grip and dexterity.

      Chemical Resistant Gloves, Neoprene/Natural Latex and 1 Pair, Varies by: Thickness, Cuff, Lining, Size, Color, Standards, Special Features, Resists, Finish and...More

  • SHOWA PVC Chemical Resistant Gloves
    • SHOWA
    • Multiple product options available

      Made to withstand chemicals, oils, and grease, these general purpose gloves offer excellent abrasion resistance.

      Chemical Resistant Gloves, PVC, Resists Abrasion and 1 Pair, Varies by: Finish, Thickness, Cuff, Lining, Size, Color, Standards, Supported/Unsupported and Special...More

  • SHOWA Natural Rubber Latex / Neoprene Chemical Resistant&#x
    • SHOWA
    • Multiple product options available

      These flexible SHOWA® Natural Rubber Latex/Neoprene Chemical Resistant Gloves help protect hands from a wide range of chemicals as well as provide a good grip and absorb perspiration. Double-dipped for long-lasting resistance. Suitable for acid components, assembly, battery manufacturing, chemical processing, pesticide maintenance, or printing maintenance.

      Multiple product options available

  • MARIGOLD Natural Rubber Latex Gloves
    • ANSELL
    • Multiple product options available

      Offering excellent dexterity and tactile sensitivity, these elastic gloves form to the hand for superior comfort. Gloves with a cotton lining absorb perspiration and allow easy on/off.

      Gloves, Natural Rubber Latex, Resists Abrasion, Chemicals and Oils, Varies by: Finish, Thickness, Cuff, Lining, Size, Color, Supported/Unsupported, Standards, Special...More

  • ANSELL Neoprene Chemical Resistant Gloves
    • ANSELL
    • Multiple product options available

      Lightweight and flexible, these gloves are made to resist degradation and protect against cuts, abrasions, organic solvents, oils, greases, and petrochemicals. The linings provide comfort and moisture absorption. Textured gloves offer enhanced grip and dexterity.

      Chemical Resistant Gloves, Neoprene and 1 Pair, Varies by: Size, Cuff, Lining, Color, Standards, Resists, Finish, Thickness, Special Features and Supported/Unsupported

  • MCR SAFETY PVC Chemical Resistant Gloves
    • MCR SAFETY
    • Multiple product options available

      Suitable for a variety of applications, these gloves offer excellent chemical protection and abrasion resistance.

      Multiple product options available

  • SHOWA Neoprene Chemical Resistant Gloves
    • SHOWA
    • Multiple product options available

      Designed with a unique flexible coating for comfortable use, these gloves are suitable for a variety of chemical-handling applications. The gauntlet cuff provides additional protection for the wrist and forearm.

      Chemical Resistant Gloves, Neoprene and 1 Pair, Varies by: Finish, Thickness, Cuff, Lining, Size, Color, Standards, Resists, Supported/Unsupported and Special Features

  • CONDOR Neoprene Chemical Resistant Gloves
    • TM

      Grainger Choice

    • CONDOR
    • Multiple product options available

      Offering protection against organic solvents, oils, greases, and petrochemicals, these gloves resist abrasion, punctures, and tearing. They provide excellent dexterity and tactile sensitivity, and the textured finish enhances grip. The moisture-absorbing flock lining adds comfort.

      Multiple product options available

  • SHOWA Nitrile Chemical Resistant Gloves
    • SHOWA
    • Multiple product options available

      Suitable for people with latex allergies, these durable, comfortable gloves offer outstanding dexterity, tactile sensitivity, and chemical resistance.

      Chemical Resistant Gloves and Nitrile, Varies by: Finish, Thickness, Cuff, Lining, Size, Color, Supported/Unsupported, Standards, Special Features and Resists

  • VERSATOUCH PVC Gloves
    • VERSATOUCH
    • Multiple product options available

      Offering dexterity and pliability even at low temperatures, these gloves are suitable for food processing, petrochemical, construction, utility maintenance, and cleaning applications. The rough finish makes handling wet and slippery materials easier and safer.

      Multiple product options available

  • MICROFLEX Neoprene / Nitrile Chemcial Resistant Gloves
    • MICROFLEX
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • MCR SAFETY Nitrile Chemical Resistant Gloves
    • MCR SAFETY
    • Multiple product options available

      Nitrile offers excellent resistance to many chemicals and is more puncture-resistant than rubber; it's suitable for people with latex allergies.

      Multiple product options available

  • CONDOR Natural Rubber Latex / Polychloroprene Chemical Resi
    • TM

      Grainger Choice

    • CONDOR
    • Multiple product options available

      Suitable for painting, janitorial, chemical handling, and food processing applications, these gloves resist acids, detergents, caustics, animal fats, and alcohol. The fishnet embossed texture on the palm and fingers helps increase gripping power. The flock lining helps keep hands comfortable and dry.

      Multiple product options available

  • ANSELL Nitrile Chemical Resistant Glove
    • ANSELL
    • Multiple product options available

      These gloves offer outstanding resistance to a wide range of chemicals, including aromatic solvents, petroleum solvents, and animal fats. They're great for food processing, chemical processing, oil refining, and petrochemical applications.

      Chemical Resistan Glove, Nitrile, Chlorinated, 8 mil, 12/3/4 In., Cuff Straight, Lining Unlined, Color Green, Unsupported, Standards Complies with FDA Regulation 21 Cfr...More

  • MCRSAFETY Neoprene Chemical Resistant Gloves
    • MCR SAFETY
    • Multiple product options available

      These gloves offer reliable protection against abrasions, scrapes, and hazardous chemicals.

      Multiple product options available

  • MCR SAFETY Butyl Chemical Resistant Gloves
    • Multiple product options available

      Resistant to most acids, alcohols, bases, esters, and ketones, these solution-dipped gloves offer outstanding personal protection in demanding roles, from hazardous material and chemical/biological response to laboratory, petrochemical, agricultural, and aerospace applications. The rolled gauntlet cuff extends protection to wrists and forearms.

      Multiple product options available

  • ANSELL Butyl Chemical Resistant Gloves
    • ANSELL
    • Multiple product options available

      ANSELL ChemTek™ butyl gloves offer excellent flexibility and dexterity, and maximum protection from hazardous chemicals. They protect against aldehydes, ketones, esters, and concentrated mineral acids. The curved ergonomic shape and soft feel are designed for comfort. The rough finish provides a good grip. The absence of latex proteins means there is no risk of latex allergies.

      Multiple product options available

  • MCR SAFETY Natural Rubber Latex Chemical Resistant Gloves
    • Multiple product options available

      Along with excellent dexterity and tactile sensitivity, these gloves offer reliable resistance to cuts, punctures, and tears.

      Multiple product options available

  • MAPA Natural Rubber Latex / Neoprene Chemical Resistant
    • MAPA
    • Multiple product options available

      Featuring multilayer construction with a natural rubber inner layer, these gloves are made to resist degradation and protect against cuts, abrasions, organic solvents, oils, greases, and petrochemicals. They offer superior dexterity and puncture/tear resistance, and are great for light chemical protection in manufacturing, automotive, chemical, maintenance, and food processing applications. The lining absorbs perspiration and adds comfort.

      Multiple product options available

  • SHOWA Butyl Chemical Resistant Gloves
    • SHOWA
    • Multiple product options available

      Offering excellent dexterity, these multipurpose gloves resist oils, chemicals, and abrasions.

      Chemical Resistant Gloves, Butyl, 14 In., Cuff Rolled, Lining Unlined, Color Black, Unsupported, Standards EN 388, Resists Abrasion, Chemicals, Oils and 1 Pair, Varies...More

  • SHOWA Natural Rubber Latex Chemical Resistant Gloves
    • SHOWA
    • Multiple product options available

      Offering reliable tear and puncture resistance, these gloves are suitable for manufacturing, assembly, maintenance, food processing, janitorial, and agricultural applications.

      Multiple product options available

  • MCR SAFETY Natural Rubber Latex / Nitrile Chemical Res
    • MCR SAFETY
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • MAPA Neoprene Chemical Resistant Gloves
    • MAPA
    • Multiple product options available

      Made to resist degradation, these gloves protect against cuts, abrasions, organic solvents, oils, greases, and petrochemicals. Gloves with a knit lining absorb perspiration for added comfort.

      Chemical Resistant Gloves, Neoprene and 1 Pair, Varies by: Finish, Thickness, Cuff, Lining, Size, Color, Supported/Unsupported, Standards, Resists and Special Features

  • GRAINGER APPROVED Neoprene Chemical Resistant Gloves
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      These durable neoprene gloves resist a broad range of organic and inorganic acids, caustics, alcohols, solvents, oils, grease, and animal fats. The soft cotton flock lining adds comfort by absorbing perspiration and allowing easy on/off. The embossed grip helps you hold onto wet or slippery objects.

      Chemical Resistant Gloves, Neoprene, Textured, 25 mil, 12 In., Lining Cotton Flock, Color Black and 1 Pair, Varies by: Size

  • ANSELL Butyl / Viton Chemical Resistant Gloves
    • ANSELL
    • Multiple product options available

      Suitable for hazmat work, as well as oil refining, petrochemical, and transportation applications, these gloves provide excellent chemical protection, offering resistance to ketones, hydrocarbons, esters, and aldehyde. The Viton layer over butyl provides an extra layer of protection.

      Chemical Resistant Gloves, Viton/Butyl, Smooth, 4/8 mil, 12 In., Cuff Gauntlet, Lining Unlined, Color Black, Standards EN 388 2000, EN 374, Resists Wide Range of...More

  • ANSELL Nitrile Food Processing Glove
    • ANSELL
    • Multiple product options available

      Offering outstanding resistance to abrasions and a wide range of chemicals, including aromatic solvents, these lightweight, reusable nitrile gloves are designed specifically for food processing and handling. Completely latex free, they pose no risk to Type 1 allergies. The blue color offers a clear visual indication in case of accidental presence in food substances. UltraGrip™ Technology delivers an innovative raised diamond-grip pattern for unmatched grip in wet, dry, and oily conditions. Enjoy enhanced flexibility and dexterity even in cold working environments.

      Multiple product options available

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More