Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Chemical Resistant and Disposable Sleeves

13 Results Found that Include 16 Products

Results per page:  16 | 32 | 48
Disposable Sleeves,White,18 In. L,PK200
Disposable Sleeves,White,18 In. L,PK200
Disposable Sleeves,White,18 In. L,PK200
Disposable Sleeves,18in.L,White,PK200
  • TM

    Grainger Choice

  • CONDOR
  • Disposable Sleeves, 18in.L, White, PK200 Disposable Sleeves
  • Item # 32GV52
  • Mfr. Model # 32GV52
  • Disposable Sleeves, Material Advanced Microporous, Length 18 In., Thickness 9.7 mil, Seam Style Serged,...More

Disposable Sleeves,18in.L,White,PK2000
  • ACTION CHEMICAL
  • Disposable Sleeves, 18in.L, White, PK2000 Disposable Sleeves
  • Item # 32ZK80
  • Mfr. Model # A-PE-185-FP-HM
  • Disposable Sleeves, Material Polyethylene, Length 18 In., Thickness 1 mil, Seam Style Heat Sealed, Elastic...More

Sleeves,18 In. L,White,PK25
  • LAKELAND
  • Sleeves, 18 In. L, White, PK25 Chemical Resistant Sleeves
  • Item # 6EHP8
  • Mfr. Model # PBLC44850-18
  • Chemical Resistant Sleeves, Material ChemMax 2, Length 18 In., Seam Style Bound, Elastic Cuff Style, Color...More

Chemical Resistant Sleeves,PE,PK2000
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Chemical Resistant Sleeves, PE, PK2000 Chemical Resistant Sleeves,PE,PK2000
  • Item # 34CL49
  • Mfr. Model # 2818W
  • Chemical Resistant Sleeves, Material Polyethylene, Length 18 In., Thickness 0.59 mil, Seam Style Serged,...More

Sleeve, White, 18 in.,PK100
  • DUPONT
  • Sleeve, White, 18 in., PK100 Sleeve
  • Item # 24AF70
  • Mfr. Model # IC501BWH0001000B
  • Sleeve, Material Tyvek(R), Length 18 In., Thickness 5.4 mil, Seam Style Bound, Elastic Wrist and Bicep Cuff...More

Sleeves,18 In. L,Yellow,PK200
  • ENVIROGUARD
  • Sleeves, 18 In. L, Yellow, PK200 Chemical Resistant Sleeves
  • Item # 6XMT9
  • Mfr. Model # 7065YT
  • Chemical Resistant Sleeves, Material Multi Layer Chemical Barrier, Length 18 In., Seam Style Serged, Color...More

  • ALPHA PROTECH
  • Chemical Resistant Sleeves Chemical Resistant Sleeves
  • Multiple product options available

    Chemical Resistant Sleeves, Material Microporous Laminate, Thickness 9.4 mil, Seam Style Sonic Welded, Elastic, Color White and Standards ANSI/ISEA 101-1996; Varies by...More

Chemical Resistant Sleeves,21inL,PK200
Disposable Sleeves,White,21 In. L,PK200
  • BODYFILTER 95+
  • Disposable Sleeves, White, 21 In. L, PK200 Disposable Sleeves,White,21 In. L,PK200
  • Item # 3HKJ4
  • Mfr. Model # 4065
  • Disposable Sleeves, Material Non Woven Composite Fabric, Length 21 In., Thickness 12 mil, Elastic Cuff Style,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More