Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Chemical Resistant and Disposable Sleeves

4 Results Found that Include 4 Products

Results per page:  16 | 32 | 48
18 In Sleeves,Polypropylene,Wht,PK200
  • TM

    Grainger Choice

  • CONDOR
  • 18 In Sleeves, Polypropylene, Wht, PK200 Disposable Sleeves
  • Item # 2KTT9
  • Mfr. Model # 2KTT9
  • Disposable Sleeves, Material Polypropylene, Length 18 In., Thickness 0.32 mm, Seam Style Serged, Color White,...More

Disposable Sleeves,White,18 In L,PK200
  • ACTION CHEMICAL
  • Disposable Sleeves, White, 18 In L, PK200 Disposable Sleeves
  • Item # 13V895
  • Mfr. Model # A-DS-2400-W
  • Disposable Sleeves, Material Polypropylene, Length 18 In., Thickness 1.2 mil, Seam Style Serged, Elastic Cuff...More

Sleeves,18 In. L,Yellow,PK25
  • LAKELAND
  • Sleeves, 18 In. L, Yellow, PK25 Chemical Resistant Sleeves
  • Item # 6EHH8
  • Mfr. Model # PBLC860-18
  • Chemical Resistant Sleeves, Material ChemMax 1, Length 18 In., Seam Style Serged, Elastic Cuff Style, Color...More

Disp Sleeves,PP,18 in,White,PK200
  • CELLUCAP
  • Disp Sleeves, PP, 18 in, White, PK200 Disposable Sleeves
  • Item # 22CU29
  • Mfr. Model # 1804
  • Disposable Sleeves, Material Polypropylene, Length 18 In., Thickness 7.5 mil, Seam Style Serged, Elastic Cuff...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More