Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Color Family
Item
Size
Material
Ankle Style
Cuff Style
Color
Seam Style
Closure Type
Inseam
Fits Chest Size
Fabric Weight
Brand
Price
Shop By
Ratings

Chemical Resistant and Disposable Coveralls

64 Results Found that Include 1,479 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Collared Disposable Coveralls Collared Disposable Coveralls
  • Multiple product options available

    These disposable coveralls feature a collared design and a zipper closure to help provide protection from chemicals in cleanrooms, laboratories, and production environments.

    Collared Disposable Coveralls, White, Closure Type Zipper and Serged; Varies by Size, Material, Ankle Style, Cuff Style, Inseam and Fabric Weight

  • 3M
  • Hooded Disposable Coveralls Hooded Disposable Coveralls
  • Multiple product options available

    These hooded, disposable coveralls feature elastic ankles and 2-way zipper closures with a storm flap.

    Hooded Disposable Coveralls, Ankle Style Elastic and Closure Type 2-Way Zipper/Storm Flap; Varies by Color Family, Size, Material, Color, Cuff Style, Seam Style, Fits...More

  • DUPONT
  • Hooded Disposable Coveralls Hooded Disposable Coveralls
  • Multiple product options available

    These hooded, disposable coveralls feature Tyvek® construction to create an effective barrier against dry particulates, nonhazardous liquids, and microorganisms. They are recommended for use in demanding applications that have limited frontal exposure to hazardous particles and liquid splash.

    Hooded Disposable Coveralls, Elastic and Serged; Varies by Color Family, Size, Material, Color, Ankle Style, Closure Type, Fits Waist Size, Standards, Fits Chest Size,...More

  • KLEENGUARD
  • Collared Disposable Coveralls Collared Disposable Coveralls
  • Multiple product options available

    Designed to help provide chemical protection in cleanrooms, laboratories, and production environments, these disposable coveralls feature a collared design and a zipper closure.

    Collared Disposable Coveralls and Serged; Varies by Color Family, Size, Material, Color, Ankle Style, Cuff Style, Closure Type, Standards, Fits Chest Size, Inseam and...More

  • DUPONT
  • Collared Disposable Coveralls Collared Disposable Coveralls
  • Multiple product options available

    These disposable coveralls feature Tyvek® IsoClean® construction to help provide protection in controlled environments. The protective material helps to create an effective barrier against dry particulates, nonhazardous liquids, and microorganisms. Use in critical environments.

    Collared Disposable Coveralls; Varies by Color Family, Size, Material, Color, Ankle Style, Cuff Style, Closure Type, Seam Style, Fits Waist Size, Standards, Fits Chest...More

  • KLEENGUARD
  • Collared Chemical Resistant Coveralls Collared Chemical Resistant Coveralls
  • Multiple product options available

    These collared, chemical-resistant coveralls are constructed with Kleenguard® A60 to provide protection against chemicals and bloodborne pathogens. they are recommended for use in cleanrooms, laboratories, and production environments.

    Collared Chemical Resistant Coveralls, Kleenguard® A60, Blue, Serged, Fabric Weight 2.1 oz. and Standards ASTM F1670/1671; Varies by Size, Ankle Style, Cuff Style,...More

  • KLEENGUARD
  • Disposable Coveralls Disposable Coveralls
  • Multiple product options available

    These chemical-resistant coveralls are designed to help provide protection in fire safety, cleanroom, lab, and production environments.

    Multiple product options available

  • KLEENGUARD
  • Hooded Disposable Coveralls Hooded Disposable Coveralls
  • Multiple product options available

    These hooded, disposable coveralls are designed to offer protection against nonchemical spills, dust, and grime.

    Hooded Disposable Coveralls, Elastic and Serged; Varies by Color Family, Size, Material, Color, Ankle Style, Closure Type, Standards, Fits Chest Size, Inseam and Fabric...More

  • DUPONT
  • Coverall Coverall
  • Multiple product options available

    These coveralls are designed to offer protection in cleanrooms, laboratories, and production environments. Each features a zipper closure.

    Closure Type Zipper; Varies by Color Family, Item, Size, Material, Color, Ankle Style, Cuff Style, Seam Style, Fits Waist Size, Standards, Fits Chest Size, Inseam and...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hooded Disposable Coveralls Hooded Disposable Coveralls
  • Multiple product options available

    These hooded, disposable coveralls feature polypropylene construction and elastic ankles for all-over protection. They also feature zipper closures and serged seams.

    Hooded Disposable Coveralls, Polypropylene, White, Ankle Style Elastic, Elastic, Closure Type Zipper, Serged and Fabric Weight 1.25 oz.; Varies by Size

  • KLEENGUARD
  • Hooded Chemical Resistant Coveralls Hooded Chemical Resistant Coveralls
  • Multiple product options available

    These hooded coveralls feature Kleenguard® A60 construction to help provide protection against chemical splashes and bloodborne pathogens they also feature a zipper closure, storm flap, and serged seams.

    Hooded Chemical Resistant Coveralls, Kleenguard® A60, Blue, Elastic, Closure Type Zipper/Storm Flap, Serged, Fabric Weight 2.1 oz. and Standards ASTM F1670/1671; Varies...More

  • LAKELAND
  • Hooded Chemical Resistant Coveralls Hooded Chemical Resistant Coveralls
  • Multiple product options available

    These hooded, chemical-resistant coveralls are engineered to offer protection in fire safety, cleanrooms, laboratories, and production environments.

    Hooded Chemical Resistant Coveralls, Elastic and Closure Type Zipper; Varies by Color Family, Size, Material, Color, Ankle Style, Seam Style, Fits Waist Size, Standards,...More

  • ENVIROGUARD
  • Hooded Chemical-Resistant FR Coveralls Hooded Chemical-Resistant FR Coveralls
  • Multiple product options available

    These hooded coveralls are designed to be chemical splash resistant and flame retardant. Each features elastic wrists and a zipper closure.

    Hooded Chemical-Resistant FR Coveralls, Pyroguard CRFR, Dark Green, Elastic Wrists, Closure Type Zipper, Taped and Fabric Weight 4.38 oz.; Varies by Size, Ankle Style,...More

  • CELLUCAP
  • Hooded Disposable Coveralls Hooded Disposable Coveralls
  • Multiple product options available

    These hooded, disposable coveralls feature polypropylene construction and attached boots for head-to-toe protection.

    Hooded Disposable Coveralls, Polypropylene, White, Ankle Style with Attached Boots, Elastic, Closure Type Zipper, Serged, Fabric Weight 1.25 oz. and Standards ANSI;...More

  • KIMBERLY-CLARK
  • Hooded Disposable Coveralls Hooded Disposable Coveralls
  • Multiple product options available

    These hooded, disposable coveralls feature polypropylene construction and zipper closures. They are designed to offer protection against nonchemical spills, dust, and grime.

    Hooded Disposable Coveralls, Polypropylene, Yellow, Elastic, Closure Type Zipper, Bound, Fabric Weight 1.25 oz. and Standards NFPA 99, ISO 13938-1, Class 1; Varies by...More

  • ANSELL
  • Bib Overalls Bib Overalls
  • Multiple product options available

    Designed for fire safety, cleanroom, lab or production environments, these disposable coveralls aim to offer durable, chemical-resistant protection.

    Multiple product options available

  • LAKELAND
  • Collared Disposable Coveralls Collared Disposable Coveralls
  • Multiple product options available

    These disposable coveralls are engineered to offer chemical protection in cleanrooms, laboratories, and production environments.

    Collared Disposable Coveralls, White, Closure Type Zipper and Serged; Varies by Size, Material, Ankle Style, Cuff Style, Fits Waist Size, Standards, Fits Chest Size,...More

  • ENVIROGUARD
  • Disposable Coveralls Disposable Coveralls
  • Multiple product options available

    These disposable coveralls feature MicroGuard CE construction to help provide a liquid barrier and improved particulate protection in a controlled environment. The soft, nonwoven fabric features a microporous film that provides an excellent liquid barrier and improved particulate protection, while still providing outstanding breathability. It also offers stronger tear resistance and low linting properties.

    Disposable Coveralls, White, Elastic, Closure Type Zipper, Serged and Fabric Weight 2.1 oz.; Varies by Size, Material, Ankle Style, Fits Waist Size, Standards, Fits...More

  • LAKELAND
  • Flame-Resistant Hooded Coverall Flame-Resistant Hooded Coverall
  • Multiple product options available

    These hooded coveralls feature Pyrolon® Plus 2 construction for flame-resistant protection and strength in wet or dry conditions. They are treated to repel oil and water, and they are also breathable, offering comfort in work environments where hazardous or non-hazardous contaminants may be present.

    Flame-Resistant Hooded Coverall, Pyrolon® Plus 2, Blue, Elastic, Closure Type Zipper, Serged and Fabric Weight 2.4 oz.; Varies by Size, Ankle Style, Fits Waist Size,...More

  • CELLUCAP
  • Collared Disposable Coveralls Collared Disposable Coveralls
  • Multiple product options available

    These collared, disposable coveralls feature a zipper closure to help provide protection from chemicals in cleanrooms, laboratories, and production environments.

    Collared Disposable Coveralls, Closure Type Zipper and Serged; Varies by Color Family, Size, Material, Color, Ankle Style, Cuff Style, Fits Waist Size, Standards, Fits...More

  • DUPONT
  • Hooded Coverall Hooded Coverall
  • Multiple product options available

    These hooded coveralls are designed to offer durable chemical-resistant protection in fire safety, cleanrooms, laboratories, and production environments.

    Multiple product options available

  • DUPONT
  • Hooded Chemical Resistant Coveralls Hooded Chemical Resistant Coveralls
  • Multiple product options available

    These hooded, chemical-resistant coveralls are designed to help provide protection in fire safety, cleanrooms, laboratories, and production environments.

    Hooded Chemical Resistant Coveralls; Varies by Color Family, Size, Material, Color, Ankle Style, Cuff Style, Closure Type, Seam Style, Fits Waist Size, Standards, Fits...More

  • DUPONT
  • Collared Chemical Resistant Coveralls Collared Chemical Resistant Coveralls
  • Multiple product options available

    These chemical-resistant, protective coveralls are made from polyethylene-coated, Tychem® QC. They are designed to help provide puncture- and tear-resistant protection in wet or dry applications without restricting movement. They also help to provide protection from light chemical splashes and biohazards.

    Collared Chemical Resistant Coveralls; Varies by Color Family, Size, Material, Color, Ankle Style, Cuff Style, Closure Type, Seam Style, Fits Waist Size, Standards, Fits...More

  • ENVIROGUARD
  • Hooded Disposable Coveralls Hooded Disposable Coveralls
  • Multiple product options available

    These hooded, disposable coveralls feature a soft, nonwoven fabric construction, with a microporous film that provides an excellent liquid barrier and improved particulate protection with outstanding breathability. They also offer strong tear resistance and low linting properties.

    Hooded Disposable Coveralls, White, Elastic, Closure Type Zipper, Serged and Fabric Weight 2.1 oz.; Varies by Size, Material, Ankle Style, Fits Waist Size, Standards,...More

  • LAKELAND
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    These coveralls feature Pyrolon® Plus 2 construction for flame-resistant protection and strength in wet or dry conditions. They are treated to repel oil and water, and they are also breathable, offering comfort in work environments where hazardous or non-hazardous contaminants may be present.

    Flame-Resistant Coverall, Pyrolon® Plus 2, Blue, Ankle Style Open, Open, Closure Type Zipper, Serged, Fabric Weight 2.4 oz. and Standards ANSI ISEA 101; Varies by Size,...More

  • LAKELAND
  • Collared Chemical Resistant Coveralls Collared Chemical Resistant Coveralls
  • Multiple product options available

    These chemical-resistant coveralls feature a collared design and a zipper closure. They are suitable for use in fire safety, cleanroom, lab, and production environments.

    Collared Chemical Resistant Coveralls and Closure Type Zipper; Varies by Color Family, Size, Material, Color, Ankle Style, Cuff Style, Seam Style, Fits Waist Size,...More

  • ENVIROGUARD
  • Collared Chemical Resistant Coveralls Collared Chemical Resistant Coveralls
  • Multiple product options available

    These chemical-resistant coveralls are engineered to provide a protective barrier against chemical exposure. The ChemSplash 1® fabric is combined with a microporous layer, which allows heat and sweat vapor to escape while protecting skin from dry particulates and accidental liquid splashing. Each features a yellow color with contrasting seam color to help workers easily identify the right garment for the intended application. The coveralls also feature a zipper closure.

    Collared Chemical Resistant Coveralls, Elastic, Closure Type Zipper and Fabric Weight 2.1 oz.; Varies by Color Family, Size, Material, Color, Ankle Style, Seam Style,...More

  • LAKELAND
  • Hooded Disposable Coveralls Hooded Disposable Coveralls
  • Multiple product options available

    These hooded, disposable coveralls are designed to offer protection against nonchemical spills, dust, and grime. They also feature zipper closures and serged seams.

    Hooded Disposable Coveralls, White, Elastic, Closure Type Zipper and Serged; Varies by Size, Material, Ankle Style, Fits Waist Size, Standards, Fits Chest Size, Inseam...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More