Skip Content

Chemical Resistant and Disposable Aprons

4 results found that include 18 products

Filter Results By

Applied Filters

Clear All

Viewing as

List Table
  • Disposable Bib Apron, Yellow, 36" Length, 27-1/2"
    Disposable Bib Apron, Tychem(R) 2000 Material
    • DUPONT
    • Tychem® 2000 SFR is designed to offer chemical and secondary flame resistance in a lightweight garment. The aprons help to provide an effective barrier against a range of chemicals, as well as secondary flame resistance when worn over primary FR garments like those made with DuPont™ Nomex®. Not only does Tychem® 2000 SFR provide protection against a multitude of inorganic acids and bases as well as a range of industrial cleaning formulations, but in the case of a flash fire, the aprons won’t ignite, and won’t contribute additional burn injury if appropriate FR apparel is worn beneath.

    • Item # 29EW26
    • Mfr. Model # QC273BYL00010000
    • Disposable Bib Apron, Tychem(R) 2000, Apron Primary Material Tychem(R) 2000, Length 36 In., Width 27-1/2 In.,...More

  • Chemical Resistant Sleeve Apron, Tychem(R) 2000 Material
    • DUPONT
    • Multiple product options available

      Tychem® 2000 SFR is designed to offer chemical and secondary flame resistance in a lightweight garment. The aprons help to provide an effective barrier against a range of chemicals, as well as secondary flame resistance when worn over primary FR garments like those made with DuPont™ Nomex®. Not only does Tychem® 2000 SFR provide protection against a multitude of inorganic acids and bases as well as a range of industrial cleaning formulations, but in the case of a flash fire, the aprons won’t ignite, and won’t contribute additional burn injury if appropriate FR apparel is worn beneath.

      Multiple product options available

  • Chemical Resistant Bib Apron, VR (Polyolefin) Material
    • POLYCO
    • Multiple product options available

      VR™ polyolefin aprons are engineered to resist industrial concentrations of hydrofluoric, hydrochloric, sulfuric, and nitric acids, and are FDA-approved for indirect food contact.

      Multiple product options available

  • Disposable Sleeve Apron, White, 44" Length, 29" Width,
    Disposable Sleeve Apron, Saranex(R) Material
    • KLEENGUARD
    • These disposable sleeve aprons feature Saranex® film laminated to a durable fabric, which provides a soft, cloth like feel. Saranex® helps to provide protection from chemicals and petrochemicals.

    • Item # 33VA43
    • Mfr. Model # 45758
    • Disposable Sleeve Apron, Saranex(R), Apron Primary Material Saranex(R), Resistant To Chemical Permeation, Jet...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More