Skip Content

DUPONT Chemical Resistant and Disposable Aprons

9 results found that include 23 products

Filter Results By

Applied Filters

Clear All

Viewing as

List Table
  • Disposable Bib Apron, White, 36" Length, 27" Width,&#x
    Disposable Bib Apron, Tyvek(R) 400 Material
    • DUPONT
    • Offering full frontal coverage, these disposable bib-style aprons feature a bound neck with long ties and bound seams. The comfortable, lightweight fabric helps provide puncture and tear resistance in wet or dry applications, without restricting movement when stretching and bending. They acts as inherent barriers to particles down to one micron, even after abrasion.

    • Item # 4T061
    • Mfr. Model # TY273BWH00010000
    • Disposable Bib Apron, Tyvek(R) 400, Apron Primary Material Tyvek(R) 400, Length 36 In., Width 27 In., Serged...More

  • Chemical Resistant Sleeve Apron, Tychem(R) 4000 Material
    • DUPONT
    • Multiple product options available

      These aprons feature Tychem® 4000 construction to help provide puncture- and tear-resistant protection from a wide range of chemicals. The sleeve apron design helps to provide arm and torso protection.

      Multiple product options available

  • Disposable Bib Apron, Yellow, 36" Length, 27-1/2"
    Disposable Bib Apron, Tychem(R) 2000 Material
    • DUPONT
    • Tychem® 2000 SFR is designed to offer chemical and secondary flame resistance in a lightweight garment. The aprons help to provide an effective barrier against a range of chemicals, as well as secondary flame resistance when worn over primary FR garments like those made with DuPont™ Nomex®. Not only does Tychem® 2000 SFR provide protection against a multitude of inorganic acids and bases as well as a range of industrial cleaning formulations, but in the case of a flash fire, the aprons won’t ignite, and won’t contribute additional burn injury if appropriate FR apparel is worn beneath.

    • Item # 29EW26
    • Mfr. Model # QC273BYL00010000
    • Disposable Bib Apron, Tychem(R) 2000, Apron Primary Material Tychem(R) 2000, Length 36 In., Width 27-1/2 In.,...More

  • Chemical Resistant Sleeve Apron, Tychem(R) 2000 Material
    • DUPONT
    • Multiple product options available

      Tychem® 2000 SFR is designed to offer chemical and secondary flame resistance in a lightweight garment. The aprons help to provide an effective barrier against a range of chemicals, as well as secondary flame resistance when worn over primary FR garments like those made with DuPont™ Nomex®. Not only does Tychem® 2000 SFR provide protection against a multitude of inorganic acids and bases as well as a range of industrial cleaning formulations, but in the case of a flash fire, the aprons won’t ignite, and won’t contribute additional burn injury if appropriate FR apparel is worn beneath.

      Multiple product options available

  • Disposable Bib Apron, White, 36" Length, 27" Width,&#x
    Disposable Bib Apron, Microporous Film Laminate Material
    • DUPONT
    • These bib aprons feature Microporous Film Laminate construction. They can help to provide protection from dry particulates and nonhazardous aerosols and liquids.

    • Item # 6LY64
    • Mfr. Model # NG273BWH00010000
    • Disposable Bib Apron, ProShield(R) 60, Apron Primary Material Microporous Film Laminate, Length 36 In., Width...More

  • Chemical Resistant Sleeve Apron, Gray, 45" Length, 74"
    Chemical Resistant Sleeve Apron, Tychem(R) 6000 FR Mat
    • DUPONT
    • Tychem® 6000 FR sleeve aprons help provide triple-hazard protection from liquid-chemical splash, flash fire, and electric arc. They are not intended for exposure to an open flame but they can help to provide protection against flash fire.

    • Item # 45JE38
    • Mfr. Model # TP275TGYXL000200
    • Chemical Resistant Sleeve Apron, Tychem(R) 6000 FR, Apron Primary Material Tychem(R) 6000 FR, Length 45 In.,...More

  • Disposable Bib Apron, White, 36" Length, 28" Width,&#x
    Disposable Bib Apron, Tychem(R) 4000 Material
    • DUPONT
    • These aprons feature Tychem® 4000 construction to help provide puncture- and tear-resistant protection from a wide range of chemicals.

    • Item # 24AG49
    • Mfr. Model # SL274BWH00005000
    • Disposable Bib Apron, Tychem(R) 4000, Apron Primary Material Tychem(R) 4000, Length 36 In., Width 28 In.,...More

  • Chemical Resistant Sleeve Apron, Tan, 44" Length, 28"&
    Chemical Resistant Sleeve Apron, Tychem(R) 5000 Material
    • DUPONT
    • These aprons feature Tychem® 5000 construction to help provide protection from a wide range of chemicals. The sleeve apron design helps to provide arm and torso protection.

    • Item # 29ET43
    • Mfr. Model # C3275TTNXL000600
    • Chemical Resistant Sleeve Apron, Tychem(R) 5000, Apron Primary Material Tychem(R) 5000, Length 44 In., Width...More

  • Disposable Bib Apron, White, 35-3/4" Length, 27"
    Disposable Sleeve Apron, Tyvek(R) Material
    • DUPONT
    • These disposable sleeve aprons help to protect you from liquids and particles. Fashioned of DuPont Tyvek® 400 material, which offers durability built into the the fabric because there are no films or laminates to abrade away.

    • Item # 52XJ34
    • Mfr. Model # TY273BWH000100VP
    • Disposable Bib Apron, Tyvek(R), Apron Primary Material Tyvek(R), Length 35-3/4 In., Width 27 In., Bound Seam...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More