Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Chain Couplings

18 results found that include 18 products

Results per page:  16 | 32 | 48
Chain Coupling Cover,O D 4-3/4 In
  • POWER DRIVE
  • Chain Coupling Cover, O D 4-3/4 In Chain Coupling Cover,O D 4-3/4 In
  • Item # 6AGR0
  • Mfr. Model # AL50
  • Chain Coupling Cover, Outside Dia 4.750 In, Width 2.0000 In, Max Parallel Misalignment 0.005 In, Angular...More

Delrin Coupling Chain, 3 In
  • POWER DRIVE
  • Delrin Coupling Chain, 3 In Delrin Coupling Chain, 3 In
  • Item # 6AGT5
  • Mfr. Model # N416CPLG
  • Delrin Coupling Chain, Max Number of Teeth 16, Pitch 40, Outside Dia 3.000 In, Width 1.2500 In, Max Parallel...More

Chain Coupling Sprocket,Bore 1 1/4 In
  • POWER DRIVE
  • Chain Coupling Sprocket, Bore 1 1/4 In Chain Coupling Sprocket,Bore 1 1/4 In
  • Item # 6AGR3
  • Mfr. Model # C4016X 1 1/4
  • Chain Coupling Sprocket, Bore Type Fixed, Bore Dia Fixed 1-1/4 In, Max Number of Teeth 16, Pitch 40, Outside...More

Chain Coupling Sprocket,Bore 1 In
  • POWER DRIVE
  • Chain Coupling Sprocket, Bore 1 In Chain Coupling Sprocket,Bore 1 In
  • Item # 6AGR4
  • Mfr. Model # C4016X1
  • Chain Coupling Sprocket, Bore Type Fixed, Bore Dia Fixed 1 In, Max Number of Teeth 16, Pitch 40, Outside Dia...More

Coupling Chain,50
  • POWER DRIVE
  • Coupling Chain, 50 Coupling Chain,50
  • Item # 6AGR9
  • Mfr. Model # C50-16
  • Coupling Chain, Temp Range -25 to 150 Degrees F, (2) 50 Pitch Coupling Sprockets Required, Material Steel,...More

Chain Coupling Sprocket, Bore 7/8 In
  • POWER DRIVE
  • Chain Coupling Sprocket, Bore 7/8 In Chain Coupling Sprocket, Bore 7/8 In
  • Item # 6AGR8
  • Mfr. Model # C4016X7/8
  • Chain Coupling Sprocket, Bore Type Fixed, Bore Dia Fixed 7/8 In, Max Number of Teeth 16, Pitch 40, Outside...More

Delrin Chain, 10 Ft
Coupling  Chain,60
  • POWER DRIVE
  • Coupling Chain, 60 Coupling Chain,60
  • Item # 6AGT1
  • Mfr. Model # C60-20
  • (2) 60 Pitch Coupling Sprockets Required Sprocket, Steel Material, For Use With Mfr. No. AL60, C6020XB,...More

Chain Cplg Sprocket,Bore Max 2-7/16 In
  • POWER DRIVE
  • Chain Cplg Sprocket, Bore Max 2-7/16 In Chain Cplg Sprocket,Bore Max 2-7/16 In
  • Item # 6AGT2
  • Mfr. Model # C6020XB
  • Chain Coupling Sprocket, Bore Type Bushed, Bore Dia Bushed 1/2 to 2-7/16 In, Bushing Required B, Max Number...More

Double Strand Coupling Chain
  • POWER DRIVE
  • Double Strand Coupling Chain Double Strand Coupling Chain
  • Item # 6AGR2
  • Mfr. Model # C40-16
  • (2) 40 Pitch Coupling Sprockets Required Sprocket, For Use With Mfr. No. AL40, C4016X 1 1/4, C4016X1, C4016X1...More

Chain Coupling Sprocket, Bore 3/4 In
  • POWER DRIVE
  • Chain Coupling Sprocket, Bore 3/4 In Chain Coupling Sprocket, Bore 3/4 In
  • Item # 6AGR6
  • Mfr. Model # C4016X3/4
  • Chain Coupling Sprocket, Bore Type Fixed, Bore Dia Fixed 3/4 In, Max Number of Teeth 16, Pitch 40, Outside...More

Chain Coupling Sprocket,Bore 1-1/8 In
  • POWER DRIVE
  • Chain Coupling Sprocket, Bore 1-1/8 In Chain Coupling Sprocket,Bore 1-1/8 In
  • Item # 6AGR5
  • Mfr. Model # C4016X1 1/8
  • Chain Coupling Sprocket, Bore Type Fixed, Bore Dia Fixed 1-1/8 In, Max Number of Teeth 16, Pitch 40, Outside...More

Chain Coupling Sprocket,Bore 5/8 In
  • POWER DRIVE
  • Chain Coupling Sprocket, Bore 5/8 In Chain Coupling Sprocket,Bore 5/8 In
  • Item # 6AGR7
  • Mfr. Model # C4016X5/8
  • Chain Coupling Sprocket, Bore Type Fixed, Bore Dia Fixed 5/8 In, Max Number of Teeth 16, Pitch 40, Outside...More

Chain Cplg Sprocket,Bore 1/2 - 1-1/2 In
  • POWER DRIVE
  • Chain Cplg Sprocket, Bore 1/2 - 1-1/2 In Chain Cplg Sprocket,Bore 1/2 - 1-1/2 In
  • Item # 6AGT0
  • Mfr. Model # C5016XH
  • Bushed Bore Type, Bore Dia. (In.) 1/2 - 1-1/2 , QT or H Bushing Required, Max. Number of Teeth 16, 50 Pitch,...More

Chain Coupling Cover,O D 4 In
  • POWER DRIVE
  • Chain Coupling Cover, O D 4 In Chain Coupling Cover,O D 4 In
  • Item # 6AGP9
  • Mfr. Model # AL40
  • Chain Coupling Cover, Outside Dia 4.000 In, Width 1.6875 In, Max Parallel Misalignment 0.005 In, Angular...More

Delrin Coupling Chain, 4.27 In
  • POWER DRIVE
  • Delrin Coupling Chain, 4.27 In Delrin Coupling Chain, 4.27 In
  • Item # 6AGT6
  • Mfr. Model # N424CPLG
  • Delrin Coupling Chain, Max Number of Teeth 24, Pitch 40, Outside Dia 4.270 In, Width 1.2500 In, Max Parallel...More

Delrin Coupling Chain, 2.37 In
  • POWER DRIVE
  • Delrin Coupling Chain, 2.37 In Delrin Coupling Chain, 2.37 In
  • Item # 6AGT4
  • Mfr. Model # N412CPLG
  • Delrin Coupling Chain, Max Number of Teeth 12, Pitch 40, Outside Dia 2.370 In, Width 1.2500 In, Max Parallel...More

Chain Coupling Cover,O D 6 In
  • POWER DRIVE
  • Chain Coupling Cover, O D 6 In Chain Coupling Cover,O D 6 In
  • Item # 6AGR1
  • Mfr. Model # AL60
  • Chain Coupling Cover, Outside Dia 6.000 In, Width 2.6875 In, Max Parallel Misalignment 0.005 In, Angular...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More