Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Chain and Chain Accessories

14 Results Found that Include 19 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • Coupling Links Coupling Links
  • Multiple product options available

    Multiple product options available

  • Category : Connecting and Clevis Links
  • TM

    Grainger Choice

  • DAYTON
  • Chain Chain
  • Multiple product options available

    Multiple product options available

  • Category : Chains
Master Link Sub Assembly, 3/4", 9100 lb., Grade 8
  • TM

    Grainger Choice

  • DAYTON
  • Master Link Sub Assembly, 3/4", 9100 lb., Grade 80 Master Link Sub Assembly
  • Item # 5WRT1
  • Mfr. Model # 5WRT1
  • Master Link Sub Assembly, Grade 80, Working Load Limit 9100 lb., Used With Chain Size (in.) 3/4, Finish...More

  • Category : Master Links
  • TM

    Grainger Choice

  • DAYTON
  • Slip Hooks Slip Hooks
  • Multiple product options available

    Multiple product options available

  • Category : Chain and Cable Hooks
  • LACLEDE
  • Chain Chain
  • Multiple product options available

    Multiple product options available

  • Category : Chains
Grab Hook,Steel,G100,Clevis,4300 lb.
  • CM
  • Grab Hook, Steel, G100, Clevis, 4300 lb. Grab Hooks
  • Item # 2YV34
  • Mfr. Model # 659722
  • Grab Hook, Material Steel, Grade 100, Attachment Type Clevis, Trade Size 9/32 In., Working Load Limit 4300...More

  • Category : Chain and Cable Hooks
Eye Hook,Carbon Steel,1500 lb.,Red
  • CROSBY
  • Eye Hook, Carbon Steel, 1500 lb., Red Eye Hooks
  • Item # 29WP84
  • Mfr. Model # 1022205
  • Eye Hook, Material Carbon Steel, Attachment Type Eye, Working Load Limit 1500 lb., Dimension a 57/64 In.,...More

  • Category : Chain and Cable Hooks
Grab Hook,Alloy Steel,G100,Clevis
  • YOKE
  • Grab Hook, Alloy Steel, G100, Clevis Grab Hooks
  • Item # 13H163
  • Mfr. Model # X-042-07
  • Grab Hook, Material Alloy Steel, Grade 100, Attachment Type Clevis, Trade Size 1/4 In. to 5/16 In., Working...More

  • Category : Chain and Cable Hooks
Chain,5 ft. L,Working Load Limit 132 lb.
  • PEWAG
  • Chain, 5 ft. L, Working Load Limit 132 lb. Chain
  • Item # 48RC46
  • Mfr. Model # 36079/5
  • Chain, Welding Type Welded, Lifting Application Not For Lifting, Link Type Straight, Grade 30, Trade Size...More

  • Category : Chains
Double Clevis Link,Gr 70,1/4 in,2600 lb.
Eye Hook,4000 lb.,Gr 80,Carbon Steel
Clamp-On Spring Latch,Plated Steel
  • TM

    Grainger Choice

  • DAYTON
  • Clamp-On Spring Latch, Plated Steel Clamp-On Spring Latch
  • Item # 2YPL5
  • Mfr. Model # 2YPL5
  • Clamp-On Spring Latch, Material Plated Steel, Neck Dia. 1-27/32 to 2-1/8 In., 3-1/16 to 3-3/8 In., Color...More

  • Category : Spring Latches
Chain,Grade 30,3/16 Size,20 ft.,800 lb.
  • CM
  • Chain, Grade 30,3/16 Size, 20 ft., 800 lb. Chain
  • Item # 4Z757
  • Mfr. Model # 601821C20
  • Chain, Welding Type Welded, Lifting Application Not For Lifting, Link Type Straight, Grade 30, Chain Type...More

  • Category : Chains
Chain,Straight,5 ft.,4500 lb.,Welded
  • PEERLESS
  • Chain, Straight, 5 ft., 4500 lb., Welded Chain
  • Item # 48RN78
  • Mfr. Model # 5050305
  • Chain, Welding Type Welded, Lifting Application For Lifting, Link Type Straight, Grade 80, Trade Size 5/16...More

  • Category : Chains
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More