Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Chain and Chain Accessories

15 Results Found that Include 30 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • Slip Hooks Slip Hooks
  • Multiple product options available

    Multiple product options available

  • Category : Chain and Cable Hooks
  • TM

    Grainger Choice

  • DAYTON
  • Chain Chain
  • Multiple product options available

    Multiple product options available

  • Category : Chains
Quick Link,1/4 In,1433 lb,316 SS
Slip Hook,G70,11300 lb.
  • B/A PRODUCTS CO.
  • Slip Hook, G70,11300 lb. Slip Hooks
  • Item # 9XFX1
  • Mfr. Model # 11-12G7SHL
  • Slip Hook, Material Alloy Steel, Grade 70, Attachment Type Clevis, Trade Size 1/2 In., Working Load Limit...More

  • Category : Chain and Cable Hooks
  • TM

    Grainger Choice

  • DAYTON
  • Grab Hooks Grab Hooks
  • Multiple product options available

    Multiple product options available

  • Category : Chain and Cable Hooks
Coupling Link,3/8 In,8800 lb,GR 100
Hook,Alloy Steel,Plain Shank,6000 lb.
  • TM

    Grainger Choice

  • DAYTON
  • Hook, Alloy Steel, Plain Shank, 6000 lb. Shank Hooks
  • Item # 2YPG8
  • Mfr. Model # 2YPG8
  • Shank Hook, Material Alloy Steel, Grade 40, Attachment Type Plain Shank, Working Load Limit 6,000 lb.,...More

  • Category : Chain and Cable Hooks
  • TM

    Grainger Choice

  • DAYTON
  • Two-Way Spring Latch Two-Way Spring Latch
  • Multiple product options available

    Multiple product options available

  • Category : Spring Latches
Double Clevis Link,5/8 In,15,800 lb,GR70
Eye Hook,3000 lb.,Gr 80,Carbon Steel
Chain,5 ft. L,Working Load Limit 55 lb.
  • PEWAG
  • Chain, 5 ft. L, Working Load Limit 55 lb. Chain
  • Item # 48RC42
  • Mfr. Model # 36085/5
  • Chain, Welding Type Welded, Lifting Application Not For Lifting, Link Type Straight, Grade 30, Trade Size...More

  • Category : Chains
Chain,Straight,5 ft.,3500 lb.,Welded
  • PEERLESS
  • Chain, Straight, 5 ft., 3500 lb., Welded Chain
  • Item # 48RN74
  • Mfr. Model # 5050205
  • Chain, Welding Type Welded, Lifting Application For Lifting, Link Type Straight, Grade 80, Trade Size 9/32...More

  • Category : Chains
Spring Latch
  • TM

    Grainger Choice

  • DAYTON
  • Spring Latch Spring Latch
  • Item # 2YPF2
  • Mfr. Model # 2YPF2
  • Spring Latch, Material Steel, Dimension A 3-11/16 In., Dimension B 1-5/8 In., Dimension C 1/4 In., Dimension...More

  • Category : Spring Latches
  • TM

    Grainger Choice

  • DAYTON
  • Clamp-On Spring Latch Clamp-On Spring Latch
  • Multiple product options available

    Multiple product options available

  • Category : Spring Latches
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More